• Home
  • Filter

    No Results.

    Cancel

    232 results for "Aprilaire"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Aprilaire 95 Pint Dehumidifier
    Part #R1850

    95

    To see availability for this product,
    personLog In
    or Get Online Access
    $1,468.25 each
    Aprilaire Power Fresh Air Vent
    Part #R8140

    Metal

    $261.96 each
    Add to Cart
    Aprilaire 23.3 gal. Residential Steam Humidifier
    Part #RES800

    23.3 gal

    To see availability for this product,
    personLog In
    or Get Online Access
    Aprilaire 70 Pint Dehumidifier
    Part #R1830

    70

    To see availability for this product,
    personLog In
    or Get Online Access
    $1,271.38 each
    Aprilaire 18 in. Manual Power Humidifier
    Part #R700M

    18 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Aprilaire 13 in. Manual Bypass Humidifier
    Part #R500M
    To see availability for this product,
    personLog In
    or Get Online Access
    Aprilaire 15 3/4 in. Manual Bypass Humidifier
    Part #R600M
    To see availability for this product,
    personLog In
    or Get Online Access
    Aprilaire 10-3/4 x 10-8/25 in. Ventilation Control System
    Part #R8126X

    10-8/25 in

    $166.76 each
    Add to Cart
    Aprilaire 18 in. Auto Power Humidifier
    Part #R700

    18 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Aprilaire 19-1/2 x 18-3/4 in. 130 pt. Dehumidifier
    Part #R1870

    120V

    To see availability for this product,
    personLog In
    or Get Online Access
    Aprilaire 14-2/5 in. Fresh Air Ventilator
    Part #R8140NC

    14-2/5 in

    $238.11 each
    Add to Cart
    Aprilaire 24V Round Damper
    Part #R6612

    24V

    $141.17 each
    Add to Cart
    Aprilaire 24V Round Zone Damper
    Part #R6614

    24V

    $156.70 each
    Add to Cart
    Aprilaire 22-3/50 x 6-3/4 in. Media Air Cleaner
    Part #R1210

    20 in x 25 in

    $128.31 each
    Add to Cart
    Aprilaire 17-3/4 x 6-3/4 in. Media Air Cleaner
    Part #RES1410

    16 in x 25 in

    $128.31 each
    Add to Cart
    Aprilaire Aprilaire® 22-3/50 x 6-3/4 in. Media Air Cleaner
    Part #R2210
    $165.23 each
    Add to Cart
    Aprilaire Aprilaire® 17-3/4 x 6-3/4 in. Media Air Cleaner
    Part #R2410
    $165.23 each
    Add to Cart
    Aprilaire 6 in. Power Fresh Air Vent
    Part #R8142

    6 in

    $258.90 each
    Add to Cart
    Aprilaire 70 Pt Dehumidifier
    Part #R1820

    70

    To see availability for this product,
    personLog In
    or Get Online Access
    Aprilaire 15 3/4 in. Auto Bypass Humidifier
    Part #R600

    15-3/4 in

    $214.45 each
    Add to Cart
    Aprilaire Aprilaire® 20 x 26 x 4 in. MERV 13 Replacement Media Filter
    Part #RES213

    4 in

    $53.83 each
    Add to Cart
    Aprilaire Aprilaire® 16 x 27 x 6 in. MERV 13 Replacement Media Filter
    Part #RES413

    6 in

    $49.21 each
    Add to Cart