• Home
  • Filter

    No Results.

    Cancel

    338 results for "AXOR"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    AXOR Starck 1/2 in. NPT Floor Mount Roman Tub Faucet Valve
    Part #H10452181

    1/2 in

    $366.77 each
    Add to Cart
    AXOR Citterio Single Handle Pull Down Kitchen Faucet in Polished Chrome
    Part #AX39835001
    Color/Finish
    $650.88 each
    Add to Cart
    AXOR Citterio Single Handle Pull Down Kitchen Faucet in Steel Optic
    Part #AX39835801
    Color/Finish
    $826.56 each
    Add to Cart
    AXOR Starck Single Handle Pull Down Kitchen Faucet in Polished Chrome
    Part #AX10824001
    Color/Finish
    $624.24 each
    Add to Cart
    AXOR Starck Single Handle Pull Down Kitchen Faucet in Steel Optic
    Part #AX10824801
    Color/Finish
    $792.72 each
    Add to Cart
    AXOR Citterio Single Lever Handle Bar Faucet in Polished Chrome
    Part #AX39851001
    Color/Finish
    $501.84 each
    Add to Cart
    AXOR Citterio Single Lever Handle Bar Faucet in Steel Optik
    Part #AX39851801
    Color/Finish
    $637.20 each
    Add to Cart
    AXOR Montreux Single Handle Pull Down Kitchen Faucet in Chrome
    Part #AX16581001
    Color/Finish
    $617.76 each
    Add to Cart
    AXOR Montreux Single Handle Pull Down Kitchen Faucet in Steel Optic
    Part #AX16581801
    Color/Finish
    $784.80 each
    Add to Cart
    AXOR Montreux Single Handle Pull Down Kitchen Faucet in Polished Nickel
    Part #AX16581831
    Color/Finish
    $753.84 each
    Add to Cart
    AXOR Citterio Single Handle Widespread Bathroom Sink Faucet in Polished Chrome
    Part #AX39116001
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $574.56 each
    AXOR Citterio Single Handle Widespread Bathroom Sink Faucet in Brushed Nickel
    Part #AX39116821
    Color/Finish
    $729.36 each
    Add to Cart
    AXOR Montreux Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
    Part #AX16514001
    Color/Finish
    $803.52 each
    Add to Cart
    AXOR Montreux Two Handle Bathroom Sink Faucet in Brushed Nickel
    Part #AX16514821
    Color/Finish
    $1,020.24 each
    Add to Cart
    AXOR Montreux Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
    Part #AX16514831
    Color/Finish
    $980.64 each
    Add to Cart
    AXOR Croma Slidebar in Polished Chrome
    Part #H04536000
    Color/Finish
    $502.45 each
    Add to Cart
    AXOR Croma Slidebar in Brushed Nickel
    Part #H04536820
    Color/Finish
    $638.30 each
    Add to Cart
    AXOR Citterio 7 gpm Thermostatic Volume Control Trim with Diverter and Double Lever Handle in Polished Chrome
    Part #AX39720001
    Color/Finish
    $895.68 each
    Add to Cart
    AXOR Citterio 7 gpm Thermostatic Volume Control Trim with Diverter and Double Lever Handle in Brushed Nickel
    Part #AX39720821
    Color/Finish
    $1,137.60 each
    Add to Cart
    AXOR Citterio Wall Bar in Polished Chrome
    Part #AX27989000
    Color/Finish
    $380.88 each
    Add to Cart
    AXOR Citterio Wall Bar in Brushed Nickel
    Part #AX27989820
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $483.84 each
    AXOR Starck Four Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
    Part #AX10751001
    Color/Finish
    $1,182.96 each
    Add to Cart
    AXOR Starck Wall Outlet in Polished Chrome
    Part #AX27451001
    Color/Finish
    $66.24 each
    Add to Cart
    AXOR Starck Wall Outlet in Brushed Nickel
    Part #AX27451821
    Color/Finish
    $84.24 each
    Add to Cart
    AXOR Starck Wall Outlet in Polished Nickel
    Part #AX27451831
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $80.64 each
    AXOR Montreux 2 gpm Wall Mount Shower System Kit in Polished Chrome
    Part #AX16572001
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $1,886.40 each
    AXOR Uno Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
    Part #AX38418001
    Color/Finish
    $303.84 each
    Add to Cart
    AXOR Uno Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
    Part #AX38418821
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $385.92 each
    AXOR Starck Electronic Bathroom Sink Faucet in Polished Chrome
    Part #AX10101001
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $846.00 each
    AXOR Hand Shower Hose in Polished Chrome
    Part #AX28116000
    Color/Finish
    $90.72 each
    Add to Cart
    AXOR Hand Shower Hose in Brushed Nickel
    Part #AX28116820
    Color/Finish
    $115.20 each
    Add to Cart
    AXOR Hand Shower Hose in Polished Nickel
    Part #AX28116830
    Color/Finish
    $110.88 each
    Add to Cart
    AXOR Uno Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
    Part #AX38118001
    Color/Finish
    $545.04 each
    Add to Cart
    AXOR Uno Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel
    Part #AX38118821
    Color/Finish
    $691.92 each
    Add to Cart
    AXOR Talis 1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Swivel Spout in Steel Optik
    Part #H04704805
    Color/Finish
    $309.27 each
    Add to Cart
    AXOR Citterio Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
    Part #AX39010001
    Color/Finish
    $709.92 each
    Add to Cart
    AXOR Citterio Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
    Part #AX39010821
    Color/Finish
    $963.00 each
    Add to Cart
    AXOR Montreux Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
    Part #AX16801001
    Color/Finish
    $730.80 each
    Add to Cart
    AXOR Montreux Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
    Part #AX16801831
    Color/Finish
    $891.36 each
    Add to Cart