• Bathroom Storage & Organization
  • Filter

    No Results.

    Cancel

    128 results for "Bathroom Shelving"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Moen Eva™ Hotel Shelf Brushed Nickel
    Part #MYB2894BN
    Color/Finish
    $127.56 each
    Add to Cart
    Moen Eva™ Hotel Shelf Polished Chrome
    Part #MYB2894CH
    Color/Finish
    $132.34 each
    Add to Cart
    Moen Eva™ Hotel Shelf Oil Rubbed Bronze
    Part #MYB2894ORB
    Color/Finish
    $159.68 each
    Add to Cart
    KOHLER Purist® Glass and Brass Bathroom Shelf in Vibrant® Moderne Brushed Gold
    Part #K14440-BGD
    Color/Finish
    $281.85 each
    Add to Cart
    KOHLER Purist® 22-1/2 in. Glass Shelf in Brushed Nickel
    Part #K14440-BN
    Color/Finish
    $288.94 each
    Add to Cart
    KOHLER Purist® 22-1/2 x 4-7/8 x 1-7/8 in. Glass Shelf in Vibrant Brushed Bronze
    Part #K14440-BV
    Color/Finish
    $310.35 each
    Add to Cart
    KOHLER Purist® Glass Shelf Polished Chrome
    Part #K14440-CP
    Color/Finish
    $214.01 each
    Add to Cart
    KOHLER Purist® Glass Shelf in Vibrant Polished Nickel
    Part #K14440-SN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $288.94 each
    Moen Iso™ Towel Shelf in Brushed Nickel
    Part #MDN0794BN
    Color/Finish
    $131.85 each
    Add to Cart
    Moen Iso™ Towel Shelf in Polished Chrome
    Part #MDN0794CH
    Color/Finish
    $135.04 each
    Add to Cart
    Moen Banbury® 22-3/4 in. Zinc Bathroom Shelf in Brushed Nickel
    Part #MY2690BN
    Color/Finish
    $44.98 each
    Add to Cart
    Gatco Elevate™ Glass Shelf in Satin Nickel
    Part #G4076
    Color/Finish
    $51.24 each
    Add to Cart
    Bobrick Shelf in Stainless Steel
    Part #BB295X24
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $110.70 each
    KOHLER Devonshire® 5 1/2 in. Glass Bathroom Shelving in Brushed Nickel
    Part #K10563-BN
    Color/Finish
    $86.93 each
    Add to Cart
    KOHLER Devonshire® 5 1/2 in. Glass Bathroom Shelving in Polished Chrome
    Part #K10563-CP
    Color/Finish
    $64.39 each
    Add to Cart
    Moen Kingsley™ Towel Shelf in Brushed Nickel
    Part #MYB5494BN
    Color/Finish
    $153.82 each
    Add to Cart
    Moen Kingsley™ Towel Shelf Polished Chrome
    Part #MYB5494CH
    Color/Finish
    $151.24 each
    Add to Cart
    Moen Kingsley™ Towel Shelf Oil Rubbed Bronze
    Part #MYB5494ORB
    Color/Finish
    $196.88 each
    Add to Cart
    Symmons Industries Design Studio™ 14 in. Glass Shelf in Polished Chrome
    Part #SYM1003GSH14
    Color/Finish
    $48.21 each
    Add to Cart
    Ginger USA Chelsea 20 in. Hotel Shelf Frame with Bar in Polished Chrome
    Part #GXX4320PC
    Color/Finish
    $142.45 each
    Add to Cart
    Ginger USA Chelsea 20 in. Hotel Shelf Frame with Bar in Satin Nickel
    Part #GXX4320SN
    Color/Finish
    $171.05 each
    Add to Cart
    Moen Retreat® 20 in. Glass Shelf in Brushed Nickel
    Part #MDN8390BN
    Color/Finish
    $44.14 each
    Add to Cart
    Ginger USA Empire 24 in. Gallery Rail Shelf in Polished Chrome
    Part #G635T24PC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $334.17 each
    Ginger USA Empire 24 in. Gallery Rail Shelf with Tempered Glass in Satin Nickel
    Part #G635T24SN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $279.40 each
    Moen Kingsley™ 23-3/5 in. Glass Shelf Brushed Nickel
    Part #MYB5490BN
    Color/Finish
    $64.15 each
    Add to Cart
    Moen Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving in Polished Chrome
    Part #MYB5490CH
    Color/Finish
    $59.01 each
    Add to Cart
    Moen Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving in Oil Rubbed Bronze
    Part #MYB5490ORB
    Color/Finish
    $68.55 each
    Add to Cart
    Moen Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving in Wrought Iron
    Part #MYB5490WR
    Color/Finish
    $76.24 each
    Add to Cart
    Ginger USA Universal 24 in. Hotel Shelf with Square Corners Polished Chrome
    Part #GXX43S24PC
    Color/Finish
    $193.60 each
    Add to Cart
    Ginger USA Universal 24 in. Hotel Shelf Frame with Towel Bar in Satin Nickel
    Part #GXX43S24SN
    Color/Finish
    $231.55 each
    Add to Cart
    Delta Faucet Cassidy™ 18 in. Glass Shelf Polished Chrome
    Part #D79710
    Color/Finish
    $49.34 each
    Add to Cart
    Delta Faucet Cassidy™ 18 in. Glass Bathroom Shelf with Removable Bar in Champagne Bronze
    Part #D79710CZ
    Color/Finish
    $64.80 each
    Add to Cart
    Delta Faucet Cassidy™ Glass Shelf with Remover Bar in Brilliance Polished Nickel
    Part #D79710PN
    Color/Finish
    $61.10 each
    Add to Cart
    Delta Faucet Cassidy™ 18 in. Glass Shelf with Removable Bar in Venetian Bronze
    Part #D79710RB
    Color/Finish
    $64.81 each
    Add to Cart
    Delta Faucet Cassidy™ 18 in. Glass Bathroom Shelf with Removable Bar in Stainless Steel
    Part #D79710SS
    Color/Finish
    $72.94 each
    Add to Cart
    Bobrick 16 in. Stainless Steel Shelf
    Part #BB295X16

    16 in

    $87.90 each
    Add to Cart
    Ginger USA Surface 24 in. Gallery Shelf in Polished Chrome
    Part #G2835T24PC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $188.10 each
    Ginger USA Surface Gallery Rail Shelf in Satin Nickel
    Part #G2835T24SN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $226.05 each
    Ginger USA Chelsea 24 in. Hotel Shelf Frame with Towel Bar in Polished Chrome
    Part #GXX4324PC
    Color/Finish
    $151.80 each
    Add to Cart
    Ginger USA Chelsea 24 in. Towel Bar with Shelf Frame in Polished Nickel
    Part #GXX4324PN
    Color/Finish
    $180.95 each
    Add to Cart
    Ginger USA Canterbury 24 in. Hotel Shelf Frame with Bar in Satin Nickel
    Part #GXX4324SN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $180.95 each
    Signature Hardware Brogan 19 in. Porcelain Bathroom Shelf in White
    Part #SH262998
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Bobrick 36 in. Stainless Steel Shelf with Mop and Broom Holders
    Part #BB224X36
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $267.60 each