• Showers
  • Filter

    No Results.

    Cancel

    19 results for "Shower Accessories"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    KOHLER Choreograph® 21 in. Rectangular Shower Shelf in Anodized Dark Bronze
    Part #K97623-ABZ
    Color/Finish
    $140.70 each
    Add to Cart
    KOHLER Choreograph® 21 in. Rectangular Shower Shelf in Anodized Brushed Nickel
    Part #K97623-BNK
    Color/Finish
    $140.70 each
    Add to Cart
    KOHLER Choreograph® 21 in. Rectangular Shower Shelf in Bright Polished Silver
    Part #K97623-SHP
    Color/Finish
    $127.88 each
    Add to Cart
    KOHLER Expanse® Curved Shower Rod- Traditional Design Oil Rubbed Bronze
    Part #K9349-2BZ
    Color/Finish
    $76.92 each
    Add to Cart
    KOHLER Expanse® Curved Shower Rod in Brushed Stainless
    Part #K9349-BS
    Color/Finish
    $71.61 each
    Add to Cart
    KOHLER Expanse® Curved Shower Rod in Stainless Steel
    Part #K9349-S
    Color/Finish
    $53.04 each
    Add to Cart
    KOHLER Expanse® Curved Shower Rod Transponder Expanse in Oil Rubbed Bronze
    Part #K9350-2BZ
    Color/Finish
    $76.92 each
    Add to Cart
    KOHLER Expanse® Curved Shower Rod in Brushed Stainless
    Part #K9350-BS
    Color/Finish
    $71.61 each
    Add to Cart
    KOHLER Expanse® Curved Shower Rod in Stainless Steel
    Part #K9350-S
    Color/Finish
    $53.04 each
    Add to Cart
    KOHLER Expanse® Curved Shower Rod in Brushed Stainless
    Part #K9351-BS
    Color/Finish
    $71.61 each
    Add to Cart
    KOHLER Expanse® Curved Shower Rod in Stainless Steel
    Part #K9351-S
    Color/Finish
    $53.04 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Oil Rubbed Bronze
    Part #K1897-2BZ
    Color/Finish
    $76.23 each
    Add to Cart
    KOHLER Escale® Large Shower Basket in Vibrant French Gold
    Part #K1897-AF
    Color/Finish
    $95.29 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Brushed Stainless
    Part #K1897-BS
    Color/Finish
    $70.98 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Vibrant Brushed Bronze
    Part #K1897-BV
    Color/Finish
    $95.29 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Polished Stainless
    Part #K1897-S
    Color/Finish
    $52.56 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Vibrant Polished Nickel
    Part #K1897-SN
    Color/Finish
    $88.73 each
    Add to Cart
    KOHLER Choreograph® 16-13/16 in. Rectangular Shower Shelf in White
    Part #K97631-0
    Color/Finish
    $451.47 each
    Add to Cart
    KOHLER Choreograph® 16-13/16 in. Rectangular Shower Shelf in Biscuit
    Part #K97631-96
    Color/Finish
    $496.62 each
    Add to Cart
    KOHLER Choreograph® 16-13/16 in. Rectangular Shower Shelf in Sandbar
    Part #K97631-G9
    Color/Finish
    $496.62 each
    Add to Cart
    KOHLER Choreograph® 16-13/16 in. Rectangular Shower Shelf in Dune
    Part #K97631-NY
    Color/Finish
    $496.62 each
    Add to Cart
    KOHLER Choreograph® 10-7/8 in. Rectangular Shower Shelf in White
    Part #K97630-0
    Color/Finish
    $259.92 each
    Add to Cart
    KOHLER Choreograph® 10-7/8 in. Rectangular Shower Shelf in Biscuit
    Part #K97630-96
    Color/Finish
    $285.98 each
    Add to Cart
    KOHLER Choreograph® 10-7/8 in. Rectangular Shower Shelf in Dune
    Part #K97630-NY
    Color/Finish
    $285.98 each
    Add to Cart
    KOHLER Choreograph® 14 in. Rectangular Shower Shelf in Anodized Dark Bronze
    Part #K97622-ABZ
    Color/Finish
    $123.83 each
    Add to Cart
    KOHLER Choreograph® 14 in. Rectangular Shower Shelf in Anodized Brushed Nickel
    Part #K97622-BNK
    Color/Finish
    $123.83 each
    Add to Cart
    KOHLER Choreograph® 14 in. Rectangular Shower Shelf in Bright Polished Silver
    Part #K97622-SHP
    Color/Finish
    $112.58 each
    Add to Cart
    KOHLER Pilaster® 61 in. Rectangular Shower Shelf in Matte Nickel
    Part #K1840-MX
    Color/Finish
    $169.13 each
    Add to Cart
    KOHLER Choreograph® 7 in. Rectangular Shower Shelf in Anodized Dark Bronze
    Part #K97621-ABZ
    Color/Finish
    $90.08 each
    Add to Cart
    KOHLER Choreograph® 7 in. Rectangular Shower Shelf in Anodized Brushed Nickel
    Part #K97621-BNK
    Color/Finish
    $90.08 each
    Add to Cart
    KOHLER Choreograph® 7 in. Rectangular Shower Shelf in Bright Polished Silver
    Part #K97621-SHP
    Color/Finish
    $81.87 each
    Add to Cart
    KOHLER 3 in. Basket in Oil Rubbed Bronze
    Part #K1896-2BZ
    Color/Finish
    $60.96 each
    Add to Cart
    KOHLER 3 x 9-1/8 x 6-1/4 in. Medium Corner Shower Basket in Vibrant French Gold
    Part #K1896-AF
    Color/Finish
    $76.20 each
    Add to Cart
    KOHLER 3 in. Basket in Brushed Stainless
    Part #K1896-BS
    Color/Finish
    $56.76 each
    Add to Cart
    KOHLER 3 x 9-1/8 x 6-1/4 in. Medium Corner Shower Basket in Vibrant Brushed Bronze
    Part #K1896-BV
    Color/Finish
    $76.20 each
    Add to Cart
    KOHLER 3 in. Basket in Polished Stainless
    Part #K1896-S
    Color/Finish
    $42.03 each
    Add to Cart
    KOHLER 3 in. Basket in Vibrant Polished Nickel
    Part #K1896-SN
    Color/Finish
    $70.95 each
    Add to Cart
    KOHLER 1-1/8 in. Basket in Oil Rubbed Bronze
    Part #K1898-2BZ
    Color/Finish
    $43.20 each
    Add to Cart
    KOHLER 4-3/4 in. Small Corner Shower Basket in Vibrant French Gold
    Part #K1898-AF
    Color/Finish
    $54.00 each
    Add to Cart
    KOHLER 1-1/8 in. Basket in Brushed Stainless
    Part #K1898-BS
    Color/Finish
    $40.23 each
    Add to Cart
    KOHLER Small Corner Shower Basket in Vibrant Brushed Bronze
    Part #K1898-BV
    Color/Finish
    $54.00 each
    Add to Cart
    KOHLER 1-1/8 in. Basket in Polished Stainless
    Part #K1898-S
    Color/Finish
    $29.79 each
    Add to Cart
    KOHLER 1-1/8 in. Basket in Vibrant Polished Nickel
    Part #K1898-SN
    Color/Finish
    $50.29 each
    Add to Cart
    KOHLER Rod Parts
    Part #KB2100

    Metal

    $7.06 each
    Add to Cart
    KOHLER Sonata® Shower Seat in White
    Part #K9499-0
    Color/Finish
    $76.92 each
    Add to Cart
    KOHLER Sonata® Removable Shower Seat in Ice Grey
    Part #K9499-95
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $76.92 each
    KOHLER Sonata® Removable Shower Seat in Biscuit
    Part #K9499-96
    Color/Finish
    $76.92 each
    Add to Cart
    KOHLER Sonata® Removable Bath Seat in White
    Part #K9529-0
    Color/Finish
    $278.93 each
    Add to Cart
    KOHLER Parity™ Wood Bath Seat in Light Antique Walnut
    Part #K1844-LAW
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $210.68 each
    KOHLER Echelon® 17-3/8 in. Rectangular Shower Shelf in White
    Part #K1842-0
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $329.18 each