• Shower Accessories
  • Filter

    No Results.

    Cancel

    84 results for "Shower Baskets & Bath Racks"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    KOHLER Escale® 3 in. Basket in Oil Rubbed Bronze
    Part #K1897-2BZ
    Color/Finish
    $81.00 each
    Add to Cart
    KOHLER Escale® Large Shower Basket in Vibrant French Gold
    Part #K1897-AF
    Color/Finish
    $95.29 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Brushed Stainless
    Part #K1897-BS
    Color/Finish
    $75.78 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Vibrant Brushed Bronze
    Part #K1897-BV
    Color/Finish
    $95.29 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Polished Stainless
    Part #K1897-S
    Color/Finish
    $45.04 each
    Add to Cart
    KOHLER Escale® 3 in. Basket in Vibrant Polished Nickel
    Part #K1897-SN
    Color/Finish
    $88.73 each
    Add to Cart
    Signature Hardware Orsen Tub Tray in Maple
    Part #SHTRAYLMP
    Color/Finish
    $189.00 each
    Add to Cart
    Gatco 2 in. Basket in Polished Chrome
    Part #G1497
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $42.52 each
    KOHLER 3 in. Basket in Oil Rubbed Bronze
    Part #K1896-2BZ
    Color/Finish
    $60.96 each
    Add to Cart
    KOHLER 3 x 9-1/8 x 6-1/4 in. Medium Corner Shower Basket in Vibrant French Gold
    Part #K1896-AF
    Color/Finish
    $76.20 each
    Add to Cart
    KOHLER 3 in. Basket in Brushed Stainless
    Part #K1896-BS
    Color/Finish
    $56.76 each
    Add to Cart
    KOHLER 3 x 9-1/8 x 6-1/4 in. Medium Corner Shower Basket in Vibrant Brushed Bronze
    Part #K1896-BV
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $76.20 each
    KOHLER 3 in. Basket in Polished Stainless
    Part #K1896-S
    Color/Finish
    $34.47 each
    Add to Cart
    KOHLER 3 in. Basket in Vibrant Polished Nickel
    Part #K1896-SN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $70.95 each
    Ginger USA Splashables 3 in. Basket in Polished Chrome
    Part #G505LPC
    Color/Finish
    $166.65 each
    Add to Cart
    Ginger USA Splashables Large Combination Corner Basket Polished Nickel
    Part #G505LPN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $201.30 each
    Ginger USA Splashables 3 in. Basket in Satin Nickel
    Part #G505LSN
    Color/Finish
    $201.30 each
    Add to Cart
    Delta Faucet Commercial 1-7/16 in. Basket in Bright Stainless Steel
    Part #D47100ST
    Color/Finish
    $16.03 each
    Add to Cart
    ROHL® Italian Country Bath 10-1/4 x 13-1/4 x 3-1/2 in. Corner Basket in Polished Nickel
    Part #RBSK15PN
    Color/Finish
    $255.00 each
    Add to Cart
    Ginger USA Hotelier™ 2-7/25 in. Basket in Polished Chrome
    Part #G554DGPC
    Color/Finish
    $72.60 each
    Add to Cart
    Ginger USA Hotelier 9 in. Corner Basket in Polished Nickel
    Part #G554DGPN
    Color/Finish
    $123.24 each
    Add to Cart
    Ginger USA Hotelier™ 2-7/25 in. Basket in Satin Nickel
    Part #G554DGSN
    Color/Finish
    $85.80 each
    Add to Cart
    Creative Specialties International 7-9/16 x 2-7/8 x 7-9/16 in. Stainless Steel Metal Shower Basket in Matte Black
    Part #MYB0275BL
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $60.64 each
    Creative Specialties International 7-9/16 x 2-7/8 x 7-9/16 in. Stainless Steel Metal Shower Basket in Brushed Nickel
    Part #MYB0275BN
    Color/Finish
    $54.83 each
    Add to Cart
    Creative Specialties International 7-9/16 x 2-7/8 x 7-9/16 in. Stainless Steel Metal Shower Basket in Polished Chrome
    Part #MYB0275CH
    Color/Finish
    $49.84 each
    Add to Cart
    KOHLER 1-1/8 in. Basket in Oil Rubbed Bronze
    Part #K1898-2BZ
    Color/Finish
    $43.20 each
    Add to Cart
    KOHLER 4-3/4 in. Small Corner Shower Basket in Vibrant French Gold
    Part #K1898-AF
    Color/Finish
    $54.00 each
    Add to Cart
    KOHLER 1-1/8 in. Basket in Brushed Stainless
    Part #K1898-BS
    Color/Finish
    $40.23 each
    Add to Cart
    KOHLER Small Corner Shower Basket in Vibrant Brushed Bronze
    Part #K1898-BV
    Color/Finish
    $54.00 each
    Add to Cart
    KOHLER 1-1/8 in. Basket in Polished Stainless
    Part #K1898-S
    Color/Finish
    $29.79 each
    Add to Cart
    KOHLER 1-1/8 in. Basket in Vibrant Polished Nickel
    Part #K1898-SN
    Color/Finish
    $50.29 each
    Add to Cart
    Ginger USA Sine 53/64 in. Tray in Polished Chrome
    Part #G0218CT1010PC
    Color/Finish
    $52.80 each
    Add to Cart
    Ginger USA Splashables 1-15/16 in. Basket in Polished Chrome
    Part #GG504PC
    Color/Finish
    $153.45 each
    Add to Cart
    Ginger USA Splashables Combination Corner Basket in Satin Nickel
    Part #GG504SN
    Color/Finish
    $170.50 each
    Add to Cart
    Tile Redi USA Redi Niche® 16 x 28 x 4 in. Double Recessed Shelf in Black
    Part #TRND1614S14
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $97.50 each
    Ginger USA Splashables 2 in. Basket in Polished Chrome
    Part #G501PC
    Color/Finish
    $85.80 each
    Add to Cart
    Ginger USA Splashables 11 in. Combination Basket in Polished Nickel
    Part #G501PN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $117.15 each
    Ginger USA Splashables Round Shower Basket in Satin Nickel
    Part #G501SN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $117.15 each
    Ginger USA Hotelier™ 2-5/16 in. Basket in Polished Chrome
    Part #G552GPC
    Color/Finish
    $90.75 each
    Add to Cart
    Ginger USA Hotelier™ 2-5/16 in. Basket in Satin Nickel
    Part #G552GSN
    Color/Finish
    $108.90 each
    Add to Cart
    Ginger USA Hotelier™ 1-9/25 in. Basket in Polished Chrome
    Part #G554GPC
    Color/Finish
    $62.70 each
    Add to Cart
    Ginger USA Hotelier™ 1-9/25 in. Basket in Satin Nickel
    Part #G554GSN
    Color/Finish
    $74.80 each
    Add to Cart
    Ginger USA Splashables 2 in. Basket in Polished Chrome
    Part #GG502PC
    Color/Finish
    $85.80 each
    Add to Cart
    Ginger USA Splashables 10-83/100 in. Deep Toiletry Basket in Polished Nickel
    Part #GG502PN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $117.15 each
    Ginger USA Splashables 11 in. Deep Toiletry Basket in Satin Nickel
    Part #GG502SN
    Color/Finish
    $117.15 each
    Add to Cart
    Moen Wynford™ 2-1/8 in. Basket in Brushed Nickel
    Part #MYB5275BN
    Color/Finish
    $145.99 each
    Add to Cart
    Moen Wynford™ 2-1/8 in. Basket in Polished Chrome
    Part #MYB5275CH
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $119.99 each
    Moen Wynford™ Corner Shower Basket in Old World Bronze
    Part #MYB5275OWB
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $154.99 each
    Robern Razor Holder in Grey
    Part #RMATRAY25
    Color/Finish
    $21.75 each
    Add to Cart
    Ginger USA Hotelier™ 1-3/8 in. Basket in Polished Chrome
    Part #G551GPC
    Color/Finish
    $47.85 each
    Add to Cart
    Ginger USA Hotelier 7-7/8 in. Toiletry Basket in Satin Nickel
    Part #G551GSN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $57.75 each