• Electrical Boxes, Covers & Accessories
  • Filter

    No Results.

    Cancel

    148 results for "Electrical Box Covers"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Diversitech Steel Flat Toggle Switch Cover
    Part #DIV620253

    Steel

    $1.37 each
    Add to Cart
    Bussmann 4 in. Square Plug Fuse Box Cover Unit
    Part #BSSY

    4 in

    $48.87 each
    Add to Cart
    Diversitech Switch / Fuse Combination Square ASSY
    Part #DIV6206083

    125V

    $21.20 each
    Add to Cart
    Bussmann 15A Indicating Fuse Cover
    Part #BSRU

    15

    $51.48 each
    Add to Cart
    TayMac Extra Duty® 1 Gang Weatherproof Cover in Clear
    Part #TMM420C
    Color/Finish
    $12.59 each
    Add to Cart
    Bell 12 x 1 in. Vertical Cover Sleeve in Grey
    Part #TMX1050S
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Diversitech Steel 1/2 in. Electrical Box Cover
    Part #DIV620411
    $5.55 each
    Add to Cart
    Diversitech Stainless Steel Flat Blank Cover
    Part #DIV620254

    Steel

    $1.31 each
    Add to Cart
    RACO Metal 14/25 x 4-1/8 in. Electrical Box Cover in Silver
    Part #R906C

    14/25 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $2.98 each
    RACO 4-19/100 x 1/2 in. Square Surface Finish Cover with 1 Toggle Switch
    Part #R800C

    4-19/100 in

    $1.49 each
    Add to Cart
    RACO 4-19/100 in. Square Exposed Work Cover 1-GFCI in Grey
    Part #R808C

    4-19/100 in

    $2.29 each
    Add to Cart
    Diversitech 4 x 4 in. Switch Cover for Gas and Oil Burner
    Part #DIV625S17

    4 in

    $10.22 each
    Add to Cart
    RACO 4-19/100 in. Duplex Handy Cover
    Part #R864

    2-313/1000 in

    $0.59 each
    Add to Cart
    Intermatic 6-31/100 x 4-69/100 x 2-3/4 in. Plastic Weatherproof Outlet Cover
    Part #IWP5100C

    2-3/4 in

    $14.35 each
    Add to Cart
    Bell 1 Gang Horizontal Duplex Cover Device in Grey
    Part #T51800
    Color/Finish
    $2.99 each
    Add to Cart
    Mulberry Metal Products 4 in. Steel Single Toggle Single GFCI Receptacle Cover
    Part #MUL11436

    Steel

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Diversitech 2/5 x 4-1/4 x 2-1/2 in. Steel Duplex Receptacle Cover Plate
    Part #DIV620252

    2-1/2 in

    $1.26 each
    Add to Cart
    Thomas & Betts 5 cu in. Toggle Switch And Receptacle Cover Plate
    Part #TRS2

    5 cu in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Mulberry Metal Products 4 in. Square Single Gang Steel Gas Burner Cover
    Part #M41025

    Steel

    Call for Pricing
    Diversitech 4 in. Stainless Steel Flat Blank Cover
    Part #DIV620406

    Steel

    $1.66 each
    Add to Cart