• Home
  • Filter

    No Results.

    Cancel

    455 results for "Franke"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Franke Peak 28-3/4 x 17-3/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening
    Part #FPKX11028
    Color/Finish
    $2,081.25 each
    Add to Cart
    Franke Professional 2 35-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
    Part #FPS2X11033
    Color/Finish
    $1,423.50 each
    Add to Cart
    Franke Kubus 28-3/4 x 16-7/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening
    Part #FKBX11028
    Color/Finish
    $802.80 each
    Add to Cart
    Franke 33 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
    Part #FFHK71033WH
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $968.50 each
    Franke Steel Single Handle Pull Down Kitchen Faucet with Two-Function Spray in Stainless Steel
    Part #FFF3450
    Color/Finish
    $451.75 each
    Add to Cart
    Franke Steel Single Handle Pull Down Kitchen Faucet with Two-Function Spray in Stainless Steel
    Part #FFFP3450
    Color/Finish
    $412.75 each
    Add to Cart
    Franke Ambient in Satin Nickel Hot and Cold Water Dispenser
    Part #FLB7280C
    Color/Finish
    $468.00 each
    Add to Cart
    Franke Grande 32-3/4 x 18-3/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening
    Part #FGDX11031
    Color/Finish
    $611.00 each
    Add to Cart
    Franke Peak 32 x 18-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Champagne
    Part #FPKG11031CHA
     MORE
    Color/Finish
    $494.00 each
    Add to Cart
    Franke Peak 32 x 18-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Mocha
    Part #FPKG11031MOC
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Franke Peak 32 x 18-3/4 in. Granite Composite Single Bowl Undermount Kitchen Sink in Onyx
    Part #FPKG11031ONY
     MORE
    Color/Finish
    $494.00 each
    Add to Cart
    Franke Peak 32 x 18-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Oyster
    Part #FPKG11031OYS
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Franke Peak 32 x 18-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Shadow Grey
    Part #FPKG11031SHG
     MORE
    Color/Finish
    $494.00 each
    Add to Cart
    Franke Peak 32 x 18-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Storm
    Part #FPKG11031STO
     MORE
    Color/Finish
    $570.00 each
    Add to Cart
    Franke Peak 32 x 18-3/4 in. Granite Composite Single Bowl Undermount Kitchen Sink in Vanilla
    Part #FPKG11031VAN
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $522.00 each
    Franke Pescara 32-1/2 x 18-9/16 in. Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening
    Part #FPTX11031
    Color/Finish
    $854.75 each
    Add to Cart
    Franke Cube Single Handle Pull Down Kitchen Faucet in Stainless Steel
    Part #FFF3352
    Color/Finish
    $487.50 each
    Add to Cart
    Franke Crystal 32-1/2 x 19 in. 1 Hole Stainless Steel Single Bowl Undermount Kitchen Sink
    Part #FCLV11031
    Color/Finish
    $1,244.75 each
    Add to Cart
    Franke Cisterna 17-1/2 x 17-1/2 in. Undermount Fireclay Bar Sink in White
    Part #FCCK11015WH
    Color/Finish
    $464.75 each
    Add to Cart
    Franke Manor House 27-5/8 x 19-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
    Part #FMHK11028WH
    Color/Finish
    $546.00 each
    Add to Cart
    Franke Peak 18-7/8 x 17-3/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
    Part #FPKX11018
    Color/Finish
    $1,589.25 each
    Add to Cart
    Franke Steel Single Handle Pull Out Kitchen Faucet with Two-Function Spray in Stainless Steel
    Part #FFFPS3450
    Color/Finish
    $412.75 each
    Add to Cart
    Franke Cube 22-3/4 x 17-3/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening
    Part #FCUX11021
    Color/Finish
    $513.50 each
    Add to Cart
    Franke Kubus 22-13/16 x 16-15/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
    Part #FKBX11021
    Color/Finish
    $723.60 each
    Add to Cart
    Franke Professional 2 32-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
    Part #FPS2X11030
    Color/Finish
    $1,251.25 each
    Add to Cart
    Franke Orca 30-11/16 x 20-1/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
    Part #FOR2X110
    Color/Finish
    $780.00 each
    Add to Cart