• Home
  • Filter

    No Results.

    Cancel

    56 results for "Halo Lighting"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Halo Lighting All Pro™ 11W 1-Light LED Outdoor Wall Sconce with Integral Photo Control in Bronze
    Part #HFE0650LPC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting All Pro™ 11W 1-Light LED Outdoor Wall Sconce with Integral Photo Control in White
    Part #HFE0650LPCW
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting Solar Powered 12W 4000 Kelvin 2-Light Integrated LED Twin Head Security Flood Light with Motion Sensor (Up to 180 Degree) in Bronze
    Part #HMSLED600
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 600 Series 5 in. and 6 in. 65W 3000 Kelvin 90 CRI LED Recessed Ceiling Light Fixture Retrofit Downlight in Matte White
    Part #HRL560WH6930R
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 4 in. 75 W Medium Baffle in White
    Part #H310W

    75

    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 75W 120/277V Square Trim Albalite Lens for H1T, H1IC, H1EF, H1EFICAT and H242 Recessed Lightings in White
    Part #H10P
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 300W 120V 2-Light Incandescent Security Flood Light Kit with Motion Sensor in Bronze
    Part #HMS185R
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 300W 120V 2-Light Incandescent Security Flood Light Kit with Motion Sensor in White
    Part #HMS185RW
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 150W Open Trim in White
    Part #H401P
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 17.4W 120/277V 5000 Kelvin 1-Light Integrated LED Adjustable Flood Light in Bronze
    Part #HFSS153TB
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 40 W Glass Albanite Wet Location
    Part #H70PS

    40

    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 7-79/100 in. Recessed Downlight in White
    Part #HSLD606830WH
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 150W 120V 5000 Kelvin 2-Light Incandescent Twin Head Security Round Flood Light with Motion Sensor (Up to 180 Degree) in Bronze
    Part #HMST18R17L
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting ALL-PRO™ 120V 1244 Lumens 3500K Integrated LED Poly Water Resistant Wall Pack Light with Photocell Sensor
    Part #HWP1135LPC

    120V

    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 300W 120V 2-Light Incandescent Security Flood Light Kit with Motion Sensor in Black
    Part #HMS34
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting Air-Tite™ 6 in. Remodel Insulating Housing
    Part #HH7RICT

    6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting Air-Tite™ 6 in. 1-Light Insulating Housing
    Part #HH7ICT

    6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting 5 in. LED Baffle Trim
    Part #HH99RTAT

    5-3/4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting Air-Tite™ 5-1/2 in. 1-Light Remodel Insulating Housing
    Part #HH5RICAT

    5-1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting Metal Splay Trim in White
    Part #H5000P
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Halo Lighting Air-Tite™ 6-1/2 in. 1-Light Sloped Insulating Housing
    Part #HH645IC

    6-1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access