• Brackets & Clamps
  • Filter

    No Results.

    Cancel

    894 results for "Repair Clamps"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Smith Blair Inc 2 x 7-1/2 in. 1-Band Repair Clamp 2.35 - 2.63 in. OD
    Part #S22600023807000
    $103.55 each
    Add to Cart
    Smith Blair Inc 2 x 12-1/2 in. 1-Band Repair Clamp 2.35 - 2.63 in. OD
    Part #S22600023812000
    $183.80 each
    Add to Cart
    Romac Industries 6 x 12 in. Stainless Steel Repair Clamp
    Part #RCL1072412000

    6 in

    $253.31 each
    Add to Cart
    Romac Industries 6 x 2 in. All Stainless Steel Repair Clamp 2.35 - 2.63 in. OD
    Part #RSS102630600
    $91.11 each
    Add to Cart
    Romac Industries 8 x 2 in. All Stainless Steel Repair Clamp 2.35 - 2.63 in. OD
    Part #RSS102630800
    To see availability for this product,
    personLog In
    or Get Online Access
    $124.22 each
    Romac Industries Style SS1 10 x 2 in. Stainless Steel Repair Clamp 2.35 - 2.63 in. OD
    Part #RSS102631000
    $172.85 each
    Add to Cart
    Romac Industries 12 x 2 in. All Stainless Steel Repair Clamp 2.35 - 2.63 in. OD
    Part #RSS102631200
    $206.65 each
    Add to Cart
    Powerseal Pipeline Products Model 3121AS 6 x 12 in. Stainless Steel 1-Bolt Repair Clamp 6.84 - 7.24 in. OD
    Part #P3121AS6C12

    6 in

    Call for Pricing
    Smith Blair Inc 6 x 12-1/2 in. 1-Band Repair Clamp 6.56 - 6.96 in. OD
    Part #S22600066312000

    6 in

    $260.24 each
    Add to Cart
    Smith Blair Inc 6 x 7-1/2 in. 1-Band Repair Clamp 6.84 - 7.24 in. OD
    Part #S22600069007000
    $165.08 each
    Add to Cart
    Smith Blair Inc 6 x 12-1/2 in. 1-Band Repair Clamp 6.84 - 7.24 in. OD
    Part #S22600069012000
    $264.04 each
    Add to Cart
    Powerseal Pipeline Products Model 3121AS 8 x 12 in. Stainless Steel 1-Bolt Repair Clamp 8.99 - 9.39 in. OD
    Part #P3121AS8C12

    8 in

    $225.50 each
    Add to Cart
    Smith Blair Inc Redi-Clamp 3 x 1 in. Fiber Core Repair Clamp 1.32 in. OD
    Part #S24400013203000
    $49.38 each
    Add to Cart
    Smith Blair Inc Redi-Clamp 6 x 1 in. Fiber Core Repair Clamp 1.32 in. OD
    Part #S24400013206000
    $99.41 each
    Add to Cart
    Smith Blair Inc 12 x 1 in. 304L Stainless Steel Fiber Core Redi-Clamp 1.32 in. OD
    Part #S24400013212000
    $198.84 each
    Add to Cart
    Romac Industries 12 x 8 in. Stainless Steel Repair Clamp 9.00 - 9.40 in. OD
    Part #RCL1094012000

    12 in

    $297.77 each
    Add to Cart
    Smith Blair Inc 7-1/2 x 6 in. 1-Band Repair Clamp 7.05 - 7.45 in. OD
    Part #S22600071007000
    $167.56 each
    Add to Cart
    Smith Blair Inc 12-1/2 x 6 in. 1-Band Repair Clamp 7.05 - 7.45 in. OD
    Part #S22600071012000
    $268.36 each
    Add to Cart
    Smith Blair Inc 15 x 6 in. 1-Band Repair Clamp 7.05 - 7.45 in. OD
    Part #S22600071015000
    $310.83 each
    Add to Cart
    Smith Blair Inc 20 x 6 in. 1-Band Repair Clamp 7.05 - 7.45 in. OD
    Part #S22600071020000
    To see availability for this product,
    personLog In
    or Get Online Access
    $452.73 each
    Smith Blair Inc 25 x 6 in. 1-Band Repair Clamp 7.05 - 7.45 in. OD
    Part #S22600071025000
    To see availability for this product,
    personLog In
    or Get Online Access
    $547.64 each
    Ford Meter Box 12-1/2 x 2 in. Stainless Steel Repair Clamp (2.63 - 2.35 in.)
    Part #FF1263125
    $129.98 each
    Add to Cart
    Ford Meter Box 15 x 2 in. Stainless Steel Repair Clamp (2.63 - 2.35 in.)
    Part #FF126315
    $162.79 each
    Add to Cart
    Ford Meter Box 7-1/2 x 2 in. Stainless Steel Repair Clamp (2.63 - 2.35 in.)
    Part #FF126375
    $91.24 each
    Add to Cart
    Total Piping Solutions 8 x 12 x 1 in. Stainless Steel Repair Clamp with Threaded Outlet
    Part #TQCRD120984101EX

    8 in

    $488.75 each
    Add to Cart
    Smith Blair Inc Redi-Clamp 3/4 x 3 in. Fiber Core Redi Clamp
    Part #S24400008803000

    3/4 in

    $46.25 each
    Add to Cart
    Ford Meter Box 6 x 1 in. Stainless Steel Repair Clamp with Full Wrap Gasket (1.125 in.)
    Part #FFSC1136R

    1 in

    $90.27 each
    Add to Cart
    Smith Blair Inc Redi-Clamp 3 x 2 in. Fiber Core Repair Clamp 2.38 in. OD
    Part #S24400023803000

    3 in

    $56.64 each
    Add to Cart
    Powerseal Pipeline Products Model 3121AS 6 in. 1-Bolt Repair Clamp 7.45 - 7.05 in.
    Part #P3121AS6D12

    6 in

    $191.50 each
    Add to Cart
    Smith Blair Inc 3/4 x 3 in. Fiber Core Redi Clamp
    Part #S24400010503000
    $46.68 each
    Add to Cart
    Smith Blair Inc Redi-Clamp 3/4 x 6 in. Fiber Core Redi Clamp
    Part #S24400010506000
    $98.68 each
    Add to Cart
    Smith Blair Inc 8 x 12-1/2 in. 1-Band Repair Clamp 8.54 - 8.94 in. OD
    Part #S22600086312000

    8 in

    $306.86 each
    Add to Cart
    Smith Blair Inc 10 x 10 in. 1-Band Repair Clamp 10.64 - 11.04 in. OD
    Part #S22600107510000
    To see availability for this product,
    personLog In
    or Get Online Access
    $314.57 each
    Smith Blair Inc 12-1/2 x 10 in. 1-Band Repair Clamp 10.64 - 11.04 in. OD
    Part #S22600107512000
    $365.76 each
    Add to Cart
    Smith Blair Inc 15 x 10 in. 1-Band Repair Clamp 10.64 - 11.04 in. OD
    Part #S22600107515000
    $467.99 each
    Add to Cart
    JCM Industries 3/4 x 6 in. Clamp x IPS Stainless Steel Repair Clamp with Galvanized Bolt
    Part #J11101056
    $70.80 each
    Add to Cart
    JCM Industries 1 x 6 in. Clamp x IPS Stainless Steel Repair Clamp with Galvanized Bolt
    Part #J11101326
    $74.90 each
    Add to Cart