• Brackets & Clamps
  • Filter

    No Results.

    Cancel

    8 results for "Socket Clamps"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    National Pipe Hanger 10 in. 2-Bolt Socket Clamp in Black
    Part #N45010
    Call for Pricing
    National Pipe Hanger 12 in. 2-Bolt Socket Clamp Black
    Part #N45012
    Call for Pricing
    National Pipe Hanger 16 in. 2-Bolt Underground Socket Clamp
    Part #N45016
    Call for Pricing
    National Pipe Hanger 3 in. 2-Bolt Socket Clamp in Black
    Part #N450M
    Call for Pricing
    National Pipe Hanger 4 in. 2-Bolt Socket Clamp Black
    Part #N450P
    Call for Pricing
    National Pipe Hanger 6 in. 2-Bolt Socket Clamp Black
    Part #N450U
    Call for Pricing
    National Pipe Hanger 8 in. 2-Bolt Socket Clamp Black
    Part #N450X
    Call for Pricing
    nVent CADDY 3/8 in. Steel Plated Eye Socket Overall Size
    Part #E0380037EG

    Steel

    $2.87 each
    Add to Cart
    Anvil 10 in. 2-Bolt Steel Socket Clamp in Black
    Part #A60010
    To see availability for this product,
    personLog In
    or Get Online Access
    $227.42 each
    Anvil 4 in. Socket Clamp
    Part #A600P
    To see availability for this product,
    personLog In
    or Get Online Access
    $184.77 each
    Anvil 6 in. 2-Bolt Steel Socket Clamp in Black
    Part #A600U
    To see availability for this product,
    personLog In
    or Get Online Access
    $206.12 each
    Anvil 8 in. Socket Clamp
    Part #A600X
    To see availability for this product,
    personLog In
    or Get Online Access
    $209.65 each
    Sigma 6 in. Socket Clamp with Washer
    Part #SSC06WW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Sigma 8 in. Socket Clamp with Washer
    Part #SSC08WW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Sigma 10 in. Socket Clamp with Washer
    Part #SSC10WW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Sigma 16 in. Socket Clamp with Washer
    Part #SSC16WW
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Anvil 3/8 in. Malleable Iron Thread Socket Black
    Part #A110RC

    3/8 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $8.06 each
    Cooper B-Line 10 in. 2-Bolt Socket Clamp Black
    Part #BB3132PLN10
    To see availability for this product,
    personLog In
    or Get Online Access
    Cooper B-Line 12 in. 2-Bolt Socket Clamp Black
    Part #BB3132PLN12
    To see availability for this product,
    personLog In
    or Get Online Access
    Cooper B-Line 16 in. 2-Bolt Socket Clamp in Black
    Part #BB3132PLN16
    To see availability for this product,
    personLog In
    or Get Online Access
    Cooper B-Line 20 in. 2-Bolt Underground Socket Clamp
    Part #BB3132PLN20
    To see availability for this product,
    personLog In
    or Get Online Access
    Cooper B-Line 24 in. 2-Bolt Socket Clamp in Black
    Part #BB3132PLN24
    To see availability for this product,
    personLog In
    or Get Online Access
    Cooper B-Line 3 in. 2-Bolt Socket Clamp in Black
    Part #BB3132PLNM
    To see availability for this product,
    personLog In
    or Get Online Access
    Cooper B-Line 4 in. 2-Bolt Socket Clamp Black
    Part #BB3132PLNP
    To see availability for this product,
    personLog In
    or Get Online Access
    Cooper B-Line 6 in. 2-Bolt Socket Clamp Black
    Part #BB3132PLNU
    To see availability for this product,
    personLog In
    or Get Online Access
    Cooper B-Line 8 in. 2-Bolt Socket Clamp Black
    Part #BB3132PLNX
    To see availability for this product,
    personLog In
    or Get Online Access
    Sigma 4 in. Socket Clamp (Less Washer)
    Part #SSC04LW

    4 in

    Call for Pricing
    12 in. 2-Bolt Steel Socket Clamp in Black
    Part #ARI60012

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $278.95 each