• Hardware
  • Filter

    No Results.

    Cancel

    90 results for "Closet Hardware"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Closetmaid 8 ft. x 12 in. Shelf and Rod Wire Shelf
    Part #C107800
    To see availability for this product,
    personLog In
    or Get Online Access
    $124.02

    $20.67 each

    Closetmaid 6 ft. x 12 in. Shelf and Rod Wire Shelf
    Part #C136100
    To see availability for this product,
    personLog In
    or Get Online Access
    $93.24

    $15.54 each

    Closetmaid 12 in. Express Support Bracket with Anchor (Pack of 12)
    Part #C2177500

    12 in

    $46.55 each
    Add to Cart
    Shelf and Rod Wall Bracket in White (Pack of 12)
    Part #C2178200
    Color/Finish
    $17.65 per pack
    Add to Cart
    Closetmaid Shelf Clips with Screw (Pack of 12)
    Part #C756100

    Metal

    $4.26 each
    Add to Cart
    Closetmaid 12 in. Standard Wall Shelf Track
    Part #C280000
    $4.23 each
    Add to Cart
    Closetmaid 30 in. Standard Wall Shelf Track
    Part #C280100
    $7.32 each
    Add to Cart
    Closetmaid 48 in. Standard Wall Shelf Track
    Part #C280400
    $10.27 each
    Add to Cart
    Closetmaid 60 in. Standard Wall Shelf Track
    Part #C280800
    $13.88 each
    Add to Cart
    Closetmaid 84 in. Standard Wall Shelf Track
    Part #C281200
    $19.12 each
    Add to Cart
    Closetmaid 12 in. Bracket
    Part #C285300

    12 in

    $5.01 each
    Add to Cart
    Closet Pole Socket in Semi Gloss White and White Metal 2 Pack
    Part #D206003
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $5.43 per pack
    Primeline Products 4-3/16 in. Wardrobe Door Flare Guide with Screw 4-Pack
    Part #PMP65634

    4-3/16 in

    $3.59 per pack
    Add to Cart
    Knape and Vogt 30 in. Adjustable Closet Rod
    Part #N1505002
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Knape and Vogt 72 in. Adjustable Closet Rod
    Part #PH44S00SN
    To see availability for this product,
    personLog In
    or Get Online Access
    $13.09 each
    Knape and Vogt 3-1/2 x 3-1/2-5/8 in. Butt Hinge in Satin Nickel (Pack of 10)
    Part #PMP11262
    $52.14 per pack
    Add to Cart
    Closetmaid 8 ft. x 12 in. Low Profile Wire Shelf
    Part #C471800

    8 ft

    To see availability for this product,
    personLog In
    or Get Online Access
    $108.54

    $18.09 each

    Closetmaid Low Profile Pre-Loaded Wall Bracket
    Part #C174100
    Color/Finish
    $16.77 each
    Add to Cart
    Design House 11 in. Shelf Rod Bracket in White
    Part #D206011
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $4.87 each
    Primeline Products 1-13/16 x 3/8 in. Closet Door Top Guide Roller 2-Pack
    Part #PMP6703

    1-13/16 in

    $2.29 per pack
    Add to Cart
    Primeline Products 7/8 in. Nylon and Steel Back Door Roller 2-Pack
    Part #PMP6501

    7/8 in

    $2.59 per pack
    Add to Cart
    Closetmaid 6 ft. x 12 in. One Shelf
    Part #C471700

    6 ft

    To see availability for this product,
    personLog In
    or Get Online Access
    $81.42

    $13.57 each

    Closetmaid 16 in. Support Bracket with Anchor (Pack of 12)
    Part #C2177600

    16 in

    $51.11 each
    Add to Cart
    Hardware Resources 12 ft. Closet Rod in Polished Chrome
    Part #H153012CH2
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $35.82 each
    Primeline Products 4-5/8 in. Wardrobe Door Guide with Screw 4-Pack
    Part #PMP65604

    4-5/8 in

    $4.29 per pack
    Add to Cart
    Back Wall Clip with Pin in White (Pack of 48)
    Part #C177000
    Color/Finish
    $17.31 per pack
    Add to Cart
    Primeline Products 7/8 in. Nylon and Steel Front Door Roller 2-Pack
    Part #PMP6500

    7/8 in

    $2.59 per pack
    Add to Cart