• Indoor Air Quality
  • Filter

    No Results.

    Cancel

    278 results for "Air Cleaners"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Aerus Enterprise Solutions 24V 1A Electric Ozone Free Air Scrubber
    Part #A9960052

    1

    To see availability for this product,
    personLog In
    or Get Online Access
    Aerus Enterprise Solutions 24V 1A Electric Air Scrubber
    Part #A9960051

    1

    To see availability for this product,
    personLog In
    or Get Online Access
    Activ Tek Environmental 9 in. Induct 2000 Ozone Free Repair Cell
    Part #AUS71088

    9 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Nu-Calgon iWave-R 4-4/5 in. Self Cleaning Air Purifier 2400 CFM
    Part #N490020

    2400

    $601.92 each
    Add to Cart
    Honeywell Home 20 in. x 25 in. Whole-House Media Air Cleaner
    Part #HF100F2025

    1750

    $93.92 each
    Add to Cart
    Aerus Enterprise Solutions Induct 2000 Repair Cell Air Purification System
    Part #AUS70678

    277V

    To see availability for this product,
    personLog In
    or Get Online Access
    RGF Environmental Group REME HALO® 6500 cfm Air Purifier Unit
    Part #RREMEH

    1000

    Call for Pricing
    Honeywell Home 16 x 25 x 4 in. MERV 11 Whole-House Media Air Cleaner
    Part #HF100F1625

    1400

    $93.92 each
    Add to Cart
    Aprilaire 17-3/4 x 6-3/4 in. Media Air Cleaner
    Part #RES1410

    16 in x 25 in

    $128.31 each
    Add to Cart
    Aprilaire 22-3/50 x 6-3/4 in. Media Air Cleaner
    Part #R1210

    20 in x 25 in

    $128.31 each
    Add to Cart
    Aprilaire Aprilaire® 22-3/50 x 6-3/4 in. Media Air Cleaner
    Part #R2210
    $165.23 each
    Add to Cart
    Aprilaire Aprilaire® 17-3/4 x 6-3/4 in. Media Air Cleaner
    Part #R2410
    $165.23 each
    Add to Cart
    Aerus Enterprise Solutions 120V Ultra Violet Air Cleaner
    Part #A00746

    120V

    To see availability for this product,
    personLog In
    or Get Online Access
    Trane 14-1/2 in. Air Cleaner Adapter to Furnace Transition
    Part #TTFD145CLFR000F
    Call for Pricing
    Trane 17-1/2 in. 24V Communicating IFD Furnace
    Part #TTFD175CLFR000F
    Call for Pricing
    Sanuvox Technologies 24V Saber Pro Wireless Ultra Violet Object Purifier
    Part #SSABERPW1624GM2

    24V

    Call for Pricing
    Honeywell Home 20 x 25 x 4 in. MERV 11 Whole-House Media Air Cleaner
    Part #HF100F2020

    1400

    $93.92 each
    Add to Cart
    Nu-Calgon iWave-C iWave-C Air Purifier Generator
    Part #N490010

    Air Purifier

    $937.04 each
    Add to Cart
    Aerus Enterprise Solutions 100/240V Ultra Violet Air Cleaner 1.5A Electric
    Part #A00747

    1.5

    To see availability for this product,
    personLog In
    or Get Online Access
    Honeywell Home 2000 ft3/min Electronic Air Cleaner
    Part #HF300E1035

    2000

    $800.11 each
    Add to Cart
    Trane 21 in. 24V Communicating IFD Furnace
    Part #TTFD210CLFR000F

    21 in

    Call for Pricing
    Honeywell Home 24V 16W Ultra Violet Purifier with Absorber
    Part #HUV2400U5000

    16

    $505.98 each
    Add to Cart