• Indoor Air Quality
  • Filter

    No Results.

    Cancel

    21 results for "Air Filters"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    American Air Filter StrataDensity® 12 x 12 x 1 in. Fiberglass Air Filter
    Part #A220303051

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $1.79 each
    Glasfloss Industries Zline® 12 x 12 x 1 in. Air Filter Synthetic Fiber MERV 10
    Part #GZLP12121

    1 in

    Call for Pricing
    Glasfloss Industries PTA Series 12 x 12 x 1 in. Fiberglass and Polystrand® MERV 5 Air Filter
    Part #GPTA12121

    12 in

    Call for Pricing
    Purolator Model P312 12 x 12 x 1 in. Plastic and Synthetic MERV 4 Air Filter
    Part #P5039722012

    1 in

    $5.37 each
    Add to Cart
    Purolator Key Pleat™ 12 x 12 x 1 in. Synthetic Fiber MERV 8 Air Filter
    Part #P5251005733

    1 in

    $9.90 each
    Add to Cart
    Purolator Model F312 12 x 12 x 1 in. Fiberglass MERV 4 Air Filter
    Part #P5038901025

    1 in

    $4.33 each
    Add to Cart
    American Air Filter PerfectPleat® 12 x 12 x 1 in. Pleated Air Filter
    Part #A173303011

    12 in

    $4.99 each
    Add to Cart
    Glasfloss Industries GDS Series 12 x 12 x 1 in. Fiberglass MERV 5 Air Filter
    Part #GGDS12121

    12 in

    Call for Pricing
    Permatron DustEater 12 x 12 x 1 in. Air Filter Plastic
    Part #PDEF12121

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Purolator Hi-E® 40 12 x 12 x 1 in. Air Filter Synthetic Fiber MERV 8
    Part #P5267332904

    1 in

    $9.80 each
    Add to Cart
    Honeywell Home 12 x 12 x 3 in. Air Filter
    Part #HFC40R1094

    3 in

    $45.41 each
    Add to Cart
    Glasfloss Industries 12 x 12 x 1 in. Air Filter Fiberglass
    Part #GGTA12121

    12 in

    Call for Pricing
    American Air Filter HeavyDuty™ 12 x 12 x 1 in. Air Filter Fiberglass
    Part #A221303151

    12 in

    $1.56 each
    Add to Cart
    Trion Koch™ 24 x 24 x 1 in. Air Filter Fiberglass
    Part #T274120120

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Purolator Facet FME40 Series 12 x 12 x 2 in. Air Filter Cotton and Synthetic Fiber
    Part #PFME40121202
    To see availability for this product,
    personLog In
    or Get Online Access
    $13.07 each
    Purolator Facet FME40 Series 12 x 12 x 1 in. Air Filter Cotton and Synthetic Fiber
    Part #PFME4012121
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Purolator 12 x 12 x 1 in. Air Filter Fiberglass MERV 4
    Part #PF31212121

    1 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Purolator 12 x 12 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4
    Part #PP31212121

    1 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    American Air Filter 12 x 12 x 1 in. Air Filter Poly
    Part #A229303201

    1 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $3.04 each
    American Air Filter StrataDensity® 12 x 12 x 1/2 in. Air Filter Fiberglass
    Part #A2230512A12A

    1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $4.25 each
    American Air Filter PerfectPleat® 12 x 12 x 2 in. MERV 8 Standard Capacity Air Filter
    Part #A172112303

    12 in

    $4.59 each
    Add to Cart