• Radiant Heating
  • Filter

    No Results.

    Cancel

    27 results for "Patio Heaters"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Sunpak 25000 BTU 24V Propane and Natural Gas Patio Heater
    Part #AS25S
    To see availability for this product,
    personLog In
    or Get Online Access
    Sunpak 34000 BTU 24V Propane and Natural Gas Patio Heater
    Part #AS34S
    To see availability for this product,
    personLog In
    or Get Online Access
    Solaronics 60000 BTU 115V Natural Gas Patio Heater
    Part #SK60DSAN

    60000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Sunpak® 34000 BTU Gas 2-stage Patio Heater
    Part #AS34BTSR

    34000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Sunglo™ 50000 BTU 24V Gas Permanent Patio Heater with Automatic Ignition
    Part #APSA265VE

    50000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation 42000 BTU Gas Portable Decorative Fire Feature
    Part #APC14BK

    42000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation 40000 BTU Battery and Gas Portable Patio Heater
    Part #ANPC05AB

    40000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Sunpak® 34000 BTU Gas Patio Heater
    Part #AS34STSH

    34000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Sunglo™ 50000 BTU 24V Gas Permanent Patio Heater with Automatic Ignition
    Part #APSA265VSSE

    50000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation 42000 BTU Gas Portable Decorative Fire Feature
    Part #APC14WH

    42000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation 40000 BTU Gas Portable Patio Heater
    Part #APC02CAB

    40000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Sunglo™ 40000 BTU Battery and Gas Portable Patio Heater with DSI Pilot Ignition
    Part #AA270BZ

    40000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation 40000 BTU Battery and Gas Portable Patio Heater
    Part #ANPC05SS

    40000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation 25000 BTU 24V Propane and Natural Gas Patio Heater
    Part #AS25SST

    24V

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Sunpak® 34000 BTU Gas Patio Heater
    Part #AS34STSR

    34000

    To see availability for this product,
    personLog In
    or Get Online Access
    Ambiance Lighting Outdoor Fire Feature in Antique Bronze
    Part #APC14AB
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Ambiance Lighting Outdoor Fire Feature in Stainless Steel
    Part #APC14SS
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Fascia Kit for Sunpak® S25, S34, S34TSR and S34TSH Heaters
    Part #A120202

    Sunpak® S25, S34, S34TSR and S34TSH Heaters

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation 50000 BTU Gas Portable Patio Heater
    Part #AA242B

    50000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Sunpak® 34000 BTU 24V Gas 2-stage Patio Heater
    Part #AS34BTSH

    34000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation Sunglo™ 50000 BTU Battery and Gas Permanent Patio Heater
    Part #APSA265B

    50000

    To see availability for this product,
    personLog In
    or Get Online Access
    AEI Corporation 40000 BTU Gas Portable Patio Heater
    Part #APC02J

    40000

    To see availability for this product,
    personLog In
    or Get Online Access