• Home
  • Filter

    No Results.

    Cancel

    45 results for "Irritrol Systems"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Irritrol Systems System Universal Encapsulated Solenoid in Black
    Part #IR81124VACG

    2400 Series Plastic Valves

    $21.00 each
    Add to Cart
    Irritrol Systems 1 in. Plastic Commercial Electric Globe Valve
    Part #I7001

    1 in

    $125.00 each
    Add to Cart
    Irritrol Systems 2700 Series 3/4 x 6-1/4 in. Electric Anti-Siphon Valve
    Part #I2711APR

    3/4 in

    $31.00 each
    Add to Cart
    Irritrol Systems 1 in. PVC Globe Solenoid Valve
    Part #I2400T

    1 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $24.50 each
    Irritrol Systems 2700 Series 1 x 6-7/8 in. Electric Anti-Siphon Valve
    Part #I2713APR

    1 in

    $34.00 each
    Add to Cart
    Irritrol Systems 2700 Series 1 in. 24 V Plastic Anti-Siphon Valve
    Part #I2713DPR

    1 in

    $34.00 each
    Add to Cart
    Irritrol Systems 311A Series 1 in. Electric Anti-Siphon Residential Valve
    Part #I311A1
    $58.00 each
    Add to Cart
    Irritrol Systems 311A Series 3/4 in. Electric Anti-Siphon Residential Valve
    Part #I311A75
    To see availability for this product,
    personLog In
    or Get Online Access
    $56.00 each
    Irritrol Systems Replacement Diaphragm Old Style in Black
    Part #I100232H

    700 Series Plastic Valves

    To see availability for this product,
    personLog In
    or Get Online Access
    $7.12 each
    Irritrol Systems Replacement Diaphragm for Irritrol Systems 100-1
    Part #IR1308

    Irritrol Systems 100-1

    To see availability for this product,
    personLog In
    or Get Online Access
    $17.45 each
    Irritrol Systems 9-1/2 in. Pump Start Relay with Weather Residential Case
    Part #ISR1

    9-1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Irritrol Systems Kwidial® 4 Amp 6 in. Station Indoor Control
    Part #IKD6INT

    4

    To see availability for this product,
    personLog In
    or Get Online Access
    Irritrol Systems Climate Logic® Wireless Weather Sensor with Modular in Grey/White
    Part #ICL100WIRELESS
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Irritrol Systems 120V Station Outdoor Control
    Part #IKD6EXT

    120V

    To see availability for this product,
    personLog In
    or Get Online Access
    Irritrol Systems 2700 Series 1 in. Manual Anti-Siphon Valve
    Part #I2709PR

    1 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $30.00 each
    Irritrol Systems Kwidial® 4 Amp Station Outdoor Control
    Part #IKD4EXT

    4

    To see availability for this product,
    personLog In
    or Get Online Access
    Irritrol Systems 3/4 in. Ultraflow Electric Globe Valve
    Part #I700B75

    3/4 in

    $51.00 each
    Add to Cart
    Irritrol Systems Total Control®-R 8-1/2 in. Station Commercial Outdoor Remote Ready
    Part #ITC6EXR

    8-1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Irritrol Systems 2 in. Electric Century Valve Adapter
    Part #I100P2

    2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $237.00 each
    Irritrol Systems 13 in. 12-Station Hybrid Residential Outdoor Control
    Part #IRD1200EXTR

    13 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Irritrol Systems Rainsensor™ 120 Degree F Wireless Rain Sensor
    Part #IRS1000

    120

    To see availability for this product,
    personLog In
    or Get Online Access