• Handles
  • Filter

    No Results.

    Cancel

    17 results for "Universal Handles"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Rubbermaid 72 in. Quick-Connect Short Extension Aluminum Handle in Yellow
    Part #RFGQ760000000
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Unger Unger® 56 in. Aluminum Handle
    Part #UAL140

    56 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Rubbermaid 52 in. Quick-Connect Short Extension Handle in Yellow
    Part #RFGQ74900YL00
    Color/Finish
    $10.04 each
    Add to Cart
    Unger Unger® WaterWand™ 18 in. Standard Disposable Water Wand Floor Squeegee in Black
    Part #UMW450
    $10.47 each
    Add to Cart
    Unger Unger® WaterWand™ 22 in. Standard Disposable Water Wand Floor Squeegee in Black
    Part #UMW550
    To see availability for this product,
    personLog In
    or Get Online Access
    Remco Products Vikan® 1-1/4 x 59-1/5 in. Polypropylene and Fiberglass Handle in Blue
    Part #R29383
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Remco Products Vikan® 1-1/4 x 59-1/5 in. Polypropylene and Fiberglass Handle in White
    Part #R29385
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Remco Products Vikan® 1-1/4 x 59-1/5 in. Polypropylene and Fiberglass Handle in Yellow
    Part #R29386
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Magnolia Brush Manufacturers 60 in. Metal Threaded Handle
    Part #MAGM60

    60 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Unisan Unisan™ 54 in. Quick Change Handle in Natural
    Part #UNI605

    54 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Remco Products Vikan® 1-1/4 x 51-2/5 in. Polypropylene and Fiberglass Handle in Green
    Part #R29362
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Remco Products Vikan 59-1/4 in. Polypropylene and Aluminum Handle in Yellow
    Part #R29376
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Magnolia Brush Manufacturers 60 x 1-1/8 in. Taper Wood Handle
    Part #MC60

    60 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Remco Products Vikan 51-1/5 in. Aluminum Handle in White
    Part #R29355

    51-1/5 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Sparta® 36 in. Plastic Handle with Reinforced Tip
    Part #C4023000

    36 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Rubbermaid Hygen™ Aluminum Handle Thread Plastic Tip Vinyl in Grey
    Part #RFG635500GRAY
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Reit-Price 60 x 1-1/8 in. Lever Lock Handle
    Part #RBC251

    60 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Remco Products Vikan 59-1/4 in. Polypropylene and Anodized Aluminum Handle in Black
    Part #R29375
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access