• Floor Care
  • Filter

    No Results.

    Cancel

    302 results for "Vacuum Cleaners"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Windsor Sensor Bag for Windsor CVU HEPA and Sensor S2 HEPA Upright Vacuums (Pack of 10)
    Part #W98406430

    Windsor SR12, SR15 and SRXP12 Vacuum Cleaners

    $18.99 per pack
    Add to Cart
    Windsor Sensor™ XP 12 in. Commercial Upright Vacuum Cleaner
    Part #W10120240

    12 in

    $541.20 each
    Add to Cart
    Windsor Sensor™ S 12 in. 1.6 hp Commercial Upright Vacuum Cleaner
    Part #W10120210

    12 in

    $445.00 each
    Add to Cart
    Great Lakes Lumber And Pallet 2 x 3 x 96 in. Grooved Batton Board (Bundle of 399)
    Part #G181105

    Bundle of 399

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Windsor Versamatic® Vacuum Micro Filter for Windsor S12, S15, S18, XP12, XP15, and XP18 Sensor
    Part #W86005220

    S12, S15, S18, XP12, XP15, and XP18 Sensor®

    $29.54 each
    Add to Cart
    Nilfisk Spectrum™ 12 in. Single Motor Upright Vacuum
    Part #N9060107020

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $344.44 each
    Sanitaire® 18 qt. 7A High Capacity Upright Vacuum
    Part #SSC684F

    18 qt

    $206.97 each
    Add to Cart
    Hoover Task Vac™ 14 in. Hoover Vacuum Cleaner for Joseph G. Pollard 303173001, 03172001 and 303173002 Filters
    Part #HCH53010

    14 in

    $237.92 each
    Add to Cart
    Pro Team GoFree® Flex Pro 10-1/8 x 24 in. 6 qt Cordless Backpack Vacuum
    Part #P107541

    10-1/8 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $1,413.20 each
    Pro Team ProForce® 1500 XP 15 in. HEPA Upright Vacuum with On-Board Tool
    Part #P107252

    15 in

    $459.76 each
    Add to Cart
    Pro Team Super CoachVac® Super CoachVac 10 Quart Backpack Vacuum With Xover Multi-Surface Two-Piece Wand Tool Kit
    Part #P107109

    9.9

    $452.48 each
    Add to Cart
    Pro Team 4 in. Intercept Micro Filter Bag 10 Pack for Pro Team Super CoachVac HEPA 10 qt Backpack Vacuum Cleaner
    Part #P100331

    4 in

    $20.99 per pack
    Add to Cart
    Pro Team Super Coach Pro® 6 qt Super Coach Commercial Vacuum
    Part #PRO107310

    9.5

    $440.36 each
    Add to Cart
    Nilfisk 16 x 32-1/100 x 28 x 19-1/4 in. Self Contained Carpet Extractor
    Part #N56265500

    28 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk VU500™ Series 12 in. Upright Vacuum
    Part #N107404753

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $344.44 each
    Pro Team ProGen® 12 in. Commercial Vacuum Cleaner
    Part #P107329
    $403.20 each
    Add to Cart
    Pro Team ProGen® 15 in. Commercial Vacuum Cleaner
    Part #P107330
    $443.60 each
    Add to Cart
    Hoover Shoulder Vacuum Backpack
    Part #HC2401

    8.5

    $389.52 each
    Add to Cart
    Windsor Sensor™ XP 18 in. Commercial Upright Vacuum Cleaner
    Part #W10120300

    18 in

    $754.40 each
    Add to Cart
    Karcher Roller Brush for SRXP15 Vacuum Cleaner
    Part #W86138810

    SRXP15 Vacuum Cleaner

    $48.36 each
    Add to Cart
    Hoover Task Vac™ 11 in. Lightweight Cordless Upright Vacuum Cleaner
    Part #HCH20110

    11 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $235.76 each