• Products
  • Filter

    No Results.

    Cancel

    10,750 results for "Lighting & Fans"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Moen Eva™ 3 Light 100 W Bathroom Vanity Light with Frosted Shades in Brushed Nickel
    Part #MYB2863BN
    Color/Finish
    $187.49 each
    Add to Cart
    Moen Brantford™ 3 Light 100 W Bathroom Vanity Light with Frosted Shades in Brushed Nickel
    Part #MYB2263BN
    Color/Finish
    $187.49 each
    Add to Cart
    Moen Voss™ 22" 3 Light Bathroom Vanity Light in Brushed Nickel
    Part #MYB5163BN
    Color/Finish
    $225.44 each
    Add to Cart
    Moen Voss™ 22" 3 Light Bathroom Vanity Light in Polished Chrome
    Part #MYB5163CH
    Color/Finish
    $200.53 each
    Add to Cart
    Moen Voss™ 22" 3 Light Bathroom Vanity Light in Oil Rubbed Bronze
    Part #MYB5163ORB
    Color/Finish
    $329.99 each
    Add to Cart
    Craftmade International Builder Deluxe 52 in. 5-Blade Ceiling Fan in Brushed Nickel
    Part #CBLD52BNK5C1
    Color/Finish
    $160.20 each
    Add to Cart
    Progress Lighting Gather 2 Light 100W Vanity Light Fixture Brushed Nickel
    Part #PP270709
    Color/Finish
    $53.37 each
    Add to Cart
    Progress Lighting Gather 100W 2-Light Medium Base Bracket in Polished Chrome
    Part #PP270715
    Color/Finish
    $53.37 each
    Add to Cart
    Progress Lighting Gather 6-1/2 in. 100 W 2-Light Medium Bracket in Antique Bronze
    Part #PP270720
    Color/Finish
    $53.37 each
    Add to Cart
    Progress Lighting Ratio 75W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
    Part #PP360409
    Color/Finish
    $199.32 each
    Add to Cart
    Progress Lighting Ratio 75W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Antique Bronze
    Part #PP360420
    Color/Finish
    $199.32 each
    Add to Cart
    Maxim 100W 1-Light Incandescent Wall Lantern in Black
    Part #M49625030
    Color/Finish
    $59.41 each
    Add to Cart
    Progress Lighting Gather 3 Light 100W Vanity Light Fixture Brushed Nickel
    Part #PP270809
    Color/Finish
    $85.95 each
    Add to Cart
    Progress Lighting Gather 3 Light 100W Vanity Light Fixture Polished Chrome
    Part #PP270815
    Color/Finish
    $85.95 each
    Add to Cart
    Progress Lighting Gather 3 Light 100W Vanity Light Fixture Antique Bronze
    Part #PP270820
    Color/Finish
    $85.95 each
    Add to Cart
    Park Harbor® Como 16-5/8 in. Wide 2-Light Vanity Fixture in Brushed Nickel (60W)
    Part #PHVL2102BN
    Color/Finish
    $172.09 each
    Add to Cart
    Park Harbor® Como 16-5/8 in. Wide 2-Light Vanity Fixture in Polished Chrome (60W)
    Part #PHVL2102PC
    Color/Finish
    $162.08 each
    Add to Cart
    Park Harbor® Como 5 x 16-5/8 in. 60W 2-Light Medium E-26 Vanity Fixture in Polished Nickel
    Part #PHVL2102PN
    Color/Finish
    $178.09 each
    Add to Cart
    Craftmade International Decorator's Choice 52 in. 5-Blade Ceiling Fan & Light Kit in Brushed Nickel
    Part #CDCF52BNK5C3
    Color/Finish
    $103.70 each
    Add to Cart
    Moen Voss™ 31" 4 Light Bathroom Vanity Light in Brushed Nickel
    Part #MYB5164BN
    Color/Finish
    $288.69 each
    Add to Cart
    Moen Voss™ 4-Globe Up/Down Lighitng Bathroom Vanity Light Fixture in Polished Chrome
    Part #MYB5164CH
    Color/Finish
    $256.74 each
    Add to Cart
    Moen Voss™ 4-Globe Up/Down Lighting Bathroom Vanity Light Fixture in Oil Rubbed Bronze
    Part #MYB5164ORB
    Color/Finish
    $320.15 each
    Add to Cart
    Progress Lighting Replay 3-Light Incandescent Bathroom Light in Brushed Nickel
    Part #PP215909
    Color/Finish
    $114.86 each
    Add to Cart
    Progress Lighting Replay 100W 3-Light Medium E-26 Base Incandescent Bath Light in Polished Nickel
    Part #PP2159104
    Color/Finish
    $72.71 each
    Add to Cart
    Progress Lighting Replay 100W 3-Light Medium E-26 Bath Light in Black
    Part #PP215931
    Color/Finish
    $103.32 each
    Add to Cart
    Progress Lighting Bravo 3 Light 100W Vanity Light Fixture Brushed Nickel
    Part #PP200609
    Color/Finish
    $103.32 each
    Add to Cart
    Progress Lighting Bravo 3 Light 100W Vanity Light Fixture Antique Bronze
    Part #PP200620
    Color/Finish
    $103.06 each
    Add to Cart
    Progress Lighting Gather 5 Light 100W Chandelier Brushed Nickel
    Part #PP444109
    Color/Finish
    $125.10 each
    Add to Cart
    Progress Lighting Gather 5 Light 100W Chandelier Antique Bronze
    Part #PP444120
    Color/Finish
    $125.10 each
    Add to Cart
    Capital Lighting Greyson 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass
    Part #C128531AD449
    Color/Finish
    $196.00 each
    Add to Cart
    Capital Lighting Greyson 14-1/2 x 9-1/4 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel
    Part #C128531BN449
    Color/Finish
    $196.00 each
    Add to Cart
    Capital Lighting Greyson 14-1/2 x 9-1/4 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Bronze
    Part #C128531BZ449
    Color/Finish
    $196.00 each
    Add to Cart
    Capital Lighting Greyson 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
    Part #C128531CH449
    Color/Finish
    $196.00 each
    Add to Cart
    Capital Lighting Greyson 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Matte Black
    Part #C128531MB449
    Color/Finish
    $196.00 each
    Add to Cart
    Craftmade International Brilliante 52 in. 5-Blade Hugger Mount Ceiling Fan with Light Kit in Brushed Nickel
    Part #CBRC52BNK5C
    Color/Finish
    $81.61 each
    Add to Cart
    Progress Lighting Dome Glass CTC 3 Light 60W Flush Mount Ceiling Fixture Etched Glass Brushed Nickel
    Part #PP392609
    Color/Finish
    $52.83 each
    Add to Cart
    Progress Lighting Dome Glass CTC 3 Light 60W Flush Mount Ceiling Fixture Etched Glass Antique Bronze
    Part #PP392620
    Color/Finish
    $52.83 each
    Add to Cart
    Progress Lighting Dome Glass CTC 15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Alabaster Glass in White
    Part #PP392630
    Color/Finish
    $58.73 each
    Add to Cart
    Progress Lighting Dome Glass CTC 6-5/8 x 15-1/4 in. Close-to-Ceiling Light Fixture in Forged Black
    Part #PP392680
    Color/Finish
    $57.69 each
    Add to Cart
    Maxim 3-Light Wall Bracket Fixture in Satin Nickel
    Part #M45561217
    Color/Finish
    $86.57 each
    Add to Cart
    Progress Lighting Melon 60W 3-Light 120V Flushmount Ceiling Fixture in Brushed Nickel
    Part #PP381809
    Color/Finish
    $50.13 each
    Add to Cart
    Progress Lighting Melon 75 W 3-Light Medium Flush Mount Ceiling Fixture in Antique Bronze
    Part #PP381820
    Color/Finish
    $50.13 each
    Add to Cart
    Progress Lighting Melon 75 W 3-Light Medium Flush Mount Ceiling Fixture in White
    Part #PP381830
    Color/Finish
    $47.34 each
    Add to Cart
    Progress Lighting Inspire 60 W 5-Light Candelabra Chandelier in Brushed Nickel
    Part #PP463509
    Color/Finish
    $163.63 each
    Add to Cart
    Progress Lighting Inspire 60 W 5-Light Candelabra Chandelier in Antique Bronze
    Part #PP463520
    Color/Finish
    $163.63 each
    Add to Cart