• Products
  • Filter

    No Results.

    Cancel

    4,078 results for "Lighting & Fans"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Feit Electric 15 in. 22.5W Color Selectable LED Edge Lit Round Ceiling Fixture in Brushed Nickel
    Part #FFP154WYNK
    Color/Finish
    $65.44 each
    Add to Cart
    Progress Lighting LED Flush Mount 17.3W 3000K LED Flushmount Ceiling Fixture with White Polycarbonate Lens in White
    Part #PP82222830K
    Color/Finish
    $60.43 each
    Add to Cart
    32-1/2 in. Oval 45W LED Flush Mount Ceiling Fixture
    Part #C3200LEDB35

    36

    $195.65 each
    Add to Cart
    Craftmade International Laval 52 in. 4-Blade Ceiling Fan with LED Light Kit in Brushed Satin Nickel
    Part #CLAV52BN4LKLED
    Color/Finish
    $143.67 each
    Add to Cart
    Progress Lighting Linear Cloud Collection 40W 1-Light LED Flush Mount Ceiling Fixture in White
    Part #PP72793030K9
    Color/Finish
    $174.06 each
    Add to Cart
    10 in. 16.5W 4000K Saturn LED Fixture in Brushed Nickel
    Part #CEV1410LEDBN
    Color/Finish
    $58.41 each
    Add to Cart
    Miseno 52 in. 5-Blade Ceiling Fan with Integrated LED Light Kit in Polished Chrome
    Part #FF525C
    Color/Finish
    $140.00 each
    Add to Cart
    Satco 7W A19 LED Bulb Medium E-26 Base 2700 Kelvin 360° Dimmable
    Part #SS29876

    7

    To see availability for this product,
    personLog In
    or Get Online Access
    $8.79 each
    Satco 9.5W A19 LED Bulb White Medium E-26 Base 2700 Kelvin 220 Degree 120V
    Part #SS29596

    9.5

    To see availability for this product,
    personLog In
    or Get Online Access
    $7.95 each
    Feit Electric 10W A19 LED Light Bulb with Medium Base (Pack of 6)
    Part #FA80082710KLED6

    10

    To see availability for this product,
    personLog In
    or Get Online Access
    $16.50 per pack
    Lithonia Lighting Futra 46 in. 36W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel
    Part #LFMLFUTL48840BN
    Color/Finish
    $102.57 each
    Add to Cart
    Feit Electric 1 x 4 ft. 50W Color Selectable LED Edge Lit Flat Panel Ceiling Fixture in Brushed Nickel
    Part #FFP1X44WYNK
    Color/Finish
    $117.13 each
    Add to Cart
    Feit Electric 10W A19 LED Light Bulb with Medium Base (Pack of 6)
    Part #FA80084110KLED6

    10

    To see availability for this product,
    personLog In
    or Get Online Access
    $16.50 per pack
    Kichler Lighting Downlight Gen I 3000K 15W 1-Light Ceiling Light Fixture in White
    Part #KK43846WHLED30
    Color/Finish
    $28.95 each
    Add to Cart
    Progress Lighting Integrated Strip 37W 1-Light LED Flush Mount Ceiling Fixture in White
    Part #PP72673030K9
    Color/Finish
    $88.09 each
    Add to Cart
    Halo 11-1/2 in. 20W 120V Integrated LED Flush Mount Ceiling Fixture in Oil Rubbed Bronze
    Part #CLED1101342CCT
    Color/Finish
    $54.92 each
    Add to Cart
    Halo 11-1/2 in. 20W 120V Integrated LED Flush Mount Ceiling Fixture in Satin Platinum
    Part #CLED1101352CTA
    Color/Finish
    $54.92 each
    Add to Cart
    Craftmade International Pro Builder 209 52 in. Ceiling Fan with Light in Brushed Satin Nickel
    Part #CC209BN
    Color/Finish
    $109.65 each
    Add to Cart
    Craftmade International Pro Builder 209 52 in. 5-Blade Ceiling Fan Compact Fluorescent in Brushed Polished Nickel
    Part #CC209BNK
    Color/Finish
    $111.35 each
    Add to Cart
    Craftmade International Pro Builder 209 63W Ceiling Fan with Light in White (Less Blade)
    Part #CC209W
    Color/Finish
    $107.95 each
    Add to Cart
    Satco 4W B11 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable
    Part #SS29922

    4

    To see availability for this product,
    personLog In
    or Get Online Access
    $8.55 each
    Feit Electric 13 in. 15W Color Selectable LED Edge Lit Round Ceiling Fixture in Nickel
    Part #FFP134WYNK
    Color/Finish
    $54.15 each
    Add to Cart
    24 in. 34W Oval LED Saturn Fixture in Brushed Nickel
    Part #CEV1424L30A35
    Color/Finish
    $148.79 each
    Add to Cart