• Indoor Lighting Parts & Accessories
  • Filter

    No Results.

    Cancel

    29 results for "Lighting Cords & Wire"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Kichler Lighting 12V 60W Dimmable Power Supply BKT in Textured Black
    Part #KK4TD12V60BKT
    Color/Finish
    $144.95 each
    Add to Cart
    AFX 24 in. Interconnect cord in White
    Part #AXLCC24WH
    Color/Finish
    $9.35 each
    Add to Cart
    Kichler Lighting 2 ft. Damp LED Tape Supply Lead in White
    Part #KK2SL2WH

    2 ft

    $13.95 each
    Add to Cart
    Richelieu America 5-1/16 in. 15W 12V LED Power Supply
    Part #R51215

    5-1/16 in

    $71.39 each
    Add to Cart
    Diode LED 96 in. Standard Splice Connector
    Part #DDI0859

    96 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Richelieu America FlexyLed 79 in. LED Power Cord
    Part #R107079

    79 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $11.99 each
    Diode LED Clicktight® 3 in. Standard Splice Connector in White
    Part #DDI0855
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Nora Lighting 10 ft. 12V Power Line Connector in Black
    Part #NNAPK10
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $7.83 each
    Seagull Lighting Jane 3 in. Connector Cord in White
    Part #GL90500215
    To see availability for this product,
    personLog In
    or Get Online Access
    $7.97 each
    Seagull Lighting Jane 6 in. Connector Cord in White
    Part #GL90500315
    To see availability for this product,
    personLog In
    or Get Online Access
    $8.97 each
    Seagull Lighting Jane 12 in. Connector Cord in White
    Part #GL90500415
    To see availability for this product,
    personLog In
    or Get Online Access
    $10.93 each
    Seagull Lighting Jane 24 in. Connector Cord in White
    Part #GL90500615
    To see availability for this product,
    personLog In
    or Get Online Access
    $13.97 each
    Seagull Lighting Jane 72 in. Connector Cord in White
    Part #GL90504015
    To see availability for this product,
    personLog In
    or Get Online Access
    $15.97 each
    Kichler Lighting 3-3/4 in. 12V 30W Plug-in LED Power Supply
    Part #KK4TP12V30BK

    3-3/4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $56.95 each
    LED Inspirations 4 in. Extension
    Part #LEXT4INU

    4 in

    Call for Pricing
    Kichler Lighting 4-3/4 in. 12V 60W Plug-in LED Power Supply
    Part #KK4TP12V60BK

    4-3/4 in

    $90.95 each
    Add to Cart
    Kichler Lighting 30W Plug-In Power Supply
    Part #KK10190BK30

    48

    $49.95 each
    Add to Cart
    American De Rosa Lamparts 1/8 in. Cable Hanging Kit
    Part #AK9715

    1/8 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Seagull Lighting Ambiance Landscape 1200 in. Spool Indoor Cable in Black
    Part #GL947112

    1200 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $275.10 each
    Satco Cord Set with Line Switch in Clear Gold
    Part #S90723
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $7.37 each
    Diode LED 3 in. Flexible Extension
    Part #DDI0860

    3 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Satco Cord Set with Molded Plug in Clear Silver
    Part #S90967
    Color/Finish
    $5.99 each
    Add to Cart
    Satco Snap Together Connector in Orange
    Part #S902536
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $2.09 each
    LED Inspirations 2 in. 18 ga Zeus Extension Cable
    Part #LV4EXT2INIWRBLK

    18 ga

    Call for Pricing