• Lighting & Fans
  • Filter

    No Results.

    Cancel

    341 results for "Indoor Lighting"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    32W Oval 2-Light Fluorescent Flush Mount Ceiling Fixture in Brushed Nickel
    Part #C320035
    Color/Finish
    $133.75 each
    Add to Cart
    Progress Lighting Modular Fluorescent 2 Light 20W 24 in. Modular Fluorescent Light White
    Part #PP718330EB
    $80.46 each
    Add to Cart
    Progress Lighting Modular Fluorescent 2 Light 20W 48 in. Modular Fluorescent Light White
    Part #PP718630EB
    $86.35 each
    Add to Cart
    Lithonia Lighting Futra 9-7/8 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in Brushed Nickel
    Part #L10813BN

    9-7/8 in

    $141.11 each
    Add to Cart
    Lithonia Lighting Litepuff 51-1/2 in 64W 2-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
    Part #L10640RE

    51-1/2 in

    $104.18 each
    Add to Cart
    AFX 4 Light 17W Floating Cloud T8 Ceiling Light White
    Part #ARC417R8
    $114.06 each
    Add to Cart
    AFX Rigby 4 Light 32W Floating Cloud T8 Ceiling Light White
    Part #ARC432R8
    $204.11 each
    Add to Cart
    Progress Lighting Modular Fluorescent 2 Light 34W T8 Light Flush Mount Fluorescent Light White
    Part #PP727960EB
    Color/Finish
    $194.76 each
    Add to Cart
    AFX 48 in. 4-Light 32W Residential T8 Clear Prismatic Acrylic
    Part #ALW432R8
    Color/Finish
    $84.05 each
    Add to Cart
    Lithonia Lighting Saturn 13 in. Fluorescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
    Part #L11750BNM4
    Color/Finish
    $80.85 each
    Add to Cart
    Lithonia Lighting Velegant 55-3/4 in 64W 2-Light Fluorescent Medium E-26 T8 Linear Ceiling Fixture in White
    Part #L11690RE

    55-3/4 in

    $88.20 each
    Add to Cart
    Maxim 19 in 72W 2-Light Fluorescent T9 Flush Mount Ceiling Fixture in White
    Part #M87202WT
    Color/Finish
    $33.40 each
    Add to Cart
    Lithonia Lighting 48 in 64W 2-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
    Part #LLB232MVOLTGEB10IS

    48 in

    $78.80 each
    Add to Cart
    AFX 32 Watt Economic Prismatic Lens Ceiling Fixture Narrow Wrap with Metal Ends White
    Part #ALW232R8
    Color/Finish
    $60.03 each
    Add to Cart
    Progress Lighting Modular Fluorescent 2 Light 32W Modular Fluorescent Light White
    Part #PP718930STR
    Color/Finish
    $106.02 each
    Add to Cart
    AFX 17W 2-Light Standard Striplight in White
    Part #AST217R8
    Color/Finish
    $72.04 each
    Add to Cart
    Lithonia Lighting Urban 49-1/2 in. 32W 2-Light Fluorescent Decorative Wrap Fixture in Brushed Nickel
    Part #LNEW232120REBN

    49-1/8 in

    $57.98 each
    Add to Cart
    Lithonia Lighting 15W 1-Light Under-Counter Fixture with Rocker Switch in White
    Part #LUC815120SWRM6

    15

    $24.83 each
    Add to Cart
    AFX Narrow Wrap 24 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
    Part #ALW217R8
    $60.03 each
    Add to Cart
    AFX Narrow Wrap 24 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
    Part #ALW217WAR8
    To see availability for this product,
    personLog In
    or Get Online Access
    $78.04 each
    Lithonia Lighting Saturn 16 in. Fluorescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
    Part #L11752BNM4
    Color/Finish
    $110.33 each
    Add to Cart
    KOHLER Purist® 24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Vibrant® Moderne Brushed Gold
    Part #K14483-BGD
    Color/Finish
    $559.65 each
    Add to Cart
    KOHLER Purist® 24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Vibrant® Brushed Nickel
    Part #K14483-BN
    Color/Finish
    $521.06 each
    Add to Cart
    KOHLER Purist® 24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Vibrant® Brushed Bronze
    Part #K14483-BV
    Color/Finish
    $559.65 each
    Add to Cart
    KOHLER Purist® 24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Polished Chrome
    Part #K14483-CP
    Color/Finish
    $385.95 each
    Add to Cart
    KOHLER Purist® 24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Vibrant® Polished Nickel
    Part #K14483-SN
    Color/Finish
    $521.06 each
    Add to Cart
    AFX Rigby 2 Light 32W Floating Cloud Flush Mount Ceiling Light 120V - 277V
    Part #ARC232R8

    120V

    $142.08 each
    Add to Cart