• Lighting & Fans
  • Filter

    No Results.

    Cancel

    275 results for "Indoor Lighting"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Park Harbor® Breccan 24 in. 60W 3-Light G9 Double Loop Bath Light with Etched Glass in Brushed Nickel
    Part #PHVL2073ABN
    Color/Finish
    $250.13 each
    Add to Cart
    Park Harbor® Dunleith 5-1/8 x 24-3/8 in. 60W 3-Light G9 Double Loop Vanity Fixture in Polished Chrome
    Part #PHVL2043PC
    Color/Finish
    $254.13 each
    Add to Cart
    Park Harbor® Breccan Bath Light in Polished Chrome
    Part #PHVL2073APC
    Color/Finish
    $258.13 each
    Add to Cart
    Hinkley Lighting Taylor 60W 3-Light Bath Vanity Fixture in Brushed Nickel
    Part #H5023BN
    Color/Finish
    $289.00 each
    Add to Cart
    Hinkley Lighting Taylor 6 in. 60W 3-Light G9 Base Vanity Light in Buckeye Bronze
    Part #H5023KZ
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $102.06 each
    Hinkley Lighting Miley 60W 3-Light Bath Vanity Fixture in Brushed Nickel
    Part #H5053BN
    Color/Finish
    $199.00 each
    Add to Cart
    Hinkley Lighting Miley 60W 3-Light Bath Vanity Fixture in Polished Chrome
    Part #H5053CM
    Color/Finish
    $199.00 each
    Add to Cart
    ET2 Frost 50 W 1-Light Pendant in Polished Chrome
    Part #EE2200010
    Color/Finish
    $120.60 each
    Add to Cart
    Progress Lighting Recessed 50 W 1-Light R20 Open Trim in White
    Part #PP804128
    Color/Finish
    $29.70 each
    Add to Cart
    Hubbardton Forge Lisse 60W 2-Light Wall Sconce in Soft Gold
    Part #H203053SKT84
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $484.00 each
    Hinkley Lighting Taylor 60W 4-Light Bath Vanity Fixture in Brushed Nickel
    Part #H5024BN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $379.19 each
    Hinkley Lighting Taylor 60W 4-Light Bath Vanity Fixture in Polished Chrome
    Part #H5024CM
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $379.00 each
    Hinkley Lighting Taylor 60W 4-Light G9 Double Loop Halogen Vanity Fixture in Buckeye Bronze
    Part #H5024KZ
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $329.17 each
    Progress Lighting Recessed 4 in. Open Wet Loc Trim in White
    Part #PP8041WL28
    Color/Finish
    $33.57 each
    Add to Cart
    Feiss Jonah 40W 6-Light Halogen Chandelier in Satin Nickel and Polished Chrome
    Part #GLF29856SNCH
    Color/Finish
    $728.33 each
    Add to Cart
    Troy Lighting Andromeda 50W 2-Light Wedge Halogen Wall Sconce in Carbide Black with Polished Nickel
    Part #TB4822
    Color/Finish
    $254.00 each
    Add to Cart
    Progress Lighting Directional Round Back Wall or Ceiling Mount Directional Spotlight Fixture in Brushed Nickel
    Part #PP616209
    Color/Finish
    $193.41 each
    Add to Cart
    Hinkley Lighting Meridian 60W 3-Light Bath Vanity Fixture in Brushed Nickel
    Part #H5593BN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $249.00 each
    Hinkley Lighting Meridian 60W 3-Light Bath Vanity Fixture in Polished Chrome
    Part #H5593CM
    Color/Finish
    $249.00 each
    Add to Cart
    Nuvo Lighting 2-1/4 in. 1-Light 50W Track Light Head in Brushed Nickel
    Part #NTH314
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Kichler Lighting Structures 100W 2-Light Mini Can Base Halogen Bath Light in Polished Chrome
    Part #KK6162CH
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $219.99 each
    Kichler Lighting Structures 10-1/2 in. 100 W 2-Light Medium Bracket in Brushed Nickel
    Part #KK6162NI
    Color/Finish
    $219.99 each
    Add to Cart
    Progress Lighting Directional 4 Light 50W Adjustable Wall/Ceiling Light Brushed Nickel
    Part #PP616309WB
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $227.92 each
    Kichler Lighting Aura™ 50W 5-Light G9 Double Loop Halogen Chandelier in Polished Chrome
    Part #KK44093CH
    Color/Finish
    $246.00 each
    Add to Cart
    Park Harbor® Dunleith 5-1/8 x 17-1/8 in. 60W 2-Light G9 Double Loop Vanity Fixture in Brushed Nickel
    Part #PHVL2042BN
    Color/Finish
    $186.10 each
    Add to Cart
    Park Harbor® Dunleith 5-1/8 x 17-1/8 in. 60W 2-Light G9 Double Loop Vanity Fixture in Polished Chrome
    Part #PHVL2042PC
    Color/Finish
    $192.10 each
    Add to Cart
    Hinkley Lighting Taylor 60W 2-Light Bath Vanity Fixture in Brushed Nickel
    Part #H5022BN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $219.11 each
    Hinkley Lighting Taylor 60 W G9 2-Bulb Halogen Bath Light in Polished Chrome
    Part #H5022CM
    Color/Finish
    $219.00 each
    Add to Cart