• Lighting & Fans
  • Filter

    No Results.

    Cancel

    24 results for "Indoor Lighting"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Maxim Chantilly 60 W 10-Light Chandelier in Polished Nickel
    Part #M21465NKPN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $1,648.83 each
    Maxim Silo 40 W 4-Light G9 Bracket in Polished Chrome
    Part #M23074CLFTPC
    Color/Finish
    $348.00 each
    Add to Cart
    Kichler Lighting Direct Wire Low V Xenon 2 Light 18 W Xenon Under Cabinet Light in White
    Part #KK10580WH
    Color/Finish
    $56.70 each
    Add to Cart
    Kichler Lighting Direct Wire Low V Xenon 3 Light 18 W Xenon Under Cabinet Light in Bronze
    Part #KK10581BZ
    Color/Finish
    $65.25 each
    Add to Cart
    Hudson Valley Lighting Southport 75 W 1-Light Wall Bracket Sconce in Polished Chrome
    Part #HUD2051PC
    Color/Finish
    $184.00 each
    Add to Cart
    George Kovacs Tube 4 in. 3-Light Bath Bar in Restoration Bronze
    Part #KP504437B
    Color/Finish
    $199.95 each
    Add to Cart
    Hudson Valley Lighting Basking Ridge 22-3/4 in. 75 W 3-Light Bracket in Polished Nickel
    Part #HUD6103PN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $584.30 each
    Troy-CSL Lighting CounterAttach® 8 in. 120 V Xenon Under Cabinet in Bronze
    Part #CNCAX1208BZ
    Color/Finish
    $16.01 each
    Add to Cart
    Hudson Valley Lighting Hartsdale 100 W 6-1/4 in. 1-Light Medium Bracket Sconce in Satin Nickel
    Part #HUD4661SN
    Color/Finish
    $224.12 each
    Add to Cart
    Hudson Valley Lighting Milford 175 W E-11 Wall Sconce in Polished Chrome
    Part #HUD4441PC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $160.08 each
    American Lighting 22 in. 120 V Xenon Under Cabinet in White
    Part #A043X3WH
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Contrast Lighting 39W Recessed Lighting in Antique Copper
    Part #CA200006MG
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    AFX 20W Xenon Line Voltage Linkable Light Fixture in Oil Rubbed Bronze
    Part #AEXL120RB
    Color/Finish
    $44.03 each
    Add to Cart
    Maxim Silo 40 W 3-Bulb Medium Strip Light in Polished Chrome
    Part #M23073CLFTPC
    Color/Finish
    $264.00 each
    Add to Cart
    ET2 Veil 60 W 5- Light G9 Flush Mount Ceiling Fixture in Polished Chrome
    Part #EE22380120PC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $278.80 each
    Liton Lighting 5 in. Phenolic Baffle in White
    Part #LLR993W
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    George Kovacs GK LightRAIL® 20W 5-Light Monorail Kit in Brushed Nickel
    Part #KP4015084
    Color/Finish
    $346.50 each
    Add to Cart
    Kichler Lighting 20W Under Cabinet Lamp in Bronze
    Part #KK12012BZ
    Color/Finish
    $45.45 each
    Add to Cart
    Maxim Cubic 60 W 3-Light G9 Bracket in Polished Chrome
    Part #M10003CLPC
    Color/Finish
    $368.00 each
    Add to Cart
    Kichler Lighting 20 W 1-Light Line Volt Under Cabinet Lamp in Bronze
    Part #KK12011BZ
    Color/Finish
    $28.35 each
    Add to Cart