• Lighting & Fans
  • Filter

    No Results.

    Cancel

    961 results for "Indoor Lighting"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Progress Lighting LED Flush Mount 17.3W 3000K LED Flushmount Ceiling Fixture with White Polycarbonate Lens in White
    Part #PP82222830K
    Color/Finish
    $44.80 each
    Add to Cart
    32-1/2 in. Oval 45W LED Flush Mount Ceiling Fixture
    Part #C3200LEDB35

    36

    $195.65 each
    Add to Cart
    Progress Lighting Linear Cloud Collection 40W 1-Light LED Flush Mount Ceiling Fixture in White
    Part #PP72793030K9
    Color/Finish
    $179.00 each
    Add to Cart
    10 in. 16.5W 4000K Saturn LED Fixture in Brushed Nickel
    Part #CEV1410LEDBN
    Color/Finish
    $58.41 each
    Add to Cart
    Feit Electric 1 x 4 ft. 50W Color Selectable LED Edge Lit Flat Panel Ceiling Fixture in Brushed Nickel
    Part #FFP1X44WYNK
    Color/Finish
    $117.13 each
    Add to Cart
    Lithonia Lighting Futra 46 in. 36W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel
    Part #LFMLFUTL48840BN
    Color/Finish
    $105.14 each
    Add to Cart
    Feit Electric 13 in. 15W Color Selectable LED Edge Lit Round Ceiling Fixture in Nickel
    Part #FFP134WYNK
    Color/Finish
    $54.15 each
    Add to Cart
    Progress Lighting Integrated Strip 37W 1-Light LED Flush Mount Ceiling Fixture in White
    Part #PP72673030K9
    Color/Finish
    $31.35 each
    Add to Cart
    Feit Electric 11 in. 25W Color Selectable LED Edge Lit Round Ceiling Fixture in Brushed Nickel
    Part #FFP114WYNK
    Color/Finish
    $44.00 each
    Add to Cart
    Lithonia Lighting WF6 Series 14W 1-Light LED Recessed Downlight in Matte White
    Part #L264T3H
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Progress Lighting Intrinsic 5-1/2 in. 11.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin White
    Part #PP81001202830
    Color/Finish
    $14.40 each
    Add to Cart
    Nuvo Lighting 48 in. 40W LED Ceiling Wrap Fixture in White
    Part #N651082
    Color/Finish
    $67.67 each
    Add to Cart
    Satco 9.8W 1-Light Medium E-26 LED Retrofit Downlight in Warm White
    Part #SS29312
    Color/Finish
    $16.99 each
    Add to Cart
    Progress Lighting Intrinsic 7-1/2 in. 15.5W 1-Light Incandescent Flush Mount Ceiling Fixture in Satin White
    Part #PP81001302830
    Color/Finish
    $22.68 each
    Add to Cart
    AFX NLLP Series 10.7W LED Under-Cabinet Light in Brushed Aluminum
    Part #ANLLP22BA
    Color/Finish
    $154.00 each
    Add to Cart
    AFX NLLP Series 10.7W LED Under-Cabinet Light in Oil Rubbed Bronze
    Part #ANLLP22RB
    Color/Finish
    $123.20 each
    Add to Cart
    AFX NLLP Series 10.7W LED Under-Cabinet Light in White
    Part #ANLLP22WH
    Color/Finish
    $123.20 each
    Add to Cart
    Feit Electric 1 x 4 ft. 50W Color Selectable LED Edge Lit Flat Panel Fixture in White
    Part #FFP1X44WYWH
    Color/Finish
    $117.13 each
    Add to Cart
    32W Oval 2-Light Fluorescent Flush Mount Ceiling Fixture in Brushed Nickel
    Part #C320035
    Color/Finish
    $133.75 each
    Add to Cart
    AFX T5L Series 9W 1-Light LED Under Cabinet Lighting in White
    Part #AT5L224RWH
    Color/Finish
    $84.05 each
    Add to Cart
    Feit Electric 7-3/10 in. 11.3W 120V LED Dimmable Retrofit Kit for 5 - 6 in. Recessed Can Housings in White
    Part #FLEDR564WYCA
    Color/Finish
    $17.06 each
    Add to Cart
    Satco 18.5W 1-Light LED Flush Mount Ceiling Fixture in White
    Part #SS29343
    Color/Finish
    $57.93 each
    Add to Cart