• Indoor Lighting
  • Filter

    No Results.

    Cancel

    2,002 results for "Ceiling Fixtures"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Feit Electric 15 in. 22.5W Color Selectable LED Edge Lit Round Ceiling Fixture in Brushed Nickel
    Part #FFP154WYNK
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $65.44 each
    Progress Lighting LED Flush Mount 17.3W 3000K LED Flushmount Ceiling Fixture with White Polycarbonate Lens in White
    Part #PP82222830K
    Color/Finish
    $60.43 each
    Add to Cart
    Cordelia Lighting 32-1/2 in. Oval 45W LED Flush Mount Ceiling Fixture
    Part #C3200LEDB35

    36

    $195.65 each
    Add to Cart
    Progress Lighting Linear Cloud Collection 40W 1-Light LED Flush Mount Ceiling Fixture in White
    Part #PP72793030K9
    Color/Finish
    $174.06 each
    Add to Cart
    Cordelia Lighting 10 in. 16.5W 4000K Saturn LED Fixture in Brushed Nickel
    Part #CEV1410LEDBN
    Color/Finish
    $58.41 each
    Add to Cart
    Lithonia Lighting Futra 46 in. 36W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel
    Part #LFMLFUTL48840BN
    Color/Finish
    $102.57 each
    Add to Cart
    Progress Lighting Ratio 75W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
    Part #PP360409
    Color/Finish
    $199.32 each
    Add to Cart
    Progress Lighting Ratio 75W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Antique Bronze
    Part #PP360420
    Color/Finish
    $199.32 each
    Add to Cart
    Feit Electric 1 x 4 ft. 50W Color Selectable LED Edge Lit Flat Panel Ceiling Fixture in Brushed Nickel
    Part #FFP1X44WYNK
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $117.13 each
    Progress Lighting Integrated Strip 37W 1-Light LED Flush Mount Ceiling Fixture in White
    Part #PP72673030K9
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Cordelia Lighting Halo 11-1/2 in. 20W 120V Integrated LED Flush Mount Ceiling Fixture in Oil Rubbed Bronze
    Part #CLED1101342CCT
    Color/Finish
    $54.92 each
    Add to Cart
    Cordelia Lighting Halo 11-1/2 in. 20W 120V Integrated LED Flush Mount Ceiling Fixture in Satin Platinum
    Part #CLED1101352CTA
    Color/Finish
    $54.92 each
    Add to Cart
    Kichler Lighting Downlight Gen I 3000K 15W 1-Light Ceiling Light Fixture in White
    Part #KK43846WHLED30
    Color/Finish
    $28.95 each
    Add to Cart
    Feit Electric 13 in. 15W Color Selectable LED Edge Lit Round Ceiling Fixture in Nickel
    Part #FFP134WYNK
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $54.15 each
    Cordelia Lighting 24 in. 34W Oval LED Saturn Fixture in Brushed Nickel
    Part #CEV1424L30A35
    Color/Finish
    $148.79 each
    Add to Cart
    Progress Lighting Apogee 21 in. 41W 120/277V 3000 Kelvin 2550 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel
    Part #PP35007100930
    Color/Finish
    $293.58 each
    Add to Cart
    Cordelia Lighting 14 in. 21.5W 4000K Saturn LED Fixture in Brushed Nickel
    Part #CEV1414LEDBN
    Color/Finish
    $91.56 each
    Add to Cart
    Feit Electric 11 in. 25W Color Selectable LED Edge Lit Round Ceiling Fixture in Brushed Nickel
    Part #FFP114WYNK
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $44.00 each
    Nuvo Lighting 48 in. 40W LED Ceiling Wrap Fixture in White
    Part #N651082
    Color/Finish
    $57.99 each
    Add to Cart
    Progress Lighting Dome Glass CTC 3 Light 60W Flush Mount Ceiling Fixture Etched Glass Brushed Nickel
    Part #PP392609
    Color/Finish
    $52.83 each
    Add to Cart
    Progress Lighting Dome Glass CTC 3 Light 60W Flush Mount Ceiling Fixture Etched Glass Antique Bronze
    Part #PP392620
    Color/Finish
    $52.83 each
    Add to Cart
    Progress Lighting Dome Glass CTC 15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Alabaster Glass in White
    Part #PP392630
    Color/Finish
    $58.73 each
    Add to Cart
    Progress Lighting Dome Glass CTC 6-5/8 x 15-1/4 in. Close-to-Ceiling Light Fixture in Forged Black
    Part #PP392680
    Color/Finish
    $57.69 each
    Add to Cart
    Progress Lighting Melon 60W 3-Light 120V Flushmount Ceiling Fixture in Brushed Nickel
    Part #PP381809
    Color/Finish
    $50.13 each
    Add to Cart
    Progress Lighting Melon 75 W 3-Light Medium Flush Mount Ceiling Fixture in Antique Bronze
    Part #PP381820
    Color/Finish
    $50.13 each
    Add to Cart
    Progress Lighting Melon 75 W 3-Light Medium Flush Mount Ceiling Fixture in White
    Part #PP381830
    Color/Finish
    $47.34 each
    Add to Cart
    Nuvo Lighting 13 in. 2-Light 60W Flush Mount Ceiling Fixture Bright Nickel
    Part #N60198
    Color/Finish
    $34.48 each
    Add to Cart