• Indoor Lighting
  • Filter

    No Results.

    Cancel

    1,961 results for "Chandeliers"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Progress Lighting Gather 5 Light 100W Chandelier Brushed Nickel
    Part #PP444109
    Color/Finish
    $125.10 each
    Add to Cart
    Progress Lighting Gather 5 Light 100W Chandelier Antique Bronze
    Part #PP444120
    Color/Finish
    $125.10 each
    Add to Cart
    Progress Lighting Inspire 60 W 5-Light Candelabra Chandelier in Brushed Nickel
    Part #PP463509
    Color/Finish
    $192.51 each
    Add to Cart
    Progress Lighting Inspire 60 W 5-Light Candelabra Chandelier in Antique Bronze
    Part #PP463520
    Color/Finish
    $192.51 each
    Add to Cart
    Nuvo Lighting 60W 5-Light Chandelier in Brushed Nickel
    Part #N601290
    Color/Finish
    $115.99 each
    Add to Cart
    Maxim 5-Light Chandelier in Satin Nickel
    Part #M45549217
    Color/Finish
    $250.74 each
    Add to Cart
    Progress Lighting Gather 3 Light 100W Chandelier Brushed Nickel
    Part #PP444009
    Color/Finish
    $88.74 each
    Add to Cart
    Progress Lighting Gather 3 Light 100W Chandelier Antique Bronze
    Part #PP444020
    Color/Finish
    $88.74 each
    Add to Cart
    Maxim 3-Light Chandelier in Satin Nickel
    Part #M45547217
    Color/Finish
    $173.13 each
    Add to Cart
    Feiss Thayer 60W 5-Light Candelabra E-12 Incandescent Chandelier in Antique Gild
    Part #GLF33265ADB
    Color/Finish
    $850.39 each
    Add to Cart
    Feiss Thayer 60W 5-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
    Part #GLF33265PN
    Color/Finish
    $855.33 each
    Add to Cart
    Feiss Thayer 60W 5-Light Candelabra E-12 Incandescent Chandelier in Smith Steel
    Part #GLF33265SMS
    Color/Finish
    $850.39 each
    Add to Cart
    Capital Lighting Pearson 60W 8-Light Candelabra E-12 Incandescent Chandelier in Black Iron
    Part #C4918BI000
    Color/Finish
    $798.00 each
    Add to Cart
    Maxim 60W 3-Light Incandescent Chandelier in Satin Nickel
    Part #M45527217
    Color/Finish
    $146.27 each
    Add to Cart
    Maxim Twisp 60W 5-Light Incandescent Chandelier in Satin Nickel
    Part #M45532217
    Color/Finish
    $176.12 each
    Add to Cart
    Visual Comfort & Co Darlana 40W 20-Light Candelabra E-12 Incandescent Chandelier in Aged Iron
    Part #VCHC5179AI
    Color/Finish
    $1,739.00 each
    Add to Cart
    Visual Comfort & Co Darlana 40W 20-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
    Part #VCHC5179PN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $1,959.00 each
    Seagull Lighting Alturas 3-Light 100W Medium E-26 Base Incandescent Chandelier in Brushed Nickel
    Part #GL3124603962
    Color/Finish
    $313.12 each
    Add to Cart
    Crystorama Lighting Calypso 20 in. 6-Light Crystal Teardrop Chandelier in Polished Chrome
    Part #C275CH
    Color/Finish
    $1,598.00 each
    Add to Cart
    Crystorama Lighting Calypso 360W 6-Light Candelabra E-12 Chandelier in Vibrant Bronze
    Part #C275VZ
    Color/Finish
    $1,598.80 each
    Add to Cart
    Progress Lighting Briarwood 100W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze
    Part #PP400048020
    Color/Finish
    $249.00 each
    Add to Cart
    Progress Lighting Briarwood 100W 5-Light Linear Pendant in Graphite
    Part #PP400048143
    Color/Finish
    $249.00 each
    Add to Cart
    HomePlace by Capital Lighting Tanner 100W 5-Light Chandelier in Brushed Nickel
    Part #C420061BN
    Color/Finish
    $244.00 each
    Add to Cart
    HomePlace by Capital Lighting Tanner 100W 5-Light Chandelier in Bronze
    Part #C420061BZ
    Color/Finish
    $244.00 each
    Add to Cart
    HomePlace by Capital Lighting Tanner 100W 5-Light Chandelier in Matte Black
    Part #C420061MB
    Color/Finish
    $244.00 each
    Add to Cart
    Progress Lighting Glimmer 60W 4-Light Medium E-26 Incandescent Chandelier in Antique Bronze
    Part #PP400101020
    Color/Finish
    $850.52 each
    Add to Cart
    Feiss Beverly 60W 6-Light Chandelier in French Washed Oak with Distressed White Wood
    Part #GLF31326FWODWW
    Color/Finish
    $442.77 each
    Add to Cart
    Hudson Valley Lighting Dunkirk 60W 8-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
    Part #HUD6020AGB
    Color/Finish
    $1,930.97 each
    Add to Cart
    Progress Lighting Inspire 18 in. 60 W 3-Light Medium Candelabra Chandelier in Brushed Nickel
    Part #PP463209
    Color/Finish
    $135.90 each
    Add to Cart
    Progress Lighting Inspire 18 in. 60 W 3-Light Medium Candelabra Chandelier in Antique Bronze
    Part #PP463220
    Color/Finish
    $135.90 each
    Add to Cart
    Feiss Thayer 60W 3-Light Candelabra E-12 Incandescent Chandelier in Smith Steel
    Part #GLF33213SMS
    Color/Finish
    $278.04 each
    Add to Cart