• Indoor Lighting
  • Filter

    No Results.

    Cancel

    287 results for "Foyer Lighting"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Progress Lighting Gather 60W 3-Light Candelabra E-12 Base Foyer Lighting in Brushed Nickel
    Part #PP392809
    Color/Finish
    $105.26 each
    Add to Cart
    Progress Lighting Gather 60W 3-Light Candelabra E-12 Base Foyer Lighting in Antique Bronze
    Part #PP392820
    Color/Finish
    $105.26 each
    Add to Cart
    Capital Lighting Blakely 3-Light Foyer in Antique Silver
    Part #C9481AS
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Progress Lighting Gather 6 Light Foyer Pendant with White Finish Candle Sleeves Brushed Nickel
    Part #PP392909
    Color/Finish
    $162.09 each
    Add to Cart
    Progress Lighting Gather 60W 6-Light Candelabra Ceiling Light in Antique Bronze
    Part #PP392920
    Color/Finish
    $162.09 each
    Add to Cart
    Capital Lighting Sonnet 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Matte Black
    Part #C531641MB
    Color/Finish
    $598.00 each
    Add to Cart
    Kichler Lighting Larkin 2-Light Pendant in Brushed Nickel
    Part #KK42565NI
    Color/Finish
    $189.99 each
    Add to Cart
    Kichler Lighting Larkin 2-Light Pendant in Olde Bronze
    Part #KK42565OZ
    Color/Finish
    $189.99 each
    Add to Cart
    Progress Lighting Equinox 4 Light 60W Sphere Foyer Lantern with Pivoting Interlocking Rings Burnished Silver
    Part #PP3827126
    Color/Finish
    $290.15 each
    Add to Cart
    Progress Lighting Equinox 4 Light 60W Sphere Foyer Lantern with Pivoting Interlocking Rings Antique Bronze
    Part #PP382720
    Color/Finish
    $290.00 each
    Add to Cart
    Capital Lighting 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Sea Saltâ„¢
    Part #C530642SS
    Color/Finish
    $360.00 each
    Add to Cart
    Progress Lighting Bay Court 1-Light Hall and Foyer Ceiling Light in Brushed Nickel
    Part #PP370109
    Color/Finish
    $385.20 each
    Add to Cart
    Progress Lighting Bay Court 1 100W Light Foyer Fixture Antique Bronze
    Part #PP370120
    Color/Finish
    $385.00 each
    Add to Cart
    Capital Lighting 60W 8-Light Candelabra E-12 Incandescent Foyer Lighting in Aged Brass
    Part #C525681AD
    Color/Finish
    $568.00 each
    Add to Cart
    Capital Lighting 60W 8-Light Candelabra E-12 Incandescent Foyer in Polished Nickel
    Part #C525681PN
    Color/Finish
    $568.00 each
    Add to Cart
    Seagull Lighting Perryton 65 in. 4-Light Foyer in Blacksmith
    Part #GL5215004839
    Color/Finish
    $250.03 each
    Add to Cart
    Progress Lighting Equinox 60W 5-Light Candelabra E-12 Base Incandescent Foyer Light in Burnished Silver
    Part #PP3841126
    Color/Finish
    $362.40 each
    Add to Cart
    Progress Lighting Equinox 60W 5-Light Candelabra E-12 Base Incandescent Foyer Light in Antique Bronze
    Part #PP384120
    Color/Finish
    $362.40 each
    Add to Cart
    Capital Lighting Blakely 4-Light Foyer in Antique Silver
    Part #C9482AS
    Color/Finish
    $698.00 each
    Add to Cart
    Progress Lighting Madison 75W 1-Light Medium Pendant Light in Brushed Nickel
    Part #PP379209
    Color/Finish
    $94.68 each
    Add to Cart
    Progress Lighting Madison 75W 1-Light Foyer or Convertible Hanging Combo Fixture in Antique Bronze
    Part #PP379220
    Color/Finish
    $94.68 each
    Add to Cart
    Capital Lighting Wright 27 in. 60W 4-Light Foyer Fixture in Polished Nickel
    Part #C520443PN
    Color/Finish
    $456.23 each
    Add to Cart
    Progress Lighting Westfall 480W 8-Light Candelabra E-12 Incandescent Foyer Pendent in Graphite Grey
    Part #PP500040143
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $559.41 each
    Capital Lighting Hayden 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Aged Brass
    Part #C527542AD
    Color/Finish
    $218.00 each
    Add to Cart
    Capital Lighting 60W 4-Light Candelabra E-12 Incandescent Foyer in Bronze Nickel
    Part #C527542BN
    Color/Finish
    $218.11 each
    Add to Cart
    Capital Lighting Hayden 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Bronze
    Part #C527542BZ
    Color/Finish
    $218.00 each
    Add to Cart
    Capital Lighting HomePlace 240W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Matte Black
    Part #C527542MB
    Color/Finish
    $218.00 each
    Add to Cart
    Seagull Lighting Perryton 60W 8-Light Hall and Foyer in Blacksmith
    Part #GL5115008839
    Color/Finish
    $515.22 each
    Add to Cart
    Capital Lighting Dawson 60W 4-Light Incandescent Foyer Lighting in Aged Brass
    Part #C519341AD
    Color/Finish
    $314.00 each
    Add to Cart
    Capital Lighting 60W 6-Light Foyer Lighting in Aged Brass
    Part #C526161AD
    Color/Finish
    $508.00 each
    Add to Cart
    Capital Lighting 60W 6-Light Candelabra E-12 Incandescent Foyer Lighting in Black Iron
    Part #C526161BI
    Color/Finish
    $508.00 each
    Add to Cart
    Capital Lighting 360W 6-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel
    Part #C526161PN
    Color/Finish
    $508.00 each
    Add to Cart
    Capital Lighting Wright 18 in. 60W 4-Light Foyer Fixture in Polished Nickel
    Part #C520441PN
    Color/Finish
    $352.00 each
    Add to Cart