• Indoor Lighting
  • Filter

    No Results.

    Cancel

    35 results for "Keyless Lampholders"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Satco 660 W Keyless Medium Base Socket
    Part #S90445

    660

    $2.89 each
    Add to Cart
    Leviton 660W Incandescent Lampholder with Pull Chain in White
    Part #L8827CW4
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $7.50 each
    Craftmade International 100W Keyless Lampholder with Pull Chain in Porcelain
    Part #CK858SO
    Color/Finish
    $10.20 each
    Add to Cart
    Leviton Pull Chain Lamp Holder with Outlet in White
    Part #L9726C
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $15.52 each
    MARS Series 847 Porcelain Lampholder with Receptacle in White
    Part #MAR84719
    Color/Finish
    $11.87 each
    Add to Cart
    Satco 1-1/4 in 660W 1000V Fluorescent Lamp Holder in White
    Part #S801498
    Color/Finish
    $2.29 each
    Add to Cart
    Leviton 660W Incandescent Lampholder
    Part #L124D

    660

    To see availability for this product,
    personLog In
    or Get Online Access
    $5.38 each
    Leviton 3-Way Aluminum Shell Incandescent Lamp Holder in Polished Gilt
    Part #L7090PG
    Color/Finish
    $17.84 each
    Add to Cart
    Satco 1-1/4 in 660W 1000V Fluorescent Lamp Holder in White
    Part #S801499
    Color/Finish
    $2.29 each
    Add to Cart
    Leviton 1-3/8 in. Lampholder
    Part #L2006

    1-3/8 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $10.83 each
    Satco 13W Keyless Lampholder in White
    Part #S902615
    Color/Finish
    $36.82 each
    Add to Cart
    Satco 1-1/4 in 660W 1000V Fluorescent Lamp Holder in White
    Part #S801496
    Color/Finish
    $1.79 each
    Add to Cart
    Satco 1/8 in. 660W Medium E-26 Base Socket
    Part #S90407

    660

    $1.17 each
    Add to Cart
    Craftmade International 13W Keyless Fixture Lampholder in Porcelain
    Part #CK212O
    Color/Finish
    $3.80 each
    Add to Cart
    Satco 18W Keyless Lampholder in White
    Part #S902631
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $36.82 each
    Leviton Phenolic Lamp Holder Less Key in Black
    Part #L10027
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $9.87 each
    Leviton 660W Fluorescent Lamp Holder in White
    Part #L13550W
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $8.24 each
    Allied Moulded Products Keyless Lamp Holder with Leads in White
    Part #ALH11WP
    Color/Finish
    Call for Pricing
    Leviton Porcelain Lampholder in White
    Part #L8880
    Color/Finish
    $14.00 each
    Add to Cart
    Satco 1-1/4 in 660W 1000V Fluorescent Lamp Holder in White
    Part #S801497
    Color/Finish
    $1.79 each
    Add to Cart