• Home
  • Filter

    No Results.

    Cancel

    23 results for "Murray Feiss Industries"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Generation Lighting Pediment 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Dark Weathered Zinc
    Part #GLOL11101DWZ
    Color/Finish
    $314.12 each
    Add to Cart
    Generation Lighting Hobson 14 in. 75W 1-Light Medium E-26 Incandescent Pendant Light in Oil Rubbed Bronze
    Part #GLP1356ORB
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $366.09 each
    Seagull Lighting Hartsville 18-1/2 in. 60W 6-Light Candelabra E-12 Chandelier in Dark Weathered Zinc and Weathered Oak
    Part #GLF30006DWZWO
    Color/Finish
    $511.22 each
    Add to Cart
    Murray Feiss Industries Alcott 13-7/8 in. 75W 1-Light Medium E-26 Incandescent Pendant in Satin Nickel
    Part #MP1409SN
    Color/Finish
    $307.16 each
    Add to Cart
    Feiss Pediment 3-Light Outdoor Pendant in Dark Weathered Zinc
    Part #GLOL11109DWZ
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $347.08 each
    Murray Feiss Industries Boulevard 9 in. 100W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Oil Rubbed Bronze
    Part #MVS8703ORB
    Color/Finish
    $211.11 each
    Add to Cart
    Seagull Lighting Casual Luxury 60W 2-Light Flushmount Ceiling Fixture in Brushed Stainless Steel
    Part #GLFM291BS
    Color/Finish
    $231.08 each
    Add to Cart
    Feiss Pediment 23-7/8 in. 3-Light Wall Mount Lantern in Dark Weathered Zinc
    Part #GLOL11102DWZ
    Color/Finish
    $307.67 each
    Add to Cart
    Murray Feiss Industries Georgette 45 x 30 in. Leaf Mirror in Antique Silver Leaf
    Part #MMR1122ASLF
    Color/Finish
    $189.10 each
    Add to Cart
    Murray Feiss Industries Vista 100W 3-Light Vanity Fixture in Brushed Steel
    Part #MVS10403BS
    Color/Finish
    $105.06 each
    Add to Cart
    Murray Feiss Industries Riva 100W 4-Light Medium E-26 Base Incandescent Vanity Fixture in Brushed Steel
    Part #MVS18404BS
    Color/Finish
    $289.15 each
    Add to Cart
    Murray Feiss Industries Boulevard 100W 2-Light Medium E-26 Base Incandescent Vanity Fixture in Oil Rubbed Bronze
    Part #MVS8702ORB
    Color/Finish
    $169.09 each
    Add to Cart
    Murray Feiss Industries Gravity 100W 3-Light Vanity Strip Light in Brushed Steel
    Part #MVS9403BS
    Color/Finish
    $169.09 each
    Add to Cart
    Murray Feiss Industries Perry 2-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Chrome
    Part #MSF283CH
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $149.08 each
    Murray Feiss Industries Boulevard 100 W 16 in. 1-Light Medium Wall Sconce in Oil Rubbed Bronze
    Part #MWB1220ORB
    Color/Finish
    $148.08 each
    Add to Cart
    Murray Feiss Industries Vista 1-Light Sconce in Brushed Steel
    Part #MWB1270BS
    Color/Finish
    $47.03 each
    Add to Cart
    Feiss Pediment 18-1/8 in. 3-Light Wall Mount Lantern in Dark Weathered Zinc
    Part #GLOL11104DWZ
    Color/Finish
    $362.15 each
    Add to Cart
    Murray Feiss Industries Urban Renewal 100W 1-Light Wall Sconce in Astral Bronze
    Part #MWB1701ASTB
    Color/Finish
    $129.07 each
    Add to Cart
    Generation Lighting Pediment 2-Light Wall Mount Lantern in Dark Weathered Zinc
    Part #GLOL11100DWZ
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $250.09 each
    Murray Feiss Industries Sophie 9-1/2 in. 100W 2-Light Wall Mount Medium E-26 Edison Bath Light in Polished Nickel
    Part #MVS47002PN
    Color/Finish
    $199.10 each
    Add to Cart