• Home
  • Filter

    No Results.

    Cancel

    40 results for "Nilfisk"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Nilfisk Task-Pro® 20 in. 1/2 hp High Speed Burnisher
    Part #NTP1500

    20 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $990.00 each
    Nilfisk Spectrum™ 12 in. Single Motor Upright Vacuum
    Part #N9060107020

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $344.44 each
    Nilfisk SC351™ 28 in. Battery Operated Micro Scrubber
    Part #N9087342020

    28 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk Dust Magnet™ White Wipes (Case of 200)
    Part #N56649232

    Case of 200

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Nilfisk 16 x 32-1/100 x 28 x 19-1/4 in. Self Contained Carpet Extractor
    Part #N56265500

    28 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk VU500™ Series 12 in. Upright Vacuum
    Part #N107404753

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $344.44 each
    Nilfisk CarpeTriever™ 1-1/2 hp Wide Area Vacuum Cleaner
    Part #N56330020

    1-1/2 hp

    To see availability for this product,
    personLog In
    or Get Online Access
    $2,421.30 each
    Nilfisk Task-Pro® 39 in. 18 gal Wet and Dry Vacuum Cleaner with 24 in. Squeegee
    Part #NTP18WD

    18 gal

    $564.43 each
    Add to Cart
    Nilfisk Task-Pro® 17 in. 1/2 hp Heavy Duty Floor Machine
    Part #NTP1715HD
    To see availability for this product,
    personLog In
    or Get Online Access
    $790.00 each
    Nilfisk Task-Pro® 20 in. 1/2 hp Heavy Duty Floor Machine
    Part #NTP2015HD
    To see availability for this product,
    personLog In
    or Get Online Access
    $800.00 each
    Nilfisk Viper Venom 27 in. Dual Speed Floor Machine
    Part #NVN20DS

    27 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $1,053.10 each
    Nilfisk 44 x 15 x 13 in. Advance Spectrum 15D Dual Motor Vacuum Cleaner
    Part #N9060407010

    15 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk Dust Bag 10 Pack for GU 355-DUAL Upright Vacuum Cleaner
    Part #N107413584

    GU 355-DUAL Upright Vacuum Cleaner

    $15.72 per pack
    Add to Cart
    Nilfisk HEPA Filter H13 for CarpetMaster 112 and Spectrum 12 Vacuum Cleaners
    Part #N1471250600

    CarpetMaster 112 and Spectrum 12 Vacuum Cleaners

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk 15 in. Brush for Carpet Master 112, 215 and 218 Vacuum Cleaners
    Part #N1470930510

    Carpet Master 112, 215 and 218 Vacuum Cleaners

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk Dragon™ 20 in. 1/2 hp Dust Burnisher
    Part #NDR2000DC

    34-1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $1,174.74 each
    Nilfisk SC1500™ 12.5 gal Floor Scrubber
    Part #NSC1500

    12.5 gal

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk 61 in. Total Carpet Care System
    Part #NES4000

    61 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk 15 in. Advance Spectrum 15P Upright Vacuum
    Part #N9060307020

    15 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk 26 in. Scrubber
    Part #NFANG26T215

    26 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Nilfisk VL500™ 14 gal Wet and Dry Vacuum Cleaner
    Part #N107409093

    14 gal

    To see availability for this product,
    personLog In
    or Get Online Access