• Home
  • Filter

    No Results.

    Cancel

    113 results for "Pass & Seymour"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Pass & Seymour 18 cu in. Single Gang Plastic Old Work Box with Ground
    Part #PC118WGAC

    Plastic

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 125V 15A Extra Hard Use Connector
    Part #PPS5266X

    125V

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 2-Gang Outlet Plastic Box
    Part #PS232W

    Plastic

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 15 Amp 125 V Duplex GFCI Receptacle in White
    Part #P1595W

    15

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 3 gal Plastic Old Work Box
    Part #PS352W

    Plastic

    Call for Pricing
    Pass & Seymour 2-63/100 in. Extra Hard Use Connector in Black and White
    Part #PPS5269X
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 15A 1-Pole Grounded Toggle Switch in Brown
    Part #P660G
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 15A 1-Pole Grounded Toggle Switch in Ivory
    Part #P660IG
    Color/Finish
    Call for Pricing
    Pass & Seymour 15A 1-Pole Grounded Toggle Switch in White
    Part #P660WG
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 3-Gang Wall Plate in Gloss White
    Part #PAWP3GWHW4
    Call for Pricing
    Pass & Seymour 4-Gang Wall Plate in Gloss White
    Part #PAWP4GWHW4
    Call for Pricing
    Pass & Seymour Adorne® 1-Gang Wall Plate in Bronze
    Part #PAWP1G2BR6
    Color/Finish
    Call for Pricing
    Pass & Seymour 1-Gang Wall Plate in Graphite
    Part #PAWP1G2GR6
    Color/Finish
    Call for Pricing
    Pass & Seymour 1-Gang Wall Plate in Magnesium
    Part #PAWP1G2MG6
    Color/Finish
    Call for Pricing
    Pass & Seymour 1-Gang Wall Plate in Moss Grey
    Part #PAWP1G2MO6
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 1-Gang Wall Plate in Titanium
    Part #PAWP1G2TM6
    Color/Finish
    Call for Pricing
    Pass & Seymour 1-Gang Wall Plate in Gloss White
    Part #PAWP1G2WH6
    Color/Finish
    $8.68 each
    Add to Cart
    Pass & Seymour Paddle™ 15 Paddle Switch in White
    Part #PASPD1532W4

    15

    $5.68 each
    Add to Cart
    Pass & Seymour 1-Gang Wall Plate in Gloss White
    Part #PAWP1G2WH10
    Color/Finish
    Call for Pricing
    Pass & Seymour 3 gal Plastic Switch And Outlet Box
    Part #ANP9262959

    Plastic

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 15A Combination Tamper Resistant Single Pole Switch in White
    Part #P1597SWTTRWCC4

    15

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour USB Outlet Modular in Magnesium
    Part #PARUSBM4
    Color/Finish
    Call for Pricing
    Pass & Seymour USB Outlet Modular in White
    Part #PARUSBW4
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 2-Gang Plastic Switch And Outlet Box
    Part #PS235RAC

    Plastic

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 120V Touch Switch Wi-Fi Ready in Magnesium
    Part #PASTH155RMM1

    120V

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 5-Gang Wall Plate in Gloss White
    Part #PAWP5GWHW1

    5

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour Adorne® 1-Gang Wall Plate in Brushed Stainless
    Part #PAWM1G2MS4
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Pass & Seymour 2-Gang Wall Plate in Gloss White
    Part #PAWP2GWH10
    Color/Finish
    Call for Pricing
    Pass & Seymour Softap™ 700W Incandescent Dimmer Switch in White
    Part #PADTP703TUW4
    Color/Finish
    $98.36 each
    Add to Cart