• Home
  • Filter

    No Results.

    Cancel

    93 results for "Perrin & Rowe"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Perrin & Rowe Perrin & Rowe® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
    Part #RU5785LSPNTO
    Color/Finish
    $1,007.25 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® 19 gpm Tub Filler with Triple Cross Handle in Polished Nickel
    Part #RU3013X1PN
    Color/Finish
    $4,845.00 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Pair of Floor Supply Union for Exposed Tub Filler in Polished Nickel
    Part #RU6388PN
    Color/Finish
    $2,301.75 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Deckmount Widespread Bathroom Sink Faucet with Double Metal Lever Handle in Polished Nickel
    Part #RU3708LSPN2
    Color/Finish
    $1,800.00 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® 4-Hole Column Spout Kitchen Faucet with Double Cross Handle in Polished Nickel
    Part #RU4735XPN2
    Color/Finish
    $1,829.25 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Double Cross Handle Wall Mount Tub Faucet in Polished Nickel
    Part #RU3511X1PN
    Color/Finish
    $2,988.75 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
    Part #RU5566XPNTO
    Color/Finish
    $918.75 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Single Lever Handle Bar Faucet in Polished Nickel
    Part #RU4700PN2
    Color/Finish
    $1,095.75 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® 1.8 gpm Double Lever Handle Bar Faucet in Polished Nickel
    Part #RU4759PN2
    Color/Finish
    $1,121.25 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® 19 gpm Pressure Balancing Tub and Shower Trim with Double Cross Handle in Polished Nickel
    Part #RU3531XPN
    Color/Finish
    $1,873.50 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Sliding Rail in Polished Nickel
    Part #RU5540PN
    Color/Finish
    $885.75 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Cross Handle
    Part #RU3791XPNTO2
    Color/Finish
    $701.25 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
    Part #RU3774LSPNTO
    Color/Finish
    $222.75 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Lever Handle
    Part #RU3955LSPN2
    Color/Finish
    $1,110.00 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Single Lever Handle Bar Faucet in Polished Nickel
    Part #RU4739PN2
    Color/Finish
    $1,020.75 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
    Part #RU3705LPN2
    Color/Finish
    $1,215.75 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® 24 in. Towel Bar in Polished Nickel
    Part #RU6641PN
    Color/Finish
    $301.50 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Single Lever Handle Bar Faucet in Polished Nickel
    Part #RU4842LSPN2
    Color/Finish
    $889.50 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Single Handle Lever Handle Water Filter Faucet in Polished Nickel
    Part #RU1621LPN2
    Color/Finish
    $869.25 each
    Add to Cart
    Perrin & Rowe Perrin & Rowe® Single Handle Lever Handle Water Filter Faucet in Polished Nickel
    Part #RU1601LPN2
    Color/Finish
    $655.50 each
    Add to Cart