• Carbon Steel Fittings & Flanges
  • Filter

    No Results.

    Cancel

    96 results for "Carbon Steel Couplings"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Apollo Conbraco Apollo® PowerPress 1/2 in. Press Carbon Steel Gas Coupling with Stop and HNBR Seal
    Part #APWR7481298
    $12.53 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 1 in. Press Carbon Steel Gas Coupling with Stop and HNBR Seal
    Part #APWR7481311
    $21.26 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 1-1/4 in. Press Carbon Steel Gas Coupling with Stop and HNBR Seal
    Part #APWR7481320
    $27.29 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 2 in. Press Carbon Steel Gas Coupling with Stop and HNBR Seal
    Part #APWR7481342
    $53.54 each
    Add to Cart
    Smith Blair Inc 1/2 in. Bolt Carbon Steel Coupling
    Part #S41100008401003
    $47.11 each
    Add to Cart
    Smith Blair Inc 3/4 in. Bolt Carbon Steel Coupling
    Part #S41100010501003
    $53.90 each
    Add to Cart
    Smith Blair Inc 1 in. Bolt Carbon Steel Coupling
    Part #S41100013201003
    $55.77 each
    Add to Cart
    Smith Blair Inc 1-1/4 in. Bolt Carbon Steel Coupling
    Part #S41100016601003
    $58.40 each
    Add to Cart
    Smith Blair Inc 1-1/2 in. Bolt Carbon Steel Coupling
    Part #S41100019001003
    $69.73 each
    Add to Cart
    Smith Blair Inc 2 in. Bolt Carbon Steel Coupling
    Part #S41100023801003
    $79.01 each
    Add to Cart
    Smith Blair Inc 2-1/2 in. Bolt Carbon Steel Coupling
    Part #S41100028801003
    $122.08 each
    Add to Cart
    Smith Blair Inc 4 in. Bolt Carbon Steel Coupling
    Part #S41100045001003
    $161.54 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 400G Series 1-1/2 in. Press 125 psi Carbon Steel Coupling with Stop and HNBR O-ring
    Part #APWR7481331

    1-1/2 in

    $36.85 each
    Add to Cart
    Romac Industries 2 x 5 in. Bolt Carbon Steel Coupling
    Part #R511023802385

    2 in

    $82.62 each
    Add to Cart
    Ford Meter Box 1-1/2 in. Bolt Steel Coupling
    Part #FFC31905

    1-1/2 in

    $66.25 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 400 Series 2 in. Press 230 psi Carbon Steel Coupling with Stop and EPDM O-ring
    Part #APWR7480055

    2 in

    $50.23 each
    Add to Cart
    Ford Meter Box 1 in. Bolt Steel Coupling
    Part #FFC31325

    1 in

    $56.80 each
    Add to Cart
    Smith Blair Inc 2 in. 300 psi Carbon Steel Coupling
    Part #SEZ28A7WMG

    2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $153.24 each
    Apollo Conbraco Apollo® PowerPress 1/2 in. Press Carbon Steel Coupling (Less Stop) with HNBR Seal
    Part #APWR7481353
    $15.25 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 1 in. Press Carbon Steel Coupling (Less Stop) with HNBR Seal
    Part #APWR7481375
    $24.04 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 1-1/4 in. Press Carbon Steel Coupling (Less Stop) with HNBR Seal
    Part #APWR7481386
    $31.11 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 2 in. Press Carbon Steel Coupling (Less Stop) with HNBR Seal
    Part #APWR7481408
    $58.01 each
    Add to Cart
    Smith Blair Inc 3 in. Bolt Carbon Steel Coupling
    Part #S41190035001003
    $127.86 each
    Add to Cart
    Smith Blair Inc 4 in. Bolt Carbon Steel Coupling
    Part #S41190045001003
    $161.54 each
    Add to Cart
    Romac Industries 2 in. Bolt Steel Coupling
    Part #R511023802387

    2 in

    $110.69 each
    Add to Cart
    Romac Industries 1/2 in. Bolt Steel Coupling
    Part #R511008400845

    1/2 in

    $45.82 each
    Add to Cart
    Dresser Inc 1/2 in. Compression Carbon Steel Coupling
    Part #D00650030003
    Call for Pricing
    Dresser Inc 3/4 in. Compression Carbon Steel Coupling
    Part #D00650031003
    Call for Pricing
    Dresser Inc 1 in. Compression Carbon Steel Coupling
    Part #D00650032003
    Call for Pricing
    Dresser Inc 1-1/4 in. Compression Carbon Steel Coupling
    Part #D00650033003
    Call for Pricing
    Dresser Inc 1-1/2 in. Compression Carbon Steel Coupling
    Part #D00650034003
    Call for Pricing
    Ford Meter Box 4 in. Standard Steel Coupling
    Part #FFC345012

    4 in

    $243.82 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 401 Series 2 in. Press 230 psi Carbon Steel Coupling with EPDM O-ring (Less Stop)
    Part #APWR7480110

    2 in

    $53.37 each
    Add to Cart
    Ford Meter Box 3/4 in. Bolt Steel Coupling
    Part #FFC31055

    3/4 in

    $52.13 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 1/2 in. Press Carbon Steel Coupling with Stop
    Part #APWR7480000
    $11.81 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 3/4 in. Press Carbon Steel Coupling with Stop
    Part #APWR7480011
    $13.52 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 1 in. Press Carbon Steel Coupling with Stop
    Part #APWR7480022
    $20.19 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 1-1/4 in. Press Carbon Steel Coupling with Stop
    Part #APWR7480033
    $25.69 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 1-1/2 in. Press Carbon Steel Coupling with Stop
    Part #APWR7480044
    $34.68 each
    Add to Cart
    Romac Industries 1 in. Bolt Steel Coupling
    Part #R511013201325

    1 in

    $54.20 each
    Add to Cart
    Apollo Conbraco Apollo® PowerPress 401G Series 1-1/2 in. Press 125 psi Carbon Steel Coupling and HNBR O-ring (Less Stop)
    Part #APWR7481397

    1-1/2 in

    $41.05 each
    Add to Cart
    Ford Meter Box 1 in. OD Standard Steel Coupling
    Part #FFC313212

    1 in

    $95.57 each
    Add to Cart