• Pipe Fittings
  • Filter

    No Results.

    Cancel

    35 results for "Clay Fittings"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Fernco RC Series 4 in. Clay x Cast Iron Straight PVC Coupling
    Part #F100244RC

    4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco RC Series 6 in. Clay x Cast Iron Straight PVC Coupling
    Part #F100266RC

    6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco RC Series 8 in. Clay x Cast Iron Straight PVC Coupling
    Part #F100288RC

    8 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco RC Series 15 in. Clay x Cast Iron Straight PVC Coupling
    Part #F10021515RC

    15 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Joints 6 in. Clay Coupling
    Part #JC102
    To see availability for this product,
    personLog In
    or Get Online Access
    Joints 4 in. Clay Coupling
    Part #JC106
    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco RC Series 10 in. Clay x Cast Iron Straight PVC Coupling
    Part #F10021010RC
    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco RC Series 18 in. Clay x Cast Iron Straight PVC Coupling
    Part #F10021818RC
    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco RC Series 12 in. Clay x Cast Iron Straight PVC Coupling
    Part #F10021212RC

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 6 x 6 x 4 in. Clay Wye
    Part #BSCYUP

    6 in x 6 in x 4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 6 x 6 x 6 in. Speed Seal Clay Wye
    Part #SSYU
    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 8 x 8 x 4 in. Speed Seal Clay Wye
    Part #SSYXP
    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 8 x 8 x 6 in. Speed Seal Clay Wye
    Part #SSYXU
    To see availability for this product,
    personLog In
    or Get Online Access
    Logan Clay Products 12 in. Clay 45 Degree Cutting O-Ring
    Part #LA1214

    12 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco 12 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling
    Part #F10031212RC
    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco 4 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling
    Part #F100344RC
    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco 6 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling
    Part #F100366RC
    To see availability for this product,
    personLog In
    or Get Online Access
    Fernco 8 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling
    Part #F100388RC
    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 6 in. Speed Seal Clay Wye Saddle with Collar
    Part #SSYSCU

    6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Joints 8 in. Clay Coupling
    Part #JOIC100

    8 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 8 x 8 x 4 in. Rubber Clamp Coupling x Plain End Reducing Clay Wye
    Part #BSCYXP
    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 8 x 8 x 6 in. Rubber Clamp Coupling x Plain End Reducing Clay Wye
    Part #BSCYXU
    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 6 in. Hub x Male 45 Degree Speed Seal Bend Clay
    Part #SS45BU
    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 8 in. Hub x Male 45 Degree Speed Seal Bend Clay
    Part #SS45BX
    To see availability for this product,
    personLog In
    or Get Online Access
    Indiana Seal 6 in. Shear Guard Kit
    Part #I102ON6PK

    6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Indiana Seal 8 in. Slip On SDR 35 Shear Guard Kit for Clay Pipe
    Part #I102ON8PK

    8 in

    To see availability for this product,
    personLog In
    or Get Online Access
    1/4 1100B BRS Pigtail SIPHON 910.15
    Part #W4201779

    W4201779

    To see availability for this product,
    personLog In
    or Get Online Access
    Gladding McBean 8 x 8 x 6 in. Speed Seal Clay Wye
    Part #SSWXU

    8 in x 8 in x 6 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Joints 4 in. Male x Female Clay Bushing
    Part #JJOI121
    To see availability for this product,
    personLog In
    or Get Online Access
    Joints 6 in. Male x Female Clay Bushing
    Part #JJOI130
    To see availability for this product,
    personLog In
    or Get Online Access