• PEX Fittings
  • Filter

    No Results.

    Cancel

    45 results for "PEX Rings"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Uponor ProPEX® 3/4 in. Ring With Stop
    Part #UQ4690756

    3/4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $0.49 each
    Uponor ProPEX® 1/2 in. Ring With Stop
    Part #UQ4690512

    1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $0.25 each
    Uponor ProPEX® 1 in. Ring With Stop
    Part #UQ4691000

    1 in

    $1.03 each
    Add to Cart
    Zurn PEX QickSert CR™ 1/2 in. Copper Crimp Ring
    Part #QQCR3X
    To see availability for this product,
    personLog In
    or Get Online Access
    $0.31 each
    Zurn PEX QickSert CR™ 3/4 in. Copper Crimp Ring
    Part #QQCR4X
    $35.00 each
    Add to Cart
    Zurn PEX QickSert CR™ 1 in. Copper PEX Crimp Ring
    Part #QQCR5X
    $50.00 each
    Add to Cart
    Zurn PEX QickSert CR™ 1-1/4 in. Copper PEX Crimp Ring
    Part #QQCR6X
    $1.15 each
    Add to Cart
    Zurn PEX QickSert CR™ 1-1/2 in. Copper PEX Crimp Ring
    Part #QQCR7X
    $57.75 each
    Add to Cart
    Zurn PEX QickSert CR™ 2 in. Copper PEX Crimp Ring
    Part #QQCR8X
    $4.54 each
    Add to Cart
    Zurn PEX QickCap® 1/2 in. PEX Copper Ring
    Part #QQCR3XPC
    $0.42 each
    Add to Cart
    Zurn PEX QickCap® 3/4 in. PEX Copper Ring
    Part #QQCR4XPC
    $0.54 each
    Add to Cart
    Zurn PEX QickCap® 1 in. PEX Copper Ring
    Part #QQCR5XPC
    $0.77 each
    Add to Cart
    Uponor ProPEX® 1-1/4 in. Ring With Stop
    Part #UQ4691250
    $1.13 each
    Add to Cart
    Uponor ProPEX® 1-1/2 in. Ring With Stop
    Part #UQ4691500
    $1.50 each
    Add to Cart
    Uponor ProPEX® 2 in. Ring With Stop
    Part #UQ4692000
    $2.99 each
    Add to Cart
    Zurn PEX 1/2 in. PEX 304 Stainless Steel Ring
    Part #QQSOETPG3X
    $0.41 each
    Add to Cart
    Zurn PEX 3/4 in. PEX 304 Stainless Steel Ring
    Part #QQSOETPG4X
    $0.56 each
    Add to Cart
    Zurn PEX 1 in. PEX 304 Stainless Steel Ring
    Part #QQSOETPG5X
    $0.90 each
    Add to Cart
    Zurn PEX QickClamp™ 1/2 in. PEX Crimp Ring
    Part #QQCLP3X
    $0.61 each
    Add to Cart
    Zurn PEX QickClamp™ 3/4 in. PEX Crimp Ring
    Part #QQCLP4X
    $0.88 each
    Add to Cart
    QickClamp™ 1 in. PEX Crimp Ring
    Part #QQCLP5X
    $0.97 each
    Add to Cart
    Sioux Chief PowerPex™ 1/2 in. PEX Black Copper Crimped Ring
    Part #S649X2
    $0.20 each
    Add to Cart
    Sioux Chief PowerPex™ 3/4 in. PEX Black Copper Crimped Ring
    Part #S649X3
    $0.26 each
    Add to Cart
    Sioux Chief PowerPex™ 1 in. PEX Black Copper Crimped Ring
    Part #S649X4
    $0.43 each
    Add to Cart
    Sharkbite 3/4 in. PEX Copper Ring
    Part #SHA23103

    3/4 in

    $0.33 each
    Add to Cart
    Sharkbite 1/2 in. PEX Stainless Steel Ring
    Part #SUC953
    $0.28 each
    Add to Cart
    Sharkbite 5/8 in. PEX Stainless Steel Clamp Ring
    Part #SUC954
    To see availability for this product,
    personLog In
    or Get Online Access
    $0.35 each
    Sharkbite 3/4 in. PEX Stainless Steel Ring
    Part #SUC955
    $0.38 each
    Add to Cart
    Sharkbite 1 in. PEX Stainless Steel Clamp Ring
    Part #SUC956
    $0.50 each
    Add to Cart
    Zurn 1/2 in. PEX Stainless Steel Crimp Ring
    Part #QQSOET3X
    $0.39 each
    Add to Cart
    Zurn 3/4 in. PEX Stainless Steel Crimp Ring
    Part #QQSOET4X
    $0.54 each
    Add to Cart
    1 in. PEX Stainless Steel Crimp Ring
    Part #QQSOET5X
    $0.77 each
    Add to Cart
    Uponor Wipex™ 1 x 1 in. PEX x NPT Plastic and Brass Ring
    Part #U5550010
    To see availability for this product,
    personLog In
    or Get Online Access
    $80.00 each
    Uponor WIPEX™ 2-1/2 - 2 in. PEX x NPT Fitting
    Part #U5550025
    To see availability for this product,
    personLog In
    or Get Online Access
    $106.80 each
    Uponor Wipex™ 4 x 4 in. PEX x NPT Plastic and Brass Ring
    Part #U5550040
    To see availability for this product,
    personLog In
    or Get Online Access
    $316.00 each
    Uponor ProPEX® 2-1/2 in. PEX Ring with Street
    Part #UQ4692500
    $3.97 each
    Add to Cart
    Uponor ProPEX® 3 in. PEX Ring with Street
    Part #UQ4693000
    $6.50 each
    Add to Cart
    A.Y. McDonald 1/2 in. PEX Clamp
    Part #M2300SSCD
    $0.43 each
    Add to Cart
    A.Y. McDonald 1 in. PEX Clamp
    Part #M2300SSCG
    $0.78 each
    Add to Cart
    Zurn PEX QickCap® 1-1/2 in. Copper Crimp Ring with Positioning Cap
    Part #QQCR7XPC

    1-1/2 in

    $3.20 each
    Add to Cart
    Zurn PEX QickCap® 1-1/4 in. Copper Clamp Ring
    Part #QQCR6XPC

    1-1/4 in

    $1.98 each
    Add to Cart
    Zurn PEX QickCap® 2 in. PEX Copper Crimp Ring with Positioning Cap
    Part #QQCR8XPC

    2 in

    $5.51 each
    Add to Cart
    Sharkbite 3/8 in. Barbed Brass and Copper Crimp Ring
    Part #SHA23101
    To see availability for this product,
    personLog In
    or Get Online Access
    $0.26 each
    Sharkbite 1 in. Barbed Brass and Copper Crimp Ring
    Part #SHA23104
    $0.56 each
    Add to Cart
    Uponor ProPEX® 5/8 in. Ring with Stop
    Part #UQ4690625

    5/8 in

    $0.39 each
    Add to Cart