• PEX Fittings
  • Filter

    No Results.

    Cancel

    85 results for "PEX Stub Outs"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Sioux Chief PowerPex™ 1/2 In. 1/2 x 4 x 8 Stub Elbow F1960 PEX Copper
    Part #S630WG248

    1/2 in x 4 in

    $7.91 each
    Add to Cart
    Sioux Chief PowerPex™ 1/2 x 1/2 x 4 x 8 in. ASTM F-1960 PEX Elbow with Ear
    Part #S630WG248E

    1/2 in

    $8.73 each
    Add to Cart
    Sioux Chief PowerPex® 1/2 x 1/2 in. PEX 4 x 12 Copper Stub-Out 90 Degree Elbow
    Part #S630X2412
    $7.52 each
    Add to Cart
    Sioux Chief PowerPex™ 1/2 x 1/2 in. PEX 4 x 8 in Copper Stub Out 90 Elbow
    Part #S630X248
    $4.63 each
    Add to Cart
    Sioux Chief 3/4 x 3/4 in. PEX Stub Out Elbow
    Part #S630WG348

    3/4 in

    $18.22 each
    Add to Cart
    Sioux Chief PowerPex™ 1/2 In. 1/2 PEX 4 x 8 Hi Ear Stub Out 90 Elbow
    Part #S630X248E

    1/2 in

    $5.35 each
    Add to Cart
    Zurn PEX 1/2 in. PEX Barbed x Nominal with Nailing Flange Copper Stubout 8 in. Eblow
    Part #QQSTUBLXXF

    1/2 in

    $7.51 each
    Add to Cart
    Zurn PEX 1/2 in. PEX Barbed x Nominal Copper Stubout 6 in. Elbow
    Part #QQSTUBL6XX
    $4.83 each
    Add to Cart
    Zurn PEX 1/2 in. PEX Barbed x Nominal Copper Stubout 8 in. Elbow
    Part #QQSTUBLXX
    $5.49 each
    Add to Cart
    Sioux Chief PowerPex™ 1/2 In. 1/2 PEX 4 x 6 Hi Ear Stub Out 90 Elbow
    Part #S630X246E

    1/2 in

    $4.74 each
    Add to Cart
    Sioux Chief PowerPex™ 6 x 6 in. Stub Out Elbow
    Part #S630WG4612

    6 in

    $31.82 each
    Add to Cart
    Uponor ProPEX® 1/2 In. PEX x Copper 8 in. Straight Stub
    Part #ULF2935050

    1/2 in

    $13.07 each
    Add to Cart
    Sioux Chief 1/2 x 1/2 in. Copper Stub-Out
    Part #S638WG215

    1/2 in

    $15.33 each
    Add to Cart
    Viega PureFlow® 1/2 x 3/8 in. Press x Copper 90 Degree Stub-Out
    Part #V92406

    3/8 in x 1/2 in

    $13.00 each
    Add to Cart
    Sioux Chief PowerPex® 1/2 x 1/2 in. Copper PEX Copper Straight Stub-Out Elbow
    Part #S630X2412E
    $8.23 each
    Add to Cart
    Sioux Chief PowerPex® 3/4 x 3/4 in. Copper PEX Hi Ear Stub-Out 90 Degree Elbow
    Part #S630X348E
    $10.73 each
    Add to Cart
    Sioux Chief PowerPex® 1 x 1 in. Copper PEX Stub-Out with Ear
    Part #S630X468E
    $19.74 each
    Add to Cart
    Sioux Chief PowerPex™ 3/4 in. Type L Stub Out
    Part #S630X348

    3/4 in

    $10.01 each
    Add to Cart
    Viega PureFlow® 3/8 x 1/2 x 8 in. PEX Stub Elbow Without Plate
    Part #V44228

    1/2 in

    $5.43 each
    Add to Cart
    Sioux Chief 1/2 in. Copper Stub Out Elbow
    Part #S630WG2138

    1/2 in

    $12.94 each
    Add to Cart
    Sioux Chief 1/2 x 1/2 in. Double Soe PEX Stub Out with Ear
    Part #S630WGD288E

    1/2 in

    $20.73 each
    Add to Cart
    Viega PureFlow® 1/2 x 1/2 x 6 in. PEX Stub Out Elbow with Plate
    Part #V44227

    1/2 in

    $6.46 each
    Add to Cart
    Sioux Chief PowerPex® 1/2 x 12 in. Straight Standard Stub Out Elbow for F1960 PEX System
    Part #S630WG2412

    1/2 in

    $12.16 each
    Add to Cart
    Uponor ProPEX® 1/2 In. PEX Brass x Copper 15 in. Straight Stub
    Part #ULF2945050

    1/2 in

    $15.73 each
    Add to Cart