• Pressure Rated Cast Iron Fittings & Flanges
  • Filter

    No Results.

    Cancel

    16 results for "Pressure Rated Cast Iron Tees"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    1/2 x 1/2 x 1/4 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITDDB
    1/2 in x 1/2 in x 1/4 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $19.80 each
    Add to Cart
    1/2 x 1/2 x 1 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITDDG
    1/2 in x 1/2 in x 1 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $17.07 each
    Add to Cart
    3/4 x 3/4 x 1/4 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITFFB
    3/4 in x 3/4 in x 1/4 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $17.19 each
    Add to Cart
    3/4 x 3/4 x 1/2 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITFFD
    3/4 in x 3/4 in x 1/2 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $12.42 each
    Add to Cart
    1 x 1/2 x 1/2 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGDD
    1 in x 1/2 in x 1/2 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $17.90 each
    Add to Cart
    1 x 1/2 x 1 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGDG
    1 in x 1/2 in x 1 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $11.82 each
    Add to Cart
    1 x 3/4 x 3/4 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGFF
    1 in x 3/4 in x 3/4 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $14.97 each
    Add to Cart
    1 x 3/4 x 1 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGFG
    1 in x 3/4 in x 1 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $12.00 each
    Add to Cart
    1 x 1 x 1/4 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGGB
    1 in x 1 in x 1/4 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $19.36 each
    Add to Cart
    1 x 1 x 1/2 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGGD
    1 in x 1 in x 1/2 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $8.96 each
    Add to Cart
    1 x 1 x 3/4 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGGF
    1 in x 1 in x 3/4 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $10.76 each
    Add to Cart
    1 x 1 x 1-1/4 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGGH
    1 in x 1 in x 1-1/4 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $17.19 each
    Add to Cart
    1 x 1 x 1-1/2 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGGJ
    1 in x 1 in x 1-1/2 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $28.75 each
    Add to Cart
    1 x 1 x 2 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITGGK
    1 in x 1 in x 2 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $56.94 each
    Add to Cart
    1-1/4 x 1/2 x 1 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITHDG
    1-1/4 in x 1/2 in x 1 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $26.01 each
    Add to Cart
    1-1/4 x 1/2 x 1-1/4 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITHDH
    1-1/4 in x 1/2 in x 1-1/4 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $22.16 each
    Add to Cart
    1-1/4 x 3/4 x 1-1/4 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITHFH
    1-1/4 in x 3/4 in x 1-1/4 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in

    2-1/2 in x 2 in x 1 in

    2-1/2 in x 2 in x 1-1/4 in

    2-1/2 in x 2-1/2 in x 3/4 in

    2-1/2 in x 2-1/2 in x 1 in

    2-1/2 in x 2-1/2 in x 1-1/2 in

    2-1/2 in x 2-1/2 in x 2 in

    2-1/2 in x 2-1/2 in x 3 in

    3 in x 3/4 in x 3 in

    3 in x 2 in x 3 in

    3 in x 2-1/2 in x 1-1/4 in

    3 in x 2-1/2 in x 2-1/2 in

    3 in x 3 in x 1 in

    3 in x 3 in x 1-1/4 in

    3 in x 3 in x 2 in

    4 in x 2 in x 4 in

    4 in x 4 in x 1-1/4 in

    4 in x 4 in x 2 in

    4 in x 4 in x 2-1/2 in

    4 in x 4 in x 3 in

    $21.14 each
    Add to Cart
    1-1/4 x 1 x 1/2 in. Threaded 125# Black Cast Iron Reducing Tee
    Part #BCITHGD
    1-1/4 in x 1 in x 1/2 in
    Fitting Sizes

    No Results.

    1/2 in x 1/2 in x 1/4 in

    1/2 in x 1/2 in x 1 in

    3/4 in x 3/4 in x 1/4 in

    3/4 in x 3/4 in x 1/2 in

    1 in x 1/2 in x 1/2 in

    1 in x 1/2 in x 1 in

    1 in x 3/4 in x 3/4 in

    1 in x 3/4 in x 1 in

    1 in x 1 in x 1/4 in

    1 in x 1 in x 1/2 in

    1 in x 1 in x 3/4 in

    1 in x 1 in x 1-1/4 in

    1 in x 1 in x 1-1/2 in

    1 in x 1 in x 2 in

    1-1/4 in x 1/2 in x 1 in

    1-1/4 in x 1/2 in x 1-1/4 in

    1-1/4 in x 3/4 in x 1-1/4 in

    1-1/4 in x 1 in x 1/2 in

    1-1/4 in x 1 in x 3/4 in

    1-1/4 in x 1 in x 1 in

    1-1/4 in x 1 in x 1-1/4 in

    1-1/4 in x 1 in x 1-1/2 in

    1-1/4 in x 1 in x 2 in

    1-1/4 in x 1-1/4 in x 1/2 in

    1-1/4 in x 1-1/4 in x 3/4 in

    1-1/4 in x 1-1/4 in x 1 in

    1-1/4 in x 1-1/4 in x 1-1/2 in

    1-1/4 in x 1-1/4 in x 2 in

    1-1/2 in x 1/2 in x 1-1/2 in

    1-1/2 in x 3/4 in x 1-1/2 in

    1-1/2 in x 1 in x 1/2 in

    1-1/2 in x 1 in x 3/4 in

    1-1/2 in x 1 in x 1 in

    1-1/2 in x 1 in x 1-1/4 in

    1-1/2 in x 1 in x 1-1/2 in

    1-1/2 in x 1 in x 2 in

    1-1/2 in x 1-1/4 in x 1/2 in

    1-1/2 in x 1-1/4 in x 3/4 in

    1-1/2 in x 1-1/4 in x 1 in

    1-1/2 in x 1-1/4 in x 1-1/4 in

    1-1/2 in x 1-1/4 in x 1-1/2 in

    1-1/2 in x 1-1/4 in x 2 in

    1-1/2 in x 1-1/2 in x 1/2 in

    1-1/2 in x 1-1/2 in x 3/4 in

    1-1/2 in x 1-1/2 in x 1 in

    1-1/2 in x 1-1/2 in x 1-1/4 in

    1-1/2 in x 1-1/2 in x 2 in

    2 in x 1/2 in x 2 in

    2 in x 3/4 in x 2 in

    2 in x 1 in x 3/4 in

    2 in x 1 in x 1 in

    2 in x 1 in x 1-1/4 in

    2 in x 1 in x 1-1/2 in

    2 in x 1 in x 2 in

    2 in x 1-1/4 in x 1/2 in

    2 in x 1-1/4 in x 1 in

    2 in x 1-1/4 in x 1-1/4 in

    2 in x 1-1/4 in x 1-1/2 in

    2 in x 1-1/4 in x 2 in

    2 in x 1-1/2 in x 1/2 in

    2 in x 1-1/2 in x 3/4 in

    2 in x 1-1/2 in x 1 in

    2 in x 1-1/2 in x 1-1/4 in

    2 in x 1-1/2 in x 1-1/2 in

    2 in x 1-1/2 in x 2 in

    2 in x 2 in x 1/2 in

    2 in x 2 in x 3/4 in

    2 in x 2 in x 1 in

    2 in x 2 in x 1-1/4 in

    2 in x 2 in x 1-1/2 in

    2 in x 2 in x 2-1/2 in

    2-1/2 in x 3/4 in x 2-1/2 in

    2-1/2 in x 2 in x 3/4 in