• Bath Waste & Overflow
  • Filter

    No Results.

    Cancel

    116 results for "Trip Lever Drains"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    PROFLO® PFWO200 Series Brass Trip Lever Drain in Polished Chrome (Fits most tubs 14-16 in. high)
    Part #PFWO201
    Color/Finish
    $78.49 each
    Add to Cart
    KOHLER ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Drain with Through the Floor Installations for 14 to 16 in Vibrant French Gold
    Part #K7160-TF-AF
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $301.65 each
    KOHLER ClearFlo™ 16 in. Brass Trip Lever Drain in Brushed Black
    Part #K7160-TF-BKB
     MORE
    Color/Finish
    $280.88 each
    Add to Cart
    KOHLER ClearFlo™ 16 in. Brass Trip Lever Drain in Vibrant Brushed Nickel
    Part #K7160-TF-BN
     MORE
    Color/Finish
    $247.05 each
    Add to Cart
    KOHLER ClearFlo™ Adjustable Pop-Up Waste and Overflow Drain in Vibrant Brushed Bronze
    Part #K7160-TF-BV
     MORE
    Color/Finish
    $301.65 each
    Add to Cart
    KOHLER ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome
    Part #K7160-TF-CP
     MORE
    Color/Finish
    $182.97 each
    Add to Cart
    KOHLER ClearFlo™ 16 in. Brass Trip Lever Drain in Vibrant Polished Brass
    Part #K7160-TF-PB
     MORE
    Color/Finish
    $301.65 each
    Add to Cart
    KOHLER ClearFlo™ 16 in. Brass Trip Lever Drain in Vibrant Polished Nickel
    Part #K7160-TF-SN
     MORE
    Color/Finish
    $280.88 each
    Add to Cart
    Gerber Plumbing Classics™ 16 in. Brass Trip Lever Drain in Polished Chrome
    Part #G41818
    Color/Finish
    $113.00 each
    Add to Cart
    Pfister 19 Series Brass Trip Lever Drain in Polished Chrome
    Part #P0190200
    Color/Finish
    $72.99 each
    Add to Cart
    Gerber Plumbing Classics™ 16 in. Brass Trip Lever Drain in Polished Chrome
    Part #G4181891
    Color/Finish
    $117.00 each
    Add to Cart
    KOHLER ClearFlo™ 24 in. Brass Trip Lever Drain in Oil Rubbed Bronze
    Part #K7161-AF-2BZ
     MORE
    Color/Finish
    $340.35 each
    Add to Cart
    KOHLER ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Drain with Above or Through the Floor Installations for 17 to 24 in. Deep Baths Vibrant French Gold
    Part #K7161-AF-AF
     MORE
    Color/Finish
    $340.35 each
    Add to Cart
    KOHLER ClearFlo™ 24 in. Brass Trip Lever Drain in Brushed Black
    Part #K7161-AF-BKB
     MORE
    Color/Finish
    $316.88 each
    Add to Cart
    KOHLER ClearFlo™ 24 in. Brass Trip Lever Drain in Vibrant Brushed Nickel
    Part #K7161-AF-BN
     MORE
    Color/Finish
    $278.16 each
    Add to Cart
    KOHLER ClearFlo™ 1-1/2 in. Adjustable Pop-Up Drain in Vibrant Brushed Bronze
    Part #K7161-AF-BV
     MORE
    Color/Finish
    $340.35 each
    Add to Cart
    KOHLER ClearFlo™ 24 in. Brass Trip Lever Drain in Polished Chrome
    Part #K7161-AF-CP
     MORE
    Color/Finish
    $203.99 each
    Add to Cart
    KOHLER ClearFlo™ 24 in. Brass Trip Lever Drain in Vibrant Polished Brass
    Part #K7161-AF-PB
     MORE
    Color/Finish
    $340.35 each
    Add to Cart
    KOHLER ClearFlo™ 1-1/2 in. Adjustable Pop-Up Bath Drain for 17 - 24 in. Deep Baths in Vibrant Rose Gold
    Part #K7161-AF-RGD
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $375.53 each
    KOHLER ClearFlo™ 24 in. Brass Trip Lever Drain in Vibrant Polished Nickel
    Part #K7161-AF-SN
     MORE
    Color/Finish
    $316.88 each
    Add to Cart
    KOHLER ClearFlo™ Bath Drain in Vibrant Titanium
    Part #K7161-AF-TT
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $375.53 each
    KOHLER Iron Works® Brass Trip Lever Drain in Oil Rubbed Bronze
    Part #K7178-2BZ
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $979.05 each
    KOHLER Iron Works® Brass Trip Lever Drain in Brushed Black
    Part #K7178-BKB
    Color/Finish
    $911.51 each
    Add to Cart
    KOHLER Iron Works® Brass Trip Lever Drain in Vibrant Brushed Nickel
    Part #K7178-BN
    Color/Finish
    $911.51 each
    Add to Cart
    KOHLER Iron Works® Brass Trip Lever Drain in Polished Chrome
    Part #K7178-CP
    Color/Finish
    $675.23 each
    Add to Cart
    KOHLER Iron Works® Brass Trip Lever Drain in Vibrant Polished Nickel
    Part #K7178-SN
    Color/Finish
    $911.51 each
    Add to Cart
    ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Vibrant French Gold
    Part #K7160-AF-AF
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $301.65 each
    ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Brushed Black
    Part #K7160-AF-BKB
    Color/Finish
    $280.88 each
    Add to Cart
    KOHLER ClearFlo™ 16 in. Brass Trip Lever Drain in Vibrant Brushed Nickel
    Part #K7160-AF-BN
    Color/Finish
    $280.88 each
    Add to Cart
    ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Vibrant Brushed Bronze
    Part #K7160-AF-BV
    Color/Finish
    $301.65 each
    Add to Cart
    KOHLER ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome
    Part #K7160-AF-CP
    Color/Finish
    $208.05 each
    Add to Cart
    KOHLER ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Vibrant Polished Nickel
    Part #K7160-AF-SN
    Color/Finish
    $280.88 each
    Add to Cart
    Pfister 19 Series Brass Trip Lever Drain in Polished Chrome
    Part #P0191120
    Color/Finish
    $74.21 each
    Add to Cart
    KOHLER ClearFlo™ Brass Trip Lever Drain in Oil Rubbed Bronze
    Part #K7169-AF-2BZ
    Color/Finish
    $526.76 each
    Add to Cart
    KOHLER ClearFlo™ Brass Trip Lever Drain in Vibrant Brushed Nickel
    Part #K7169-AF-BN
    Color/Finish
    $490.43 each
    Add to Cart
    KOHLER ClearFlo™ Brass Trip Lever Drain in Vibrant Brushed Bronze
    Part #K7169-AF-BV
    Color/Finish
    $526.76 each
    Add to Cart
    KOHLER ClearFlo™ Brass Trip Lever Drain in Polished Chrome
    Part #K7169-AF-CP
    Color/Finish
    $363.26 each
    Add to Cart
    KOHLER ClearFlo™ Brass Trip Lever Drain in Vibrant Polished Nickel
    Part #K7169-AF-SN
    Color/Finish
    $490.43 each
    Add to Cart
    PROFLO® PFWO400 Series Plastic Trip Lever Drain in Chrome Plated
    Part #PFWO401
    Color/Finish
    $22.91 each
    Add to Cart
    Gerber Plumbing Classics™ 24 in. Brass Trip Lever Drain in Polished Chrome
    Part #G41813
    Color/Finish
    $144.00 each
    Add to Cart
    Gerber Plumbing Classics™ 16 in. Plastic Trip Lever Drain in Polished Chrome
    Part #G41510
    Color/Finish
    $48.00 each
    Add to Cart
    Watco Innovator® 900 Series Plastic Trip Lever Drain in Brushed Nickel
    Part #W901LTRIPVCBN
    Color/Finish
    $26.22 each
    Add to Cart
    Watco Quick Adjust® 16 in. Plastic Trip Lever Drain in Brushed Nickel
    Part #W500TQPVCBN
    Color/Finish
    $51.60 each
    Add to Cart
    Watco Quick Adjust® 16 in. Plastic Trip Lever Drain in Polished Chrome
    Part #W500TQPVCCP
    Color/Finish
    $30.09 each
    Add to Cart
    T&S Brass Waste Drain Valve, Lever Handle, 3-1/2" x 2" & 1-1/2" Adapter
    Part #TB3970
    Color/Finish
    $104.13 each
    Add to Cart
    KOHLER Swiftflo™ 20-1/2 in. Brass Trip Lever Drain in Polished Chrome
    Part #K11677-CP
    Color/Finish
    $145.47 each
    Add to Cart
    KOHLER Swiftflo™ 20-1/2 in. Brass Trip Lever Drain in Vibrant Polished Brass
    Part #K11677-PB
    Color/Finish
    $240.79 each
    Add to Cart
    KOHLER Swiftflo™ 16 in. Brass Trip Lever Drain in Polished Chrome
    Part #K11660-CP
    Color/Finish
    $142.84 each
    Add to Cart
    KOHLER Swiftflo™ 16 in. Brass Trip Lever Drain in Vibrant Polished Brass
    Part #K11660-PB
    Color/Finish
    $240.79 each
    Add to Cart
    Signature Hardware Brass Trip Lever Drain in Brushed Nickel
    Part #SH621BN
    Color/Finish
    $69.95 each
    Add to Cart
    Signature Hardware Brass Trip Lever Drain in Chrome
    Part #SH621CP
    Color/Finish
    $49.95 each
    Add to Cart
    Signature Hardware Brass Trip Lever Drain in Oil Rubbed Bronze
    Part #SH621ORB
    Color/Finish
    $69.95 each
    Add to Cart
    Fisher Rotary Waste Valve with Flat Strainer in Polished Chrome
    Part #F22438
    Color/Finish
    $201.00 each
    Add to Cart