• Faucet Parts
  • Filter

    No Results.

    Cancel

    563 results for "Aerators"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    GROHE Universal 1 gpm Low Flow Solution Kit for Single-Hole Faucet
    Part #G48186000
    $33.60 each
    Add to Cart
    GROHE Universal 0.5 gpm Low Flow Solution Kit for Single-Hole Faucet
    Part #G48187000
    $33.60 each
    Add to Cart
    PROFLO® 15/16 in. Dual Aerator
    Part #PFX5061C

    15/16 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $3.15 each
    KOHLER 0.5 gpm Insert Spray
    Part #K1231067

    0.5 gpm

    $6.05 each
    Add to Cart
    Lincoln Products® Solder Aerator in Polished Chrome
    Part #LIN103164
    Color/Finish
    $5.03 each
    Add to Cart
    Jones Stephens 1.8 gpm Male Threaded x Female Threaded Aerator
    Part #JA01079

    1.8 gpm

    $107.29 each
    Add to Cart
    Moen Aerator
    Part #M137401
    Color/Finish
    $10.20 each
    Add to Cart
    PROFLO® Duel Threaded Aerator
    Part #PFX113176

    Male;Female

    $21.84 per pack
    Add to Cart
    Moen 1 gpm Flowers Restricter Aerator
    Part #M216721

    1 gpm

    $5.37 each
    Add to Cart
    Neoperl 15/16 in. Duel Threaded Aerator in Chrome Plated (Pack of 6)
    Part #N1172003
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $8.89 per pack
    Moen 1.5 gpm Replacement Aerator
    Part #M175084

    1 gpm

    $5.37 each
    Add to Cart
    Pfister Insert Junior 1.5 gpm Aerator
    Part #P9417860

    Amherst, Bristol, Langston, Marielle, Santiago, and Serrano Series

    $5.60 each
    Add to Cart
    Moen 0.5 gpm Aerator Flow Restricter
    Part #M516711

    0.5 gpm

    $5.37 each
    Add to Cart
    KOHLER 1.2 gpm Aerator Kit in Polished Chrome
    Part #K1108451-CP
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $20.67 each
    Moen Hensley™ 1.2 gpm Aerator Kit
    Part #M180158

    1.2 gpm

    $7.20 each
    Add to Cart
    Moen Kingsley™ Male Threaded Aerator in Polished Chrome
    Part #M3919
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $11.18 each
    Moen Male Threaded Aerator Kit in Stainless Steel
    Part #M3919CSL
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $15.75 each
    Moen Kingsley™ Male Threaded Aerator in Oil Rubbed Bronze
    Part #M3919ORB
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $17.40 each
    Neoperl 15/16 in. Duel Threaded Aerator in Chrome Plated (Pack of 6)
    Part #N1062003
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $6.39 per pack
    Lincoln Products® 1.8 gpm Dual Thread Aerator Polished Chrome 12-Pack
    Part #LIN103126

    1.8 gpm

    $25.43 per pack
    Add to Cart
    KOHLER 1.2 gpm Aerator Service Kit
    Part #K1278467

    1.2 gpm

    To see availability for this product,
    personLog In
    or Get Online Access
    $3.62 each
    Sloan Valve Optima® Female Threaded Aerator
    Part #S3365091

    Female

    $18.56 each
    Add to Cart
    Lincoln Products® Duel Threaded Aerator in Polished Chrome
    Part #LIN103146
    Color/Finish
    $3.04 each
    Add to Cart