• Faucet Parts
  • Filter

    No Results.

    Cancel

    1,181 results for "Kitchen & Bar Faucet Parts"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    InSinkErator® Instant Hot Water Tank for In-Sinkerator Water Dispensers (Except Model Instant Hot1)
    Part #IHWT00

    Water Dispensers (Except Model HOT1)

    $308.00 each
    Add to Cart
    T&S Brass 1/2 in. Install Kit with Nipples, Locknuts and Washers
    Part #TB0230K
    Color/Finish
    $30.36 each
    Add to Cart
    Moen 68 in. Replacement Hose Kit
    Part #M150259

    68 in

    $26.85 each
    Add to Cart
    Moen Pullout Faucet Kitchen Hose
    Part #M159560

    10-4/5 in

    $26.07 each
    Add to Cart
    KOHLER Brass Stem Cap Kit
    Part #KGP77886

    Coralais® Pressure Balance Valve Trim

    $41.92 each
    Add to Cart
    Moen Pull Down Hose Chrome
    Part #M131381
    Color/Finish
    $36.23 each
    Add to Cart
    T&S Brass 1.07 gpm Spray Valve in Chrome
    Part #TB0107J
    Color/Finish
    $103.41 each
    Add to Cart
    Moen Protege Spray Head and Hose Assembly Polished Chrome
    Part #M136103C
    Color/Finish
    $29.33 each
    Add to Cart
    Moen Protege Spray Head and Hose Assembly Stainless Steel
    Part #M136103SL
    Color/Finish
    $40.54 each
    Add to Cart
    GROHE Universal Pull Out Kitchen Faucet Hose in Polished Chrome
    Part #G46092000
    Color/Finish
    $85.60 each
    Add to Cart
    KOHLER Polished Chrome Spray
    Part #K1148476-CP
    Color/Finish
    $46.96 each
    Add to Cart
    KOHLER Repair Spray for Kohler K-7505 Purist Primary Pullout Kitchen Faucet
    Part #K1148476-VS
    Color/Finish
    $52.00 each
    Add to Cart
    KOHLER Hose Kit in Bright Chrome
    Part #K1219935-BC
    Color/Finish
    $36.46 each
    Add to Cart
    KOHLER Simplice® Spray Vibrant Stainless
    Part #KGP1043211-VS
    Color/Finish
    $28.98 each
    Add to Cart
    Pfister 1.8 gpm Pull-Out Spray Head for 534 Series Kitchen Faucets in Polished Chrome
    Part #P920171A
    Color/Finish
    $62.40 each
    Add to Cart
    Pfister Stainless Steel Sprayhead
    Part #P920171S
    Color/Finish
    $78.40 each
    Add to Cart
    Hansgrohe Spray Hose For High Arc Polished Chrome
    Part #H88624000
    Color/Finish
    $48.60 each
    Add to Cart
    KOHLER Spray Heavy Duty in Matte Black
    Part #K1176882-BL
    Color/Finish
    $31.17 each
    Add to Cart
    KOHLER Spray Wand Polished Chrome
    Part #K1176882-CP
    Color/Finish
    $29.32 each
    Add to Cart
    Moen Wand Kit Chrome
    Part #M124738
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $59.82 each
    Moen Renzo Wand Kit in Classic Stainless
    Part #M124738CSL
    Color/Finish
    $40.69 each
    Add to Cart
    Moen Wand Kit in Stainless Steel
    Part #M124738SL
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $91.92 each
    Moen Pull-Out Wand in Glacier
    Part #M124738W
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $83.63 each
    Pfister Spray Head for Cagney™ F-529-7CG Faucet
    Part #P950397A

    Cagney™ F-529-7CG Faucet

    $25.36 each
    Add to Cart
    PROFLO® Spray Head for in Stainless Steel
    Part #PF191876
    Color/Finish
    $33.60 each
    Add to Cart
    Lincoln Products® Bagged Air Gap & Hose Kit in Polished Chrome
    Part #LIN119809
    Color/Finish
    $13.45 each
    Add to Cart
    KOHLER Valve Kit White
    Part #KGP77548
    Color/Finish
    $12.44 each
    Add to Cart