1 - 20 of 175 results for "Closet Flanges"
x clear all
Filter Products+
Show More Refinements
Show More Refinements...
PROFLO® 4 x 3 PVC P-N-P Closet Flange With Stainless Steel Ring
PF4134P
10.52
Sioux Chief TKO™ Tko 3 x 4 PVC DWV Closet Flange
S883PT
3.51
PROFLO® 4 x 3 PVC Standard P-N-P Closet Flange
PF4034P
5.3
Oatey 3 x 4 in. PVC Offset Closet Flange With Ring
O43501
12.48
Oatey 4 in. PVC Cast Iron Closet Flange Repair
O43539
33.09
Oatey 3 x 4 in. PVC Closet Flange Less Test Cap
O43503
3.47
Sioux Chief TKO™ Tko 3 x 4 PVC Closet Flange With Stainless Steel Ring
S884PTM
6.81
Sioux Chief Fullflush Offset Flange With Knockout 4 In
S889POTM
11.44
PROFLO® 2 PVC Horizontal Hub Urinal Flange Kit White
PFPHUFK
17.04
PROFLO® 4/5 in. Spanner Flange
PFSF1
10.34
Sioux Chief Fullflush Offset Flange Open Flange 4 In
S889POM
10.68
PROFLO® 4 Brass Closet Flange
PFCF11
26.36
PROFLO® 4 in. Stainless Steel Closet Flange Repair Ring
PFRR
8.49
Sioux Chief PushTite™ Push Tite 3 PVC Inside Fit Closet Flange
S888GPM
25.93
Oatey Twist-N-Set® 4 Cast Iron Closet Flange
O43653
46.03
Sioux Chief Open Closet Flange Stainless Steel Swivel Ring 3" Hub/Inside 4", Flush To Floor
S887PM
6.62
PROFLO® 2 PVC Horizontal Insert Fitting Urinal Flange Kit White
PFPIUFK
16.35
ABS DWV Closet Flange
ADWVCFP
More Options Available
Starting at
13.41
Jones Stephens 4 x 4 in. Cast Iron Closet Repair Flange with Rubber Gasket
JC47440
50.91
Sloan Valve Royal® 1-1/2 in. Flange Kit A1010A
S3301079
30.79