• Plumbing Parts & Supplies
  • Filter

    No Results.

    Cancel

    1,346 results for "Tubular"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    PROFLO® 100 Series 1-1/4 x 1-1/2 in. White Plastic Slip Joint Tubular P-Trap with Marvel Adapter
    Part #PFPTP100
    $2.20 each
    Add to Cart
    PROFLO® 100 Series 1-1/4 x 1-1/2 in. Black Plastic Slip Joint Tubular P-Trap with Marvel Adapter
    Part #PFPTP101
    $2.20 each
    Add to Cart
    PROFLO® 200 Series 3-Piece Soft P-Trap Cover in China White
    Part #PF202WH
    Color/Finish
    $59.78 each
    Add to Cart
    PROFLO® 100 Series 1-1/2 x 1-1/2 in. Adjustable Tubular Brass P-Trap
    Part #PFPTB107

    1-1/2 in

    $20.99 each
    Add to Cart
    PROFLO® 700 Series 1-1/2 x 16 in. Plastic Double Slip-Joint Extension Tube in White
    Part #PFETP700

    16-1/2 in

    $3.37 each
    Add to Cart
    PROFLO® 200 Series Soft Offset Tailpiece and P-Trap Supply Cover in China White
    Part #PF203WH
    Color/Finish
    $74.89 each
    Add to Cart
    PROFLO® 100 Series 1-1/4 x 1-1/4 in. Adjustable Tubular Brass P-Trap
    Part #PFPTB100

    1-1/4 in

    $20.33 each
    Add to Cart
    PROFLO® 1-1/2 x 13 in. Plastic End Outlet Waste Disposer Kit in White
    Part #PFEWP200
    Color/Finish
    $5.19 each
    Add to Cart
    PROFLO® 1-1/2 x 13 in. Plastic End Outlet Waste Disposer Kit in Black
    Part #PFEWP201
    Color/Finish
    $5.37 each
    Add to Cart
    PROFLO® 200 Series 1-1/2 x 16 in. Plastic Double Flanged Tailpiece in White
    Part #PFTPP200

    16 in

    $2.31 each
    Add to Cart
    PROFLO® Soft P-Trap and Supply Covers in Black
    Part #PFSCPT2SBK
    Color/Finish
    $43.04 each
    Add to Cart
    PROFLO® Soft P-Trap and Supply Covers in White
    Part #PFSCPT2SWH
    Color/Finish
    $43.04 each
    Add to Cart
    PROFLO® 400 Series 1-1/4 x 1-1/4 in. Adjustable Tubular Brass P-Trap with Semi-Cast Body with Cleanout
    Part #PFPTB400

    1-1/4 in

    $34.20 each
    Add to Cart
    PROFLO® 100 Series 1-1/2 in. Brass P-Trap
    Part #PFPTB103

    1-1/2 in

    $33.58 each
    Add to Cart
    PROFLO® 400 Series 1-1/2 x-1-1/2 in. Semi-Cast Design 17 ga Adjustable Tubular P-Trap with Cleanout
    Part #PFPTB403

    1-1/2 in

    $39.46 each
    Add to Cart
    PROFLO® 200 Series Soft Trap Cover in China White
    Part #PF201WH
    Color/Finish
    $46.63 each
    Add to Cart
    PROFLO® 100 Series 1-1/2 x 16 in. Direct Connect Plastic End Outlet in White
    Part #PFEWP101

    16 in

    $5.85 each
    Add to Cart
    KOHLER 1-1/4 in. Cast Brass P-Trap
    Part #K8998-CP

    1-1/4 in

    $182.30 each
    Add to Cart
    Truebro® P-Trap
    Part #I82525
    To see availability for this product,
    personLog In
    or Get Online Access
    PROFLO® 700 Series 1-1/2 x 16 in. Plastic Double Slip-Joint Extension Tube in Black
    Part #PFETP701

    16-1/2 in

    $3.37 each
    Add to Cart
    Diversitech 3/4 in. Plastic J-Trap
    Part #DIV5414

    3/4 in

    $1.81 each
    Add to Cart
    PROFLO® 700 Series 1-1/2 x 16 in. 20 Gauge Double Slip-Joint Extension Tube in Polished Chrome
    Part #PFETB702

    16-1/2 in

    $28.93 each
    Add to Cart
    PROFLO® 100 Series 1-1/2 x 1-1/2 in. Adjustable Tubular Brass P-Trap with Cleanout
    Part #PFPTB108

    1-1/2 in

    $39.18 each
    Add to Cart