• Water Supply Connectors
  • Filter

    No Results.

    Cancel

    414 results for "Supply Kits"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Accor Technology FlowTite® Sink 1/2 x 12 in. Supply Kit in White
    Part #AFPO5LP125XP
    Call for Pricing
    Accor Technology FlowTite® Sink 1/2 x 15 in. Supply Kit in White
    Part #AFPO5LP155XP
    Call for Pricing
    Accor Technology FlowTite® Sink 1/2 x 20 in. Supply Kit in White
    Part #AFPO5LP205XP
    Call for Pricing
    Accor Technology Sink 1/2 x 24 in. Supply Kit
    Part #AFPO5LP245XP
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Accor Technology FlowTite® Sink 1/2 x 30 in. Supply Kit in White
    Part #AFPO5LP305XP
    Call for Pricing
    Accor Technology FlowTite® Sink 1/2 x 36 in. Supply Kit in White
    Part #AFPO5LP365XP
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Accor Technology FlowTite® Toilet 1/2 in x 7/8 in. x 12 in. Supply Kit in White
    Part #AFPO5CP127XF

    12 in

    Call for Pricing
    Accor Technology FlowTite® Sink 1/2 in x 3/8 in. x 6 in. Supply Kit in White
    Part #AFPO5LP63XC

    6 in

    Call for Pricing
    Accor Technology FlowTite® Dishwasher 1/2 in x 3/8 in. x 72 in. Supply Kit in White
    Part #AFPO5LP723XL

    72 in

    Call for Pricing
    Accor Technology FlowTite® Toilet 1/2 in x 7/8 in. x 20 in. Supply Kit in White
    Part #AFPO5CP207XF

    20 in

    Call for Pricing
    Accor Technology FlowTite® Sink 1/2 x 20 in. Supply Kit in White
    Part #AFPO5LP205XF

    1/2 in

    Call for Pricing
    Signature Hardware 5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Brushed Nickel
    Part #SH251BN
    Color/Finish
    $69.95 each
    Add to Cart
    Signature Hardware 5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Chrome
    Part #SH251CP
    Color/Finish
    $49.95 each
    Add to Cart
    Signature Hardware 5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Oil Rubbed Bronze
    Part #SH251ORB
    Color/Finish
    $69.95 each
    Add to Cart
    Signature Hardware 5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Polished Nickel
    Part #SH251PN
    Color/Finish
    $69.95 each
    Add to Cart
    Accor Technology FlowTite® Dishwasher 1/2 in x 3/8 in. x 60 in. Supply Kit in White
    Part #AFPO5LP603XL

    60 in

    Call for Pricing
    McGuire Manufacturing Sink 1/2 in x 3/8 in. x 6-1/4 in. Supply Kit in Chrome Plated
    Part #MLF170

    6-1/4 in

    $39.21 each
    Add to Cart
    McGuire Manufacturing Sink 1/2 in x 3/8 in. x 1-3/4 in. Supply Kit in Chrome Plated
    Part #MLF2165CC

    1/2 in x 3/8 in

    $29.75 each
    Add to Cart
    PROFLO® 5/8 x 3/8 in. Straight Supply Stop Kit for Sinks in Chrome Plated
    Part #PFXCAC32CL12

    Sink

    $23.19 each
    Add to Cart
    Accor Technology FlowTite® Dishwasher 1/2 in x 3/8 in. x 84 in. Supply Kit in White
    Part #AFPO5LP843XL

    84 in

    Call for Pricing
    Brass Craft 1/2 x 3/8 x 12 in. CSA B125.6 Compact Angle Closet Supply Kit Satin Nickel
    Part #BOCR1912DLXNS
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Accor Technology FlowTite® Toilet 1/2 in x 7/8 in. x 9 in. Supply Kit in White
    Part #AFPO5CP97XF

    9 in

    Call for Pricing
    McGuire Manufacturing Sink 1/2 in x 3/8 in. x 2-3/8 in. Supply Kit in Chrome Plated
    Part #MLF2165CCLK

    1/2 in x 3/8 in

    $31.43 each
    Add to Cart
    Jaclo Industries 1/2 x 3/8 in. IPS x OD Contemporary Lever Handle for Quarter Turn Valve in Polished Chrome
    Part #J616-2-62-PCH
    Color/Finish
    $216.00 each
    Add to Cart
    McGuire Manufacturing Sink 1/2 in x 3/8 in. Supply Kit in Chrome Plated
    Part #MLF170LKF
    Color/Finish
    $62.34 each
    Add to Cart
    McGuire Manufacturing Sink 1/2 in x 3/8 in. x 2-5/8 in. Supply Kit in Chrome Plated
    Part #MLFH2165LK

    1/2 in x 3/8 in

    $55.44 each
    Add to Cart
    Zurn 3/8 x 23 in. Supply Kit in Satin White
    Part #ZZ89463NT
    Color/Finish
    $166.93 each
    Add to Cart
    McGuire Manufacturing Sink 1/2 in x 3/8 in. x 7 in. Supply Kit in Chrome Plated
    Part #MLF170LK

    7 in

    $43.98 each
    Add to Cart