• Water Supply Connectors
  • Filter

    No Results.

    Cancel

    110 results for "Supply Tubes"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    PROFLO® 3/8 x 20 in. Lavatory PEX Supply Tube
    Part #PF3820LR
    $1.62 each
    Add to Cart
    PROFLO® 3/8 x 30 in. Lavatory PEX Supply Tube
    Part #PF3830LR
    $2.06 each
    Add to Cart
    PROFLO® 3/8 x 36 in. Lavatory PEX Supply Tube
    Part #PF3836LR
    $2.62 each
    Add to Cart
    PROFLO® 3/8 in. 12 in. Supply Tube
    Part #PF3812CRX
    $1.32 each
    Add to Cart
    PROFLO® 3/8 in. 20 in. Supply Tube
    Part #PF3820CRX
    $1.62 each
    Add to Cart
    Brasstech 1/2 in. 20 in. Supply Tube in Satin Brass - PVD
    Part #B482/04
    Color/Finish
    $98.70 each
    Add to Cart
    Brasstech 1/2 in. 20 in. Supply Tube in Antique Nickel
    Part #B482/15A
    Color/Finish
    $98.70 each
    Add to Cart
    Brasstech 1/2 in. 20 in. Supply Tube in Flat Black
    Part #B482/56
    Color/Finish
    $98.70 each
    Add to Cart
    Signature Hardware 3/8 in. 12 in. Supply Tube in Brushed Nickel
    Part #SH241BN
    Color/Finish
    $15.95 each
    Add to Cart
    Signature Hardware 3/8 in. 12 in. Supply Tube in Oil Rubbed Bronze
    Part #SH241ORB
    Color/Finish
    $15.95 each
    Add to Cart
    Signature Hardware 3/8 in. 12 in. Supply Tube in Polished Brass
    Part #SH241PB
    Color/Finish
    $15.95 each
    Add to Cart
    Signature Hardware 3/8 in. 12 in. Supply Tube in Polished Nickel
    Part #SH241PN
    Color/Finish
    $15.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Brushed Nickel
    Part #SH242BN
    Color/Finish
    $24.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Chrome Plated
    Part #SH242CP
    Color/Finish
    $24.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Oil Rubbed Bronze
    Part #SH242ORB
    Color/Finish
    $24.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Polished Brass
    Part #SH242PB
    Color/Finish
    $24.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Polished Nickel
    Part #SH242PN
    Color/Finish
    $24.95 each
    Add to Cart
    Brass Craft 3/8 in. 36 in. Supply Tube in Polished Chrome
    Part #B136AC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Brass Craft 3/8 in. 36 in. Supply Tube in Rough Brass
    Part #B136AR
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Brass Craft 3/8 in. 20 in. Supply Tube in Polished Chrome
    Part #B120KCC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Brass Craft 3/8 in. 20 in. Supply Tube
    Part #B120KCR
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Brass Craft 3/8 in. 30 in. Supply Tube in Chrome Plated
    Part #B130AC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Brass Craft 3/8 in. 30 in. Supply Tube
    Part #B130AR
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Brass Craft 3/8 in. 12 in. Supply Tube in Polished Chrome
    Part #B112KCC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Brass Craft 3/8 in. 12 in. Supply Tube
    Part #B112KCR
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Viega North America 1/4 in. x PEX Lavatory Riser
    Part #V58120

    1/4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Accor Technology FlowTite® 60 in. Dishwasher Connector
    Part #ARLP603E

    60 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Signature Hardware 3/8 in. 20 in. Supply Tube in Brushed Nickel
    Part #SH221BN
    Color/Finish
    $19.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Chrome Plated
    Part #SH221CP
    Color/Finish
    $15.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Oil Rubbed Bronze
    Part #SH221ORB
    Color/Finish
    $19.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Polished Brass
    Part #SH221PB
    Color/Finish
    $19.95 each
    Add to Cart
    Signature Hardware 3/8 in. 20 in. Supply Tube in Polished Nickel
    Part #SH221PN
    Color/Finish
    $29.95 each
    Add to Cart
    Accor Technology 3/8 in. 120 in. Supply Tube in White
    Part #ARLP1203EL
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Accor Technology HP Series 3/8 in. 84 in. Supply Tube in White
    Part #ARLP843EL
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Brass Craft 3/8 in. 60 in. Supply Tube in Stainless Steel
    Part #BS160DW6F

    60 in

    $8.87 each
    Add to Cart
    Brasstech 3/8 x 20 in. Supply Tube in Forever Brass - PVD
    Part #B436/01
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $35.70 each
    Brasstech 3/8 x 20 in. Supply Tube in Weathered Brass
    Part #B436/03W
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $39.90 each
    Brasstech 3/8 x 20 in. Supply Tube in Antique Brass
    Part #B436/06
     MORE
    Color/Finish
    $35.70 each
    Add to Cart
    Brasstech 3/8 x 20 in. Supply Tube in English Bronze
    Part #B436/07
     MORE
    Color/Finish
    $35.70 each
    Add to Cart
    Brasstech 3/8 x 20 in. Supply Tube in Oil Rubbed Bronze
    Part #B436/10B
     MORE
    Color/Finish
    $35.70 each
    Add to Cart
    Brasstech 3/8 x 20 in. Supply Tube in Polished Nickel - Natural
    Part #B436/15
     MORE
    Color/Finish
    $35.70 each
    Add to Cart
    Brasstech 3/8 x 20 in. Supply Tube in Antique Nickel
    Part #B436/15A
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $35.70 each
    Brasstech 3/8 x 20 in. Supply Tube in Satin Nickel - PVD
    Part #B436/15S
     MORE
    Color/Finish
    $35.70 each
    Add to Cart
    Brasstech 3/8 x 20 in. Supply Tube in Polished Chrome
    Part #B436/26
     MORE
    Color/Finish
    $25.90 each
    Add to Cart
    Brasstech 3/8 x 20 in. Supply Tube in Flat Black
    Part #B436/56
     MORE
    Color/Finish
    $35.70 each
    Add to Cart
    Brasstech 3/8 x 20 in. Supply Tube in Venetian Bronze
    Part #B436/VB
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $35.70 each
    Uponor 3/8 in. 30 in. Supply Tube
    Part #UF1072530
    $2.00 each
    Add to Cart
    Uponor AquaPEX® 3/8 in. 36 in. Supply Tube
    Part #UF1072536
    $2.59 each
    Add to Cart
    Brasstech 1/2 in. 20 in. Supply Tube in English Bronze
    Part #B482/07
    Color/Finish
    $98.70 each
    Add to Cart
    Brasstech 1/2 in. 20 in. Supply Tube in Satin Gold - PVD
    Part #B482/24S
    Color/Finish
    $116.20 each
    Add to Cart
    Brass Craft 3/8 in. 72 in. Supply Tube in Polished Chrome
    Part #B172C

    72 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $44.28 each
    Oatey 3/8 in. 12 in. Supply Tube in Grey
    Part #O34315
    $2.10 each
    Add to Cart
    Oatey 3/8 in. 20 in. Supply Tube in Grey
    Part #O34317
    $2.57 each
    Add to Cart
    Brasstech 3/8 in. 20 in. Supply Tube in Forever Brass - PVD
    Part #B432/01
     MORE
    Color/Finish
    $33.60 each
    Add to Cart
    Brasstech 3/8 in. 20 in. Supply Tube in Satin Brass - PVD
    Part #B432/04
     MORE
    Color/Finish
    $33.60 each
    Add to Cart
    Brasstech 3/8 in. 20 in. Supply Tube in Oil Rubbed Bronze
    Part #B432/10B
     MORE
    Color/Finish
    $33.60 each
    Add to Cart
    Brasstech 3/8 in. 20 in. Supply Tube in Polished Nickel - Natural
    Part #B432/15
     MORE
    Color/Finish
    $33.60 each
    Add to Cart
    Brasstech 3/8 in. 20 in. Supply Tube in Antique Nickel
    Part #B432/15A
     MORE
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $33.60 each
    Brasstech 3/8 in. 20 in. Supply Tube in Satin Nickel - PVD
    Part #B432/15S
     MORE
    Color/Finish
    $33.60 each
    Add to Cart
    Brasstech 3/8 in. 20 in. Supply Tube in Polished Chrome
    Part #B432/26
     MORE
    Color/Finish
    $27.30 each
    Add to Cart
    Brasstech 3/8 in. 20 in. Supply Tube in Flat Black
    Part #B432/56
     MORE
    Color/Finish
    $33.60 each
    Add to Cart