• Pump Controls, Switches & Gauges
  • Filter

    No Results.

    Cancel

    212 results for "Pump Control Panels"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Sta-Rite Industries Pentek Intellidrive™ 1 hp Variable Frequency Drive
    Part #SPID1001

    1/2 hp - 1 hp

    $1,755.00 each
    Add to Cart
    Zoeller Qwik Jon® 115V Pump Housing Duplex Control Panel
    Part #Z101110

    115V

    $1,957.11 each
    Add to Cart
    Zoeller 115V Oil Guard Pump Switch Panel
    Part #Z9400008

    1/2 hp

    To see availability for this product,
    personLog In
    or Get Online Access
    $2,545.50 each
    Sta-Rite Industries Pentek Intellidrive™ 2 hp Variable Frequency Drive Constant Pressure Pump Control
    Part #SPID2001

    1/2 hp - 2 hp

    $2,129.00 each
    Add to Cart
    SJE Rhombus Step Control Panel
    Part #S1057447

    Step Control Panel

    To see availability for this product,
    personLog In
    or Get Online Access
    $912.67 each
    Liberty Pumps AE Series 120 V/208 V/240V Pump Housing Duplex Control Panel
    Part #LAE24L3

    208/240/480V

    $893.25 each
    Add to Cart
    Zoeller 115/230V Single Control Panel With 3 Float
    Part #Z101037

    230V

    $738.70 each
    Add to Cart
    Grundfos 200/240V Frequency Converter
    Part #G91136833

    200/240V

    To see availability for this product,
    personLog In
    or Get Online Access
    $3,033.48 per pair
    Zoeller 1/2 hp Elevator
    Part #Z9400014

    1/2 hp

    To see availability for this product,
    personLog In
    or Get Online Access
    $2,545.50 each
    Grundfos Digital Timer Kit for UP15 Series Circulator Pumps
    Part #G99519620

    UP15 Series Circulator Pumps

    $61.60 each
    Add to Cart
    Zoeller 1008 cu in. 3-Pump Housing Control Panel
    Part #Z101106

    1008 cu in

    $1,957.11 each
    Add to Cart
    Sta-Rite Industries Pentek Intellidrive™ 5 hp Three Phase Steel Water Pressure Control Center
    Part #SPID5001

    5 hp

    $3,904.00 each
    Add to Cart
    Liberty Pumps AE Series 115V Outdoor Duplex Control Panel
    Part #LAE24H3

    115/230V

    $893.25 each
    Add to Cart
    Zoeller 14 x 12 x 6 in. Control Panel for 3-Phase Pumps
    Part #Z101108

    460V

    $1,957.11 each
    Add to Cart
    Liberty Pumps SX Series 240V 1-Phase Simplex Control Panel
    Part #LSXL243

    208/240/480V

    $532.50 each
    Add to Cart
    Zoeller 12 in. 115/200/230 V Control Panel
    Part #Z100092

    230V

    $1,062.66 each
    Add to Cart
    Zoeller Electrical Alternator Duplex Control Panel Nema 1 Enclosure 115V
    Part #Z101039

    115V

    $992.35 each
    Add to Cart
    Taco SmartPlus® 120V Instant Hot Water Control
    Part #TSP1151

    120V

    To see availability for this product,
    personLog In
    or Get Online Access
    Pentair Intellidrive™ 3 hp 11A and 13.5A Pump Control Panel
    Part #PPID30

    3 hp

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Zoeller 10 in. 230 V Automatic Reversible Pump Housing Duplex Control Panel
    Part #Z100512

    31-1/2 in

    To see availability for this product,
    personLog In
    or Get Online Access
    $2,815.07 each