• Home
  • Filter

    No Results.

    Cancel

    35 results for "ROHL®"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    ROHL® Country Bath Wall Mount Tub Spout with 7 in. Spout Reach in Tuscan Brass
    Part #RC2503TCB
    Color/Finish
    $229.50 each
    Add to Cart
    ROHL® Country Bath Two Handle Bridge Bathroom Sink Faucet in Tuscan Brass
    Part #RA1419LMTCB2
    Color/Finish
    $1,098.75 each
    Add to Cart
    ROHL® Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Tuscan Brass
    Part #RA1423LCTCB2
    Color/Finish
    $894.75 each
    Add to Cart
    ROHL® Country Bath Deckmount Bathroom Sink Faucet with in Tuscan Brass
    Part #RA8800TCB2
    Color/Finish
    $2,021.25 each
    Add to Cart
    ROHL® Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Tuscan Brass
    Part #RA4917LPTCB
    Color/Finish
    $3,447.00 each
    Add to Cart
    ROHL® Country Bath 24 in. Towel Bar in Tuscan Brass
    Part #RROT124TCB
    Color/Finish
    $246.00 each
    Add to Cart
    ROHL® Country Bath Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)
    Part #RA4914LCTCB
    Color/Finish
    $599.25 each
    Add to Cart
    ROHL® Country Bath Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)
    Part #RA4912LMTCBTO
    Color/Finish
    $276.00 each
    Add to Cart
    ROHL® Country Bath Two Handle Bathroom Sink Faucet in Tuscan Brass
    Part #RA1908LMTCB2
    Color/Finish
    $1,209.00 each
    Add to Cart
    ROHL® Country Bath Body Spray with Swivel Connector in Tuscan Brass
    Part #R10958TCB
    $390.00 each
    Add to Cart
    ROHL® Country Bath Two Handle Bridge Bathroom Sink Faucet in Tuscan Brass
    Part #RA1423XMTCB2
    Color/Finish
    $701.25 each
    Add to Cart
    ROHL® Country Bath Adapter in Tuscan Brass
    Part #RC5574EXTTCB
    Color/Finish
    $181.50 each
    Add to Cart
    ROHL® Country Bath Two Handle Bathroom Sink Faucet in Tuscan Brass
    Part #RA1408LPTCB2
    Color/Finish
    $612.75 each
    Add to Cart
    ROHL® Country Bath Bathroom Sink Faucet with Double Cross Handle in Tuscan Brass
    Part #RAC95XTCB2
    Color/Finish
    $682.50 each
    Add to Cart
    ROHL® Country Bath Two Handle Roman Tub Faucet in Tuscan Brass
    Part #RA1404LMTCB
    Color/Finish
    $1,857.75 each
    Add to Cart
    ROHL® Country Bath 7-3/32 in. Brass Valve Trim in Tuscan Brass
    Part #RA4914LHTCB
    Color/Finish
    $635.25 each
    Add to Cart
    ROHL® Country Bath 6-11/32 in. Tub Spout in Tuscan Brass
    Part #RA1803TCB
    Color/Finish
    $227.25 each
    Add to Cart
    ROHL® Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Metal Lever Handle in Tuscan Brass
    Part #RA1418LMTCB2
    Color/Finish
    $1,546.50 each
    Add to Cart
    ROHL® Country Bath 18 in. Towel Bar in Tuscan Brass
    Part #RROT118TCB
    Color/Finish
    $231.75 each
    Add to Cart
    ROHL® Country Bath Deckmount Bathroom Sink Faucet with Double Porcelain Lever Handle in Tuscan Brass
    Part #RAC95OPTCB2
    Color/Finish
    $682.50 each
    Add to Cart