• Home
  • Filter

    No Results.

    Cancel

    22 results for "ROHL®"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    ROHL® Arcana Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
    Part #RA2210LMAPC
    Color/Finish
    $365.25 each
    Add to Cart
    ROHL® Arcana KIT ROHL ARCANA TRIM SET TO PRESSURE BALANCE WITH CLASSIC METAL LEVER AND ROTARY DIVERTER IN POLISHE
    Part #RAC210NLMAPC

    Trim

    $357.00 each
    Add to Cart
    ROHL® Arcana Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Polished Chrome
    Part #RAC110LAPC
    Color/Finish
    $292.50 each
    Add to Cart
    ROHL® Arcana Shower Bar Resin Cap in Polished Chrome
    Part #R1200APC
    Color/Finish
    $326.25 each
    Add to Cart
    ROHL® Arcana 1 Robe Hook in Polished Chrome
    Part #RCIS7APC
    Color/Finish
    $93.75 each
    Add to Cart
    ROHL® Arcana Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
    Part #RAC27NLMAPCTO
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $332.25 each
    ROHL® Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
    Part #RAC102LMAPC2
    Color/Finish
    $424.50 each
    Add to Cart
    ROHL® Arcana 12 gpm 4-Hole Deck Mount Roman Tub Filler with Double Lever Handle in Polished Chrome
    Part #RAC262OPAPC
    Color/Finish
    $1,664.25 each
    Add to Cart
    ROHL® Arcana Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Cross Handle (Less Diverter) in Polished Chrome
    Part #RAC110XAPC
    Color/Finish
    $301.50 each
    Add to Cart
    ROHL® Arcana 1 in. Extension for Rohl AC7 Tub Filler
    Part #RZA00040021APC

    Rohl AC7 Diverter

    To see availability for this product,
    personLog In
    or Get Online Access
    $231.00 each
    ROHL® Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
    Part #RAC107OPAPC2
    Color/Finish
    $558.00 each
    Add to Cart
    ROHL® Arcana Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
    Part #RAC110LMAPC
    Color/Finish
    $301.50 each
    Add to Cart
    ROHL® Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
    Part #RAC107XAPC2
    Color/Finish
    $558.00 each
    Add to Cart
    ROHL® Arcana Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome
    Part #RAC27NLAPCTO
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $332.25 each
    ROHL® Arcana 17 gpm 4-Hole Deck Mount Roman Tub Faucet with Handshower and Double Cross Handle in Polished Chrome
    Part #RAC26XAPC
    Color/Finish
    $1,615.50 each
    Add to Cart
    ROHL® Arcana Deckmount Widespread Bathroom Sink Faucet with Double Porcelain Lever Handle in Polished Chrome
    Part #RAC102OPAPC2
    Color/Finish
    $424.50 each
    Add to Cart
    ROHL® Arcana Slide Bar in Polished Chrome
    Part #R1201APC
    Color/Finish
    $326.25 each
    Add to Cart
    ROHL® Arcana Volume Control Valve Trim with Single Lever Handle for ZA33BO Volume Control Rough Valve in Polished Chrome
    Part #RAC31OPAPCTO
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $170.25 each
    ROHL® Arcana ROHL ARCANA TRIM SET ONLY FOR THE UNIVERSAL VOLUME CONTROL AND 1/2 THERMOSTATIC VALVE IN POLISHED CHROME WITH ORNATE METAL LEVER
    Part #RAC195LAPCTO

    Volume Control Valve Trim

    $181.50 each
    Add to Cart
    ROHL® Arcana Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Polished Chrome
    Part #RBA110LAPC
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $309.75 each