• Safety & Security
  • Filter

    No Results.

    Cancel

    128 results for "Gas Safety"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    BRK Electronics First Alert® 120V Plug-In Carbon Monoxide Alarm with Battery Backup
    Part #BCO605B

    120V

    To see availability for this product,
    personLog In
    or Get Online Access
    Kidde Hardwired Combination Smoke and Carbon Monoxide Alarm in White
    Part #K21010408N
    Color/Finish
    $64.35 each
    Add to Cart
    First Alert 9V Battery Operated Carbon Monoxide Detector
    Part #BCO250B

    9V

    To see availability for this product,
    personLog In
    or Get Online Access
    Kidde Carbon Monoxide Alarm in White
    Part #K21025778
    Color/Finish
    $33.99 each
    Add to Cart
    Macurco 12/24V Carbon Monoxide Detector
    Part #MCM6

    12/24V

    Call for Pricing
    Kidde Lithium Battery Power Carbon Monoxide Alarm in White
    Part #K21010073
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $49.99 each
    Kidde 120 V AC Direct Wire Carbon Monoxide Detector
    Part #K21006406

    120V

    $42.99 each
    Add to Cart
    BRK Electronics First Alert® 5-2/5 in. Plug-In Carbon Monoxide Alarm
    Part #BCO600B

    5-2/5 in

    To see availability for this product,
    personLog In
    or Get Online Access
    BRK Electronics Battery Operated Alarm in White
    Part #BCO910B
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $52.87 each
    Fieldpiece Instruments Carbon Monoxide Detector in Yellow
    Part #FSCM4
    Color/Finish
    $271.40 each
    Add to Cart
    Kidde Nighthawk™ 3-3/4 in. Alarm with Battery Back Up
    Part #K900007601

    3-3/4 in

    $68.03 each
    Add to Cart
    BRK Electronics Carbon Monoxide Detectable in White
    Part #BCO5120BN
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Kidde Model C3010-D Battery Powered Alarm with LED Display in White
    Part #K21010075

    Battery

    To see availability for this product,
    personLog In
    or Get Online Access
    $77.58 each
    RIDGID Micro CD-100 Combustible Gas Detector in Black and Red
    Part #R36163
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    BRK Electronics Lithium Battery in White
    Part #BCO250LB
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $39.99 each
    BRK Electronics 9V Battery Operated
    Part #BCO400B

    9V

    To see availability for this product,
    personLog In
    or Get Online Access
    Inficon 9V Carbon Monoxide Meter
    Part #I715202G1

    9V

    $270.00 each
    Add to Cart
    Bacharach Contractor Kit for Bacharach Informant 2 Dual Purpose Leak Detector
    Part #B198038

    Battery

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Kidde Night Hawk Co Carbon Monoxide Alarm with Battery Back-Up in White
    Part #K21007268
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $37.08 each
    Kidde Night Hawk Co Plug-In Carbon Monoxide Alarm in White
    Part #K21007308
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $44.37 each