• Safety & Security
  • Filter

    No Results.

    Cancel

    193 results for "Locks"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    E.J. Brooks Barrel Lock and Key in Blue
    Part #B8610005
    Color/Finish
    Call for Pricing
    Master Lock 1-3/4 x 15/16 in. Laminated Steel Padlock Keyed Alike
    Part #M1KA

    0.9375

    $11.65 each
    Add to Cart
    Master Lock Thermoplastic Safety Red Padlock 1-1/2 in. Wide with 1-1/2 in. Shackle Height Keyed Alike
    Part #M410RED
    $13.75 each
    Add to Cart
    Kwikset 4-43/100 x 2-1/5 in. Standard Padlock Shackle in Polished Chrome
    Part #K026SMTSTDSHKLPDL
    Color/Finish
    $16.24 each
    Add to Cart
    E.J. Brooks Steel Barrel Lock and Key
    Part #B8509910

    Steel

    Call for Pricing
    Master Lock 1 in. Commercial Laminated Steel Padlock Keyed Alike
    Part #M5KA

    1

    To see availability for this product,
    personLog In
    or Get Online Access
    $14.25 each
    Master Lock 3/4 x 7/16 in. Padlock Shackle Keyed Alike in Brass
    Part #M4120KA
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $5.66 each
    Master Lock Brass|Steel Combination Padlock
    Part #MAS175

    Brass

    $17.95 each
    Add to Cart
    Master Lock 1-1/2 in. Thermoplastic Safety Lockout Padlock Keyed Alike
    Part #M410KARED

    1.5

    To see availability for this product,
    personLog In
    or Get Online Access
    $14.75 each
    Master Lock 1-3/4 x 2-1/2 in. Laminated Steel Padlock Keyed Alike
    Part #M1KALJ

    2.5

    To see availability for this product,
    personLog In
    or Get Online Access
    $13.50 each
    Master Lock Red Zenex™ Safety Padlock in Red
    Part #MAS410LTRED
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Master Lock 1-3/4 x 2-1/2 in. Padlock Shackle in Steel
    Part #M1UPLJ
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $21.12 each
    Kwikset 3-1/2 x 2-1/5 in. Long Padlock Shackle in Polished Chrome
    Part #K026SMTLNGSHKLPDL
    Color/Finish
    $16.96 each
    Add to Cart
    Master Lock Brass|Steel Combination Lock
    Part #M175D
    $38.20 each
    Add to Cart
    Master Lock Steel Laminated Padlock
    Part #M5KALJ

    Steel

    $25.81 each
    Add to Cart
    Master Lock 1-3/4 x 13/16 in. Padlock with Breakaway Shackle Keyed Alike
    Part #M500KABRK

    0.8125

    $5.70 each
    Add to Cart
    Master Lock Pro Series™ 1-1/16 in. Wide Shrouded Brass Combination Padlock
    Part #M1177

    1.0625

    To see availability for this product,
    personLog In
    or Get Online Access
    $25.90 each
    Master Lock 3 Series 1-1/2 in. Steel Padlock
    Part #M3

    Laminated Steel

    To see availability for this product,
    personLog In
    or Get Online Access
    $9.35 each
    Brady Worldwide 4-1/2 in. Brass Beaded Chain
    Part #B23306

    Brass

    $54.13 per pack
    Add to Cart
    Master Lock 1-9/16 x 1-1/2 x 3/4 in. Padlock Not Keyed in Steel
    Part #M3UPLF
    Color/Finish
    To see availability for this product,
    personLog In
    or Get Online Access
    $18.22 each