• Hand Tools
  • Filter

    No Results.

    Cancel

    106 results for "Staplers & Staples"

    Clear All

    Filter Removed  Undo

    All Filters Removed  Undo

    Filter

    No Store Selected
    Select a Store
    Show List View
    Uponor 2 x 1-1/2 in. Plastic Staple
    Part #UA7012000

    2 in

    $49.21 each
    Add to Cart
    Netafim Irrigation 6 in. Metal Staple
    Part #NTLS6

    Metal

    Call for Pricing
    Malco 2-1/2 in. Plastic Staple
    Part #MFBSN2

    2-1/2 in

    $38.80 each
    Add to Cart
    Uponor 1-67/100 x 1-21/50 in. Plastic Staple
    Part #UA7015050
    $85.40 per pack
    Add to Cart
    Uponor 2-29/100 x 1-21/50 in. Plastic Staple
    Part #UA7015075
    $97.30 per pack
    Add to Cart
    Josef Kihlberg 5/8 x 1-1/4 in. Leg x Crown Staples for B561 Bottom Stapler (Box of 2000, Case of 10 Boxes)
    Part #AJK56115STA

    B561 Bottom Stapler

    Call for Pricing
    Stanley Bostitch 9/16 x 7/16 in. Carbon Steel Staple
    Part #BSTCR50199164

    7/16 in

    $8.44 each
    Add to Cart
    Stanley Bostitch 9/16 x 7/16 in. Metal Staple
    Part #BSTCR50199161

    7/16 in

    $6.95 each
    Add to Cart
    Bravo Systems Foot Stapler for 1-1/4 in. Crown Leg Staples
    Part #HP345697
    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Stanley Bostitch 1/2 x 7/16 in. Galvanized Staple
    Part #BSTCR261912

    7/16 in

    $8.52 each
    Add to Cart
    Watts Metal Staple
    Part #W81004290

    Metal

    $61.75 each
    Add to Cart
    Uponor 10 x 2-1/2 in. Plastic Stapler
    Part #UE6025000

    Plastic

    $670.80 each
    Add to Cart
    Milwaukee® M12™ 7-1/4 x 2-1/2 in. Plastic Electric Crown Stapler
    Part #M244720

    2-1/2 in

    $99.00 each
    Add to Cart
    Duro Dyne National 24 ga Double Shaft Stapler
    Part #DUR10065

    24

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Stanley Bostitch Powercrown™ 8-9/10 x 6-4/5 in. Die Cast Aluminum Manual Stapler
    Part #BT68OC2
    Color/Finish
    $50.93 each
    Add to Cart
    Uponor 1-1/4 x 1 in. Plastic, Metal and Steel Alloy Staple
    Part #UA7021250

    1-1/4 in

    $40.95 per pack
    Add to Cart
    Malco 1-1/2 in. Plastic Staple
    Part #MFBSN1

    Plastic

    To see availability for this product,
    personLog In
    or Get Online Access
    $36.51 each
    Watts Metal Staple
    Part #W6680181660

    Metal

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    Ample Supply Company 5/8 x 1-1/4 in. Staples (Box of 2000)
    Part #AC58

    1-1/4 in

    To see availability for this product,
    personLog In
    or Get Online Access
    Call for Pricing
    MARS 8-9/10 in. Stapler
    Part #MAR73343

    8-9/10 in

    $106.39 each
    Add to Cart
    Markwell 6 x 6 in. Steel Manual Stapler
    Part #MG5OC
    Color/Finish
    Call for Pricing